HI-RUN Wheelbarrow Tires (Ban Gerobak Dorong)

Sebelum PPN:
Rp569.900 - Rp799.900
Spesifikasi
UNSPSC25172504
Maximum Pressure (psi)24
Ply4
Product TypeTire Only
Tire MaterialRubber
Tire TypeWheelbarrow Tire
Tread PatternSawtooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tread depths and patterns of these off-road tires support equipment that runs on rough terrain such as loose gravel, and rocky or muddy dirt roads. Also referred to as all-terrain tires, they are not approved by the Department of Transportation (DOT) to drive on streets and highways. They are primarily used for landscaping equipment and off-road sporting vehicles.
Feature
Wheelbarrow Tire Tire Type Wheelbarrow Tire Outside Diameter 11 in Tire Size 4.10/3.50-4 Weight Capacity 400 lb Tread Pattern Sawtooth Maximum Pressure 24 psi Product Type Tire Only Ply 4 Ply DOT Approved NHS (Not for Highway Service) Profile Bias Tire Material Rubber Weight 2 lb

Ulasan Produk

Tidak ada ulasan