HI-RUN Trailer & Equipment Tires (Ban OTR)

Sebelum PPN:
Rp539.900 - Rp6.999.900
Spesifikasi
UNSPSC25172504
Tire MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tread depths and patterns of these off-road tires support equipment that runs on rough terrain such as loose gravel, and rocky or muddy dirt roads. Also referred to as all-terrain tires, they are not approved by the Department of Transportation (DOT) to drive on streets and highways. They are primarily used for landscaping equipment and off-road sporting vehicles.
Feature
Riding Mower Tire Tire Type Riding Mower Tire Outside Diameter 14.5 in Tire Size 15X6.0-6 Weight Capacity 365 lb Tread Pattern SU05 Maximum Pressure 14 psi Product Type Tire Only Ply 2 Ply DOT Approved NHS (Not for Highway Service) Profile Bias Tire Material Rubber Tread Depth 7.6 in Weight 6 lb

Ulasan Produk

Tidak ada ulasan