Beli distributor epoxy resin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kimia Market Resin Bening
    Mulai

    Rp69.900

    Kimia Market Resin Bening
    Deskripsi:
    Resin ini dapat digunakan untuk pembuatan cetakan (Replika) , Perosotan Kolam Renang, jetski, bangku taman maupun melapisi kayu. Resin adalah bahan kimia yang berbentuk cair, menyerupai minyak goreng, tetapi agak kental.Kualitasnya paling baik dibandingkan dengan jenis resin lainnya karena memiliki kekuatan yang lebih baik, dalam artian hasil produk tidak akan mudah pecah atau tergores. Tingkat kejernihannya juga amat tinggi sehingga saat dipadukan dengan material lain, tampilannya jadi semakin menawan.Resin ini telah satu paket , terdapat Resin Bening 1kg + Katalis 30ml + Anti Bubble 30ml.
  2. RUBBERMAID COMMERCIAL PRODUCTS Tempat Sampah/Tong Sampah Metal (Trash Bin)
    Mulai

    Rp6.699.900

    RUBBERMAID COMMERCIAL PRODUCTS Tempat Sampah/Tong Sampah Metal (Trash Bin)
    Deskripsi:
    Square metal trash cans have a higher capacity than round cans that use the same amount of floor space. They are used to collect waste and can be placed in a corner or flush against a wall. Multiple cans can be placed adjacent to each other without a gap.
    atribut:
    • UNSPSC: 47121702
    • Container Mounting Style: Free-Standing
    • Lid Opening Mechanism: None
    • Material Grouping: Metal
    • Mobility: Stationary
    • Rigid Liner Material: Plastic
  3. Thinky Mixer
    Mulai

    Rp229.999.900

    Thinky Mixer
    Deskripsi:
    Thinky Mixer (Non Vacuum) ARE-310The standard model of the non-vacuum THINKY MIXER series. Provides simultaneous processing of mixing, dispersing and deaeration of high-viscosity materials.- Maximum Capacity 310g- Supports a wide range of materials, including high-viscosity materials and nano fillers- The 2 modes of mixing and deaeration achieve dispersion and deaeration of high-viscosity materials in a small amount of time- Cold-insulated, heat-resistant adapter enables support of various material characteristics- Wide variety of adapters for using various containers- Memory and step-operation functions for controlling and executing operating conditions- Unique air-cooling systemApplication :- Aerospace room temperature adhesive- Alumina + Epoxy- U.V Inks- Hyaluronic acid- Dental composite resin- Zinc oxide powder + Gel (Semisolid)-PDMS
  4. MTT DC Signal Converter
    Mulai

    Rp6.399.900

    MTT DC Signal Converter
    Deskripsi:
    Insulated 1-output / 2-output DC signal converter with a thin plug-in structure that converts a DC current signal or voltage signal into various DC signals. DC signal converter (isolator). *Without moisture-proof coating.Applicable EC Directives Electromagnetic Compatibility Directive (2014/30/EU) EN61326-1:2013 Low Voltage Directive (2014/35/EU) IEC61010-1/EN61010-1:2010 Installation Category II, Pollution Degree 2, Maximum Working Voltage 300V Reinforced insulation between [input/output/GND] and power supplyWithstand Voltage: Between input - [output 1, output 2] - [power supply, ground]: 2000V AC, cut-off current 0.5mA for 1 minute Between power supply and ground: 2000V AC, cut-off current 5mA for 1 minute Between output 1 and output 2: 500V AC breaking current 0.5mA for 1 minuteMaterial: Body housing: ABS resin (UL-94V-0) Terminal block: PBT resin (UL-94V-0) Terminal block cover: PC resin (UL-94V-2) DIN rail stopper: PP resin (UL-94HB ), terminal screw: iron/nickel plating, plug/socket terminal surface treatment: 0.2 μm/gold plating, substrate: glass epoxy (FR-4: UL-94V-0)Output Specifications: Maximum output load / 750Ω or less, Zero adjustment range / span about ± 5% (variable by the converter front trimmer), span adjustment range / span about ± 5% (variable by the converter front trimmer)
    atribut:
    • Fuse: (Power) 160mA fuse
    • Storage Temperature (°C): -10 to 60
    • Screw Tightening Torque (N m): 0.8 to 1
  5. NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)
    72%
    Mulai

    Rp70.900

    NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)
    atribut:
    • Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
    • Color: Gray
    • Length (m): 10
    • Specification: UL Standard product
  6. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    75%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp29.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  7. KANSAI PAINT Cat Besi Kayu FTALIT 5kg
    73%
    Mulai

    Rp139.900

    KANSAI PAINT Cat Besi Kayu FTALIT 5kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/lapis
    • Thickness of the Paint Layer: 25 - 35 microns
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20 – 30%
    • Dilution Comparison (Brush & Roll): 10 – 20%
    • Dilution: Thinner
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
  8. KANSAI PAINT Cat Besi Kayu FTALIT 20kg
    71%
    Mulai

    Rp569.900

    KANSAI PAINT Cat Besi Kayu FTALIT 20kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Thickness of the Paint Layer (microns): 25-35
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (%): 10 – 20 (Brush & Roll); 20 - 30 (Spray)
    • Dilution: Thinner
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Theoretical Scattering (m²/kg/layer): 10-12
  9. MICRO 100 Solid Router Bit
    Mulai

    Rp579.900

    MICRO 100 Solid Router Bit
    Deskripsi:
    Carbide solid router bits for aluminum have a single-flute design that provides optimal speed and chip removal for routing aluminum workpieces.
    atribut:
    • UNSPSC: 23172005
  10. Husqvarna Polishing Pad
    Mulai

    Rp929.900

    Husqvarna Polishing Pad
    atribut:
    • Item: Polishing Pad
    • Includes: Pad
  11. NIPPON PAINT Bee Brand Junior 66 0.8L
    53%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    NIPPON PAINT Bee Brand Junior 66 0.8L
    Deskripsi:
    BEE BRAND JUNIOR 66 adalah cat enamel ekonomis berbahan dasar resin alkyd. Cat ini dapat digunakan untuk pengecatan baja struktur, mebel dan lain sebagainya. Cat ini mudah diaplikasikan, cepat kering dan mempunyai daya adhesi yang baik serta gloss yang tinggi.DATA APLIKASIAplikasi: Kuas, rol dan air spray.Pelarut: BEE BRAND 1000 THINNER.Pengenceran :5 - 10% (kuas, rol).30 - 40% (air spray).10 - 20% (airless spray).Ketebalan yang Dianjurkan Per Lapis: 35 μ.Jumlah Lapisan yang Dianjurkan: 2 lapis.Daya Sebar Teoritis: 11 - 14 m²/liter/lapis (kuas).Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh: < 1 jam.Kering Tekan: < 6 jam.Interval Pengecatan Selanjutnya: 16 jam.
    atribut:
    • Size (L): 0.8
    • Theoretical Spread (m²): 11-14
  12. HCP Submersible Pump for Waste Water A Series (Pompa Celup Limbah)
    Mulai

    Rp5.699.900

    HCP Submersible Pump for Waste Water A Series (Pompa Celup Limbah)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirWaste Water Submersible Pump dengan spesifikasi ukuran Power 0.4-2.2 kW adalah pompa dari brand HCP untuk kebutuhan industri dan bisnis anda.
  13. KANSAI PAINT FTALIT Cat Besi
    69%
    Mulai

    Rp139.900

    KANSAI PAINT FTALIT Cat Besi
    Deskripsi:
    JENIS : Cat minyak berbahan resin Alkyd Gloss EnamelKEGUNAAN : Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksteriorSIFAT :- Cepat kering- Sangat mengkilap- Tahan lama- Daya tutup sangat bagus- Daya lekat sangat baik- Tahan terhadap panas sampai dengan 80 ーC- Pilihan warna menarikPERSIAPAN PERMUKAAN :- Untuk pengecatan kayu : amplas permukaan kayu untuk membersihkan permukaan dari kotoran, minyak dan debu dan serat kayu yang berlebih- Untuk pengecatan besi : bersihkan permukaan besi dari kotoran, minyak, air, dan debu dengan lap bersihPETUNJUK APLIKASIPengecatan Besi :- Cat Dasar : KANSAI ZINC CHROMATE PRIMER / KANSAI ZINC PHOSPHATE PRIMER / KANSAI RED OXIDE PRIMER- Cat Akhir : FTALITPengecatan Aluminium / Zinc / Galvanis :- Cat Dasar : METALACT H-5 ( 2 komponen : cat dan aditif )- Cat Akhir : FTALIT
    atribut:
    • Color: Silver
    • Theoretical Scattering (m²/kg): 10-12
    • Thick Paint Layer (microns/coat): 25-35
    • Application Method: Brush, roll and spray
    • Touch Dry Time (minute): 20.0
    • Perfect Dry Time (hour): 4
    • Repaint: 8 hours
    • Dissolvent: Thinner
    • Dilution Ratio (%): 20-30% : Spray Method, 10-20% : Brush & roll methode
    • Specific Gravity: White 1.13 ± 0.03% (color dependent)
  14. LOCTITE Threadlocker Lem Baut Super Screw Glue
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    LOCTITE Threadlocker Lem Baut Super Screw Glue
    atribut:
    • Color: Purple
    • Fixture Time Max: 360
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Chemical Type: Dimethacrylate ester
    • Fixture Time (minute): 8
    • Fixture Time Steel (minute): 15
    • Size (ml): 50
    • Temperature Range (°С): 150
    • Type of Product: Threadlocking Adhesive
  15. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (46)
    Mulai

    Rp16.900

    Daimaru Lakban OPP (Solasi / Selotip)
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  16. Daimaru Isolasi Bening (Selotip)
    Rating:
    100% of 100
    (43)
    Mulai

    Rp7.900

    Daimaru Isolasi Bening (Selotip)
    atribut:
    • Color: Transparent
    • Thickness (micron): 40
  17. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp8.900

  18. Daimaru Lakban Kertas Krem (Solasi / Selotip)
    47%
    Rating:
    99% of 100
    (30)
    Mulai

    Rp4.900

  19. MILWAUKEE Staple Gun
    Mulai

    Rp5.499.900

    MILWAUKEE Staple Gun
    Deskripsi:
    These cordless staplers are powered by a compatible Milwaukee battery. Staple guns hold U-shaped fasteners to secure thin material to wood. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Voltage (V): 12 DC
    • Cordless Tool Kit Contents: (1) Bare Tool
    • Battery Series: M12 Redlithium
    • Overall Length (inch): 7 1/4
    • Overall Width (inch): 2 1/2
    • Series: M12
    • Clinch Direction: None
    • Features: Adjustable Belt Hook, Compact and Ergonomic Design
    • Firing Mode: Combination
    • For Staple Leg Length (inch): 1/4 to 9/16
    • For Staple Type: Crowned
    • For Staple Width (inch): 3/8
    • Green Environmental Attribute: Product is Rechargeable
    • Housing Material: Plastic
    • Overall Height (inch): 7 1/4
    • Power Source: Cordless
    • Standards: UL Listed
    • Staple Capacity: 89
  20. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
Daftar Harga distributor epoxy resin Terbaru March 2026
Kimia Market Resin BeningRp69.900
RUBBERMAID COMMERCIAL PRODUCTS Tempat Sampah/Tong Sampah Metal (Trash Bin)Rp6.699.900
Thinky MixerRp229.999.900
MTT DC Signal ConverterRp6.399.900
NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)Rp70.900
KANSAI PAINT Cat Besi Kayu FTALIT 1kgRp29.900
KANSAI PAINT Cat Besi Kayu FTALIT 5kgRp139.900
KANSAI PAINT Cat Besi Kayu FTALIT 20kgRp569.900
MICRO 100 Solid Router BitRp579.900
Husqvarna Polishing PadRp929.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)