Thinky Mixer (Alat Pengocok Lab)

Sebelum PPN:
Rp269.999.900 - Rp309.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thinky Mixer (Non Vacuum) ARE-310
The standard model of the non-vacuum THINKY MIXER series. Provides simultaneous processing of mixing, dispersing and deaeration of high-viscosity materials.
- Maximum Capacity 310g
- Supports a wide range of materials, including high-viscosity materials and nano fillers
- The 2 modes of mixing and deaeration achieve dispersion and deaeration of high-viscosity materials in a small amount of time
- Cold-insulated, heat-resistant adapter enables support of various material characteristics
- Wide variety of adapters for using various containers
- Memory and step-operation functions for controlling and executing operating conditions
- Unique air-cooling system

Application :

- Aerospace room temperature adhesive
- Alumina + Epoxy
- U.V Inks
- Hyaluronic acid
- Dental composite resin
- Zinc oxide powder + Gel (Semisolid)
-PDMS
Feature
The centrifugal force of over 400G enables simultaneous processing of mixing, dispersion, and deaeration of various materials from low to high viscosities for general purposes.
Furnished with a deaeration mode that enables high-precision deaeration, this model shows excellent performance in deaeration of high-viscosity adhesives and materials whose viscosities are increased by added fillers. A wide variety of materials and uses are supported by using adapters for various containers. It is employed for production or research and development where small amounts of materials are prepared.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait