VIEGA PROPRESS Manual Ball Valves

Sebelum PPN:
Rp999.900 - Rp7.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze, Brass valves feature bronze and brass construction. Brass is an alloy of copper and zinc, offering malleability and corrosion resistance, with added durability. It is stronger and harder than copper, yet more malleable than steel and iron, allowing it to resist cracking. Brass can withstand extremely high temperatures, and will not rust. Lead-Free Bronze valves are suitable for use in potable water applications.
Feature
Ball Valve Body Material Brass Bronze Body Style Inline 3-Piece Pipe Size 1 in Tube Size 1 in x 1 in Connection Type FNPT x Press Full Port Max Pressure 200 psi CWP Max Steam Pressure 15 psi WSP Temp Range 0 Degrees to 250 Degrees F Ball Material Chrome Plated Brass Seat Material PTFE Stem Type Blowout Proof Handle Type Lever Handle Material Zinc Plated Steel with Vinyl Grip Stem Material Brass Body Seal Material EPDM

Ulasan Produk

Tidak ada ulasan