WIDIA METAL REMOVAL Solid Router Bit (Pahat Router)

Sebelum PPN:
Rp799.900 - Rp2.799.900
Spesifikasi
UNSPSC23172001
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationComposite
Primary Material Application ISO CodeO
Router Bit Flute TypeDiamond Cut

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These carbide router bits have a diamond-cut flute pattern that provide smooth, fast cutting when routing composite workpieces. The diamond-cut flute pattern creates smaller chips than other flute patterns and leaves a smooth finish on the workpiece. These bits are used for routing circuit boards, epoxy resin, aircraft composites, and most plastics and nonmetallic materials.
Feature
Solid Router Bit Primary Material Application Composite Diamond Cut Fractional Inch 1/4 in Cutter Dia.

Ulasan Produk

Tidak ada ulasan