Beli distance laser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- JOHNSON LEVEL Digital Laser Distance Meter (Meteran Laser)Deskripsi:These laser distance meters are calibrated to take readings indoors over shorter distances than outdoor meters.atribut:
- Battery Type: AAA
- Case Material: Plastic
- Display Type: Digital
- Includes Battery: Batteries Included
- Laser Beam Color: Red
- Laser Class: Class 2
- Laser Output (mW): ≤1
- Laser Wavelength (nm): 650
- Measuring Range (Min.) (inch): 2
- Measuring Unit: Feet; Inches; Meters
- System of Measurement: Inch/Metric
- UNSPSC: 41111613
- Use Location: Indoor
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:These laser distance meters take readings in both indoor and outdoor environments.atribut:
- Display Type: Digital
- Includes Battery: Batteries Included
- System of Measurement: Inch
- Extech Distance Meter & AccessoriesDeskripsi:These laser distance meters take readings in both indoor and outdoor environments.atribut:
- UNSPSC: 41111613
- Accuracy (inch): ± 0.08
- Battery Type: AAA
- Case Material: Rubber
- Display Type: LCD
- Function: AdditionArea MeasurementContinuous Measurement; Distance MeasurementIndirect MeasurementStake Out DistanceSubtraction; Volume Measurement
- Includes Battery: Batteries Included
- Laser Beam Color: Red
- Laser Class: Class 2
- Laser Output (mW): 1
- Laser Wavelength (nm): 635
- Measuring Range (Min.) (inch): 2
- Measuring Units: Feet; Inches; Meters
- Number of Values Stored: 20
- Overall Depth (inch): 1 1/4
- Overall Height (inch): 4 5/8
- Overall Width (inch): 2 1/4
- System of Measurement: Inch/Metric
- Use Location: Indoor; Outdoor
- BOSCH Laser Distance Meteratribut:
- Light Source: Laser diode
- Kingdom Mesin Las Pipa PPRDeskripsi:Mesin las pipa untuk sambungan pipa jenis PPR yang terbuat dari polypropylene yang tahan terhadap suhu tinggi dan biasa digunakan untuk water heater atau pemanas air untuk kebutuhan kebersihan
- FLUKE Laser Distance Meter (Meteran Laser)Deskripsi:The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements. Additional Product Features: - Large, 2-line illuminated LCD screen. - Three different measurement tasks can be completed quickly and easily with one hand. - The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance. - Designed for both indoor and outdoor applications. - Operates with the Fluke durability and quality you expect. - Protected by a 3-year warranty.
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- DEWALT Laser Distance Meter (Meteran Laser)Deskripsi:Used to accurately determine distance between one object and another via a laser. Choose a meter based on whether you will be using it for indoor or outdoor applications.atribut:
- Accuracy (inch): ±1/8
- Battery Type: (2) AAA Alkaline
- Display: Backlit LCD
- Distance Meter Function: Area; Distance
- Indoor/Outdoor: Indoor; Outdoor
- Maximum Measuring Distance (ft): 65
- UNSPSC: 41111613
- MILWAUKEE Digital Laser Distance Meter (Meteran Laser)Deskripsi:Laser Distance Meter MILWAUKEE memberikan pengukuran cepat dan presisi dengan berbagai fungsi seperti area, volume, dan pengukuran tak langsung. Ideal untuk kontraktor, surveyor, dan profesional bangunan.atribut:
- Dimensions (inch): 4.2x1.9x0.9
- Battery Type: AAA
- Distance Meter Functions: Distance
- Features: Side-Shot Button
- Indoor/Outdoor: Indoor, Outdoor
- Deli Meteran Laser Level (Laser Line)Deskripsi:Line Laser Level memproyeksikan garis horizontal dan vertikal untuk penyelarasan presisi. Cocok untuk pemasangan plafon, lantai, dan pekerjaan interior lainnya.atribut:
- Color: Yellow
- BOSCH Distance Meteratribut:
- Minimum measurement unit (mm): 1
- Measurement Accuracy (mm): ± 2.0
- Storage Temperature Range (°C): -20 to +70
- Dustproof / waterproof performance: IP54 (excluding battery compartment)
- Operating Temperature Range (°C): -10 to + 50
- Power Supply: AAA alkaline batteriesx2
- Light Source: Laser diode
- Measurement Range: 0.15 ~ 40m
- Output: 1mW or less (class 2)
- Wavelength (nm): 635
- Sola Laser Distance Meter (Meteran Laser)Deskripsi:Characteristics : - Easy to use - 2-line backlit display - Soft grip and ergonomic design - Compact, lightweight, handy - Automatic switch-off Applications : - Length measurement - Continuous measurementatribut:
- Color: Red
- Dimensions (DxWxH) (cm): 10x3.8x2.4
- Item Description: Laser distance meter
- Measuring Tolerance (mm): ±2.00
- Operating Temperature: 0°C to + 40 °C
- Protection Class: IP42
- Power Supply: 2 x 1.5 V (AAA) Batteries
- Laser Class: 2, DIN EN 60825-1 : 2007-10
- Output Power (mW): < 1.0
- Wavelength (nm): 650
- Stoarge Temperature: -10 °C to +60 °C
- Usage area: 0.2 m to 20 m
- Operating Time: '5000 Measurements at 20°C
- DV Laser Distance Meter (Meteran Laser)Deskripsi:Digital Meter & Auto Fire Off. Best Quality, Affordable Price.atribut:
- Battery: 2x1.5V AAA
- Measurement Accuracy (mm): ±1.5
- STANLEY Laser Distance Meter TLM30 Mini Pocket (Meteran Laser)Deskripsi:30 ft pocket laser distance measureratribut:
- Laser Distance (m): 9
- Power Supply: Lithium-Ion battery
- Dimension (LxWxH) (mm): 62x16x31
- UNI-T Digital Laser Distance Meter (Meteran Laser)Deskripsi:The LM series laser distance meters are portable devices that can easily and accurately measure length, area, and volume by pressing one button.atribut:
- Accuracy (mm): ±(2mm+5 x 10-5 D)
- Dimensions (mm): ±52x32x122
- Measurement Units: m/ft/in
- Auto Backlight Off: 10s without operation
- Auto Laser Off : 30s without operation
- Auto Power OFF: 3 minutes without operation
- Data Storage: 20 Groups
- Display Size (inch): 2.0
- Laser Class : 2
- Laser Type (nm)/(mW): 630-670/<1
- Measurement Basis: front/rear
- Minimum Display Unit (m): 0.001
- Operating Temperature (°C): 0 - 40
- Power Supply: AAA batteries - 2pcs
- Storage Temperature (°C): -20 - 70
- Tilt Angle (°): ±90.0
- UNI-T Laser Distance MeterDeskripsi:UT396 serious is new professional multi-purpose laser distance meter with high precision. It can measure distance, area, and even obtain volume data by using the Pythagorean Theorem. It is portable, reliable,operationally simple and phase.
- SNDWAY Green Laser Distance Meter (Meteran Laser)Deskripsi:Hadir versi terbaru meteran digital dari SNDWAY!Menjawab banyak kebutuhan pengguna yang ingin melakukan pengukuran di outdoor dengan sinar matahari yang terik, sekarang meteran digital ini menggunakan laser hijau yang memiliki kekuatan lebih dari laser merah!Pengukuran outdoor dapat dengan mudah dilakukan dengan laser hijau!atribut:
- Accuracy (mm): ±2
- Manual Calibration: ±9
- Units: m/in/ft
Daftar Harga distance laser Terbaru March 2026
| SNDWAY Digital Laser Distance Meter (Meteran Laser) | Rp399.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| JOHNSON LEVEL Digital Laser Distance Meter (Meteran Laser) | Rp1.399.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.999.900 |
| Extech Distance Meter & Accessories | Rp1.799.900 |
| BOSCH Laser Distance Meter | Rp1.499.900 |
| Kingdom Mesin Las Pipa PPR | Rp1.799.900 |
| FLUKE Laser Distance Meter (Meteran Laser) | Rp4.099.900 |
| MAXPOWER PPR Pipe Heater | Rp539.900 |
| KRISBOW Digital Laser Distance Meter (Meteran Laser) | Rp739.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/dnP106779491-1.jpg)
/P101518176-1.jpg)
/djP109737487-4.jpg)
/g8P109737584-6.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/Kingdom%20Mesin%20Las%20Pipa%20PPR/pqP104666926-1.jpg)
/fxP104703573-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/MAXPOWER%20PPR%20Pipe%20Heater/P102054925-1.jpg)
/63P104573219-2.jpg)
/gwP107703608-1.jpg)
/6vP107290247-1.jpg)
/ocP106385876-1.jpg)

/P103138675-1.jpg)
/53P105169183-2.jpg)
/9mP107038346-1.jpg)
/9rP106080351-1.jpg)

/fcP106779552-1.jpg)