Extech Distance Meter & Accessories

Sebelum PPN:
Rp1.899.900 - Rp2.899.900
Spesifikasi
UNSPSC41111613
Accuracy (inch)± 0.08
Battery TypeAAA
Case MaterialRubber
Display TypeLCD
FunctionAdditionArea MeasurementContinuous Measurement; Distance MeasurementIndirect MeasurementStake Out DistanceSubtraction; Volume Measurement
Includes BatteryBatteries Included
Laser Beam ColorRed
Laser ClassClass 2
Laser Output (mW)1
Laser Wavelength (nm)635
Measuring Range (Min.) (inch)2
Measuring UnitsFeet; Inches; Meters
Number of Values Stored20
Overall Depth (inch)1 1/4
Overall Height (inch)4 5/8
Overall Width (inch)2 1/4
System of MeasurementInch/Metric
Use LocationIndoor; Outdoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These laser distance meters take readings in both indoor and outdoor environments.
Feature
Laser Distance Meter Measuring Range - Maximum 131 ft Measuring Range - Minimum 2 in Accuracy +/- 0.08 in Battery Size AAA Connectivity Not Applicable Display Type LCD Includes Strap Includes Batteries Batteries Included Laser Beam Color Red Measuring Units Feet Inches Meters Number of Values Stored 20 System of Measurement Metric/SAE Case Material Rubber Color Black Green

Ulasan Produk

Tidak ada ulasan