Tajima Laser Distance Meter (Meteran Laser)

Sebelum PPN:
Rp2.399.900 - Rp3.399.900
Spesifikasi
Content SetStorage case ; Kevlar strap ; AAA alkaline batteries x 2 (for operation check) ; Battery lid with safety hook ; Instruction manual
Height (mm)117
Laser Safety StandardsClass 2
Laser Wavelength/Output (N m/mW)635/1 or less
Measurement Accuracy (mm)±2.0
Minimum Display (m)0.001
Power Source2 AAA batteries
Protection GradeIP40
Thickness (mm)32
Width (mm)44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If the measurement environment is poor, the measurement accuracy and distance may decrease.
- Please read the instruction manual carefully before use.
- Do not emit laser light toward the human body.
- Product specifications are subject to change without notice.
- Thank you for your understanding.
Feature
- Self-removable laser distance meter
- Equipped with functions that are frequently specified in design and construction
- Employs a central controller that can be operated with one finger
- Display with backlight with large, easy-to-read characters
- Compact design that fits in your chest pocket
- Pythagorean measurement allows you to measure the width and height of a building from two locations even from a distance.
- Timely display of distance through continuous measurement
Use
Laser distance meter for distance measurement

Ulasan Produk

Tidak ada ulasan