Beli directional valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker Pilot Air Control 4-Way 3-Positionatribut:
- UNSPSC: 40141628
- SCA Pneumatic Solenoid Valveatribut:
- Pressure (MPa): 0.15-0.8
- ARO Solenoid Air Control ValveDeskripsi:These ARO solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- NUMATICS Pilot Air Control ValveDeskripsi:Get air pilot valves with the type of actuator/return that can fit your application. Choose from four-way body-ported, normally closed, inline double valves and more in a wide range of inlet sizes.
- YUKEN Solenoid ValveDeskripsi:- Stable Operation with a strong magnet and spring force, the valves are tough against contamination and thus ensure a stable operation.- Usable in products of various standards CE/UL/CSA certified products are available.
- EMC RV Series Directional Valve (Solenoid Valve)atribut:
- Guaranteed Pressure (MPa): 1.2
- Lubrication: Not required
- Voltage (V): 24
- Working Pressure (MPa): 0.15~0.8
- Daikin Vane Pump (Pompa Vane)Deskripsi:-Low noise: A broad intake for a lower intake resistance and lower noise.-High efficiency: With the cushion plate method, the side clearance is always constant.
- Hirose Stop Valveatribut:
- Maximum Working Pressure (MPa): 21
- Pipe Connection Diameter: 3/4
- Connection Method: Flange Type
- Fluid Use: Petroleum Hydraulic Oil
- Mounting Location: Indoor
- Parker Hydraulic Directional Control ValveDeskripsi:The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Markets:- IndustrialApplications:- Suitable for general hydraulic applicationsatribut:
- Function: 3-Way
- Input Voltage (V): 24 DC
- Protection Class: IP65
- Actuation Type: Solenoid
- Body Material: Cast iron
- Connection Type: Connector as per EN 175301-803
- For Fluid Type: Hydraulic oil according to DIN 51524
- Maximum Flow Rate (L/minute): 70
- Maximum Operating Pressure (psi): 5000
- Maximum Operating Temperature: 60
- Minimum Operating Temperature (°C): -25
- Mounting Position: Unrestricted, preferably horizontal
- Mounting Type: Subplate mounting
- Operation Type: Direct
- Port Connection: NG06 / CETOP 03
- Product Series: Directional control valve
- Seal Material: NBR
- Solenoid Option: Standard
- Spool Code: 020
- Spool Position: 2 positions, spring offset in position b, operated in position a
- WEIDMULLER VPU AC Serie Typ II AC IEC/EN/UL 230 V/400 V Optical Status Indicator Red Yellow Green & Remote Alertatribut:
- Depth (mm): 70
- Depth including DIN rail (mm): 76
- Maximum Operating Ambient Temperature (°C): 85
- GTIN (EAN): 4050120000000
- Depth (inch): 2.756
- Humidity: 5 - 95% rel. humidity
- Operating Temperature (°C): -40 to 85
- Qty (pcs): 1
- Rated Voltage UN (V): 240
- PISCO Hand Valve Union Straight Two-Directional Control Valveatribut:
- Working Fluid: Air
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finish Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate(PBT), Seal rubber: Nitrile rubber(NBR)
- Working Pressure (MPa): 0.9
- Working Vacuum Pressure (kPa): -100
- PISCO Hand Valve Union Straight Two-directional control ValveDeskripsi:Opens and closes the pneumatic input to the equipment.atribut:
- Compatible Tube Outer Diameter D1 (mm): 8
- Compatible Tube Outer Diameter D2 (mm): 8
- SKF Strip FS SeriesDeskripsi:Felt strips, and their high-temperature variants made of aluminium borosilicate, provide a simple and effective sealing solution. They accommodate relatively high shaft speeds, because a small gap forms between the felt strip and the shaft, transforming the seal into a non-contact, gap-type seal. Felt strips should be cut to the correct length and soaked in hot oil prior to being installed.atribut:
- Accessory Type: Housing seal
- Material: Felt
- Sealing Type: Felt
- UNSPSC: 31171519
- YUKEN Directional Control Valve LVT-03 TypeDeskripsi:These valves are of poppet type structure, therefore, response time is quicker than that of spool type valves moreover the valves have a little internal leakage.atribut:
- Type of Connection: Threaded Mounting
- Valve Size: 03
- Coil Type: R220
- Design Number: 31
- Maximum Flow Rate (L/minute): 40
- Maximum Pressure (MPa): 21
- Maximum T-Line Back Pressure (MPa): 16
- Parker Directional Valve SolenoidDeskripsi:Solenoid-operated directional control valves operate hydraulic components remotely by electrically diverting fluid flow to the desired circuit.atribut:
- Electrical Connection Type: DIN without Plug
- Includes Seal: Seals Included
- Maximum Operating Temperature (°F): 140
- Maximum Pressure (psi): 5000
- Maximum Tank Pressure (psi): 3000
- Minimum Operating Temperature (°F): -4
- NFPA Size: D03
- Number of Positions: Three Positions
- Number of Ways: Four-Way
- Overall Height (inch): 1.97
- Overall Length (inch): 9.2
- Overall Width (inch): 1.81
- Return Mechanism: Solenoid
- Seal Material: NBR
- Series: D1VW
- Valve Control: Directional Control
- Voltage (V): 12 DC
- SPENCE Pneumatic Globe Control ValvesDeskripsi:Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.atribut:
- UNSPSC: 40141603
- Body Material: Bronze
- Connection Type: FNPT
- Number of Ports: 2
- Seat Material: 303 Stainless Steel
- Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.atribut:
- Standards: CE
- Valve Ways and Positions: 5-Way/2-Position
Daftar Harga directional valve Terbaru January 2026
| Parker Pilot Air Control 4-Way 3-Position | Rp3.499.900 |
| SCA Pneumatic Solenoid Valve | Rp97.900 |
| ARO Solenoid Air Control Valve | Rp1.299.900 |
| NUMATICS Pilot Air Control Valve | Rp2.199.900 |
| YUKEN Solenoid Valve | Rp1.099.900 |
| EMC RV Series Directional Valve (Solenoid Valve) | Rp129.900 |
| Bosch Rexroth Radial Piston Pump | Rp18.999.900 |
| Daikin Vane Pump (Pompa Vane) | Rp949.900 |
| Hirose Stop Valve | Rp4.299.900 |
| Parker Hydraulic Directional Control Valve | Rp2.299.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
























































































































































/1uP105383066-1.jpg)

/P102854536-1.jpg)