Beli dinamo tamiya di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Morimitsu Pliers
    Mulai

    Rp499.900

    Morimitsu Pliers
    Deskripsi:
    -The most standard pliers, can be used for a wide range of applications. -Serrated tip-Compatible to safety code (150, 175, 200mm only)-JIS B4623 JQ 0508059 (150, 175, 200mm only)
  2. Mirai Industry Denko Mac
    Mulai

    Rp449.900

    Mirai Industry Denko Mac
    atribut:
    • Total Length (mm): 226
    • Blade Length (mm): 85
  3. YKE Dinamo Kipas
    Mulai

    Rp1.499.900

    YKE Dinamo Kipas
    Deskripsi:
    Produk ini dapat digunakan untuk mengganti mesin/dinamo Kipas Angin bermerk Maspion berbagai jenis baik Standfan/berdiri maupun Wallfan/Dinding.
    atribut:
    • Bearing Unit: Double
    • Kapasitor include: Yes
    • Voltage (V): AC 450
  4. Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  5. Visero Dinamo Kipas
    Mulai

    Rp90.900

    Visero Dinamo Kipas
    Deskripsi:
    Dapat digunakan untuk kipas angin jenis box fan/kipas kotak.
  6. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  7. SHINAGAWA SHOKO Insulation Cap TCV (Penutup Kabel)
    63%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    SHINAGAWA SHOKO Insulation Cap TCV (Penutup Kabel)
    Deskripsi:
    Usage:For binding bundle of wiring and cables.
    atribut:
    • Maximum Temperature (°C): 60deg C
  8. TAMIYA Modeling Brush Basic Set
    Mulai

    Rp89.900

    TAMIYA Modeling Brush Basic Set
    Deskripsi:
    Among the Tamiya modeling brushes that are attractive for ease of use and reasonable price, this is a bargain set that picks up three commonly used brushes. Horsehair is used for all brushes, and the shaft is made of wood. A brush for painting models that fits comfortably in your hand. It is recommended as a starter set for those who are about to start making models.For painting
    atribut:
    • Width (mm): Flat brush No.3: 7, flat brush No.01: about 3
    • Set Contents: Flat brush No.3, flat brush No.01, face brush (small)
  9. Visero Dinamo Pengering
    Mulai

    Rp279.900

    Visero Dinamo Pengering
    atribut:
    • Power (W): 70
  10. MIDEA Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp1.099.900

    MIDEA Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Midea Water Heater 5L - JSD10-5DHS1- Flue Exhaust- Optional LED Display- Electronic ignition
    atribut:
    • Dimensions (WxDxH) (mm): 492x320x140
    • Color: White
  11. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  12. Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp939.900

    Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  13. Taffware Digital LCD Vernier Caliper Micrometer (Jangka Sorong)
    Mulai

    Rp119.900

    Taffware Digital LCD Vernier Caliper Micrometer (Jangka Sorong)
    Deskripsi:
    Caliper Sigmatdigital atau jangka sorong untuk mengukur panjang suatu benda dengan ketelitian sampai 0.1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Alat ini terbuat dari bahan material fiber carbon yang kokoh
  14. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
Daftar Harga dinamo tamiya Terbaru October 2026
Morimitsu PliersRp499.900
Mirai Industry Denko MacRp449.900
YKE Dinamo KipasRp1.499.900
Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Rp929.900
Visero Dinamo KipasRp90.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
SHINAGAWA SHOKO Insulation Cap TCV (Penutup Kabel)Rp23.900
TAMIYA Modeling Brush Basic SetRp89.900
Visero Dinamo PengeringRp279.900
MIDEA Gas Water Heater (Pemanas Air Gas)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)