Beli mini 4wd di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Morimitsu PliersDeskripsi:-The most standard pliers, can be used for a wide range of applications. -Serrated tip-Compatible to safety code (150, 175, 200mm only)-JIS B4623 JQ 0508059 (150, 175, 200mm only)
- Mirai Industry Denko Macatribut:
- Total Length (mm): 226
- Blade Length (mm): 85
- TRUSCO Professional Tool Box (Kotak Perkakas)atribut:
- Color: Black
- Accessories: Medium-Sized Dish (Removable), Partition Plate (8 Short and Long 4 pieces)
- Capacity (L): 27
- Outer Dimensions (Width x Depth x Height) (mm): 560 x 278 x 370
- Specifications: Cylinder lock can be attached (sold separately) 3 pocket
- Usable Inner Dimension (mm): 490 x 245 x 210
- Meiho Tool BoxDeskripsi:-Storage box on which you can sit down.-The double-open lid stops at 90° while opening.-A separately sold parts case BM-100 can be installed.-Robust design that can also be used as a footstool.-Sliding type tray(internal dimensions 300 x 268 x 90mm)atribut:
- Color: Black
- Outer Dimensions: 540x340x350mm
- Cylinder Lock (Sold Separately): Cannot be installed
- Effective Inner Dimension WxDxH: 440x277x303 (206mm below from the inner tray)mm
- Sherwood HSS Bell Type Centre DrillDeskripsi:Inch Series Manufactured to BS 328 : Part 2 : 1986, DIN 333, ISO 2540.atribut:
- Countersink Angle (°): 60
- Cutting Style: Bell
- TAMIYA Spray Work Air Brush Stand IiDeskripsi:It is a stand that can be installed anywhere and can be installed anywhere, regardless of the model of the airbrush. Consists of a resin tray-shaped base and a resin hanger. All Tamiya airbrushes can be set on the double type hanger except the badger, and it is also compatible with basic airbrushes. Moreover, it is possible to apply two airbrushes at the same time. In addition, a spare bottle can be placed on the tray-shaped base, and a toning stick can be set on the hanger stay. With a long type dropper.* Airbrush, spare bottle, and toning stick are not included.
- SHINAGAWA SHOKO Insulating TCV CapDeskripsi:Usage:For binding bundle of wiring and cables.atribut:
- Maximum Temperature (°C): 60deg C
- MIDEA Gas Water HeaterDeskripsi:Midea Water Heater 5L - JSD10-5DHS1- Flue Exhaust- Optional LED Display- Electronic ignitionatribut:
- Dimensions (WxDxH) (mm): 492x320x140
- Color: White
- Futura Kursi Susun FTR 405 Series LisburnDeskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Seat and Cover: Lisburn
- Frame: Oval Pipe
- Diameter (mm): 22.2
- Pipe Dimensions: 26x16.5x1.2
- Finishing (micron): Chrome Plating 20
- Back Rest: Foam 30
- Cubication (m³): 0.33
- Packing Dimensions (m³): 560x430x1340
- Seat (mm): Rebounded + Foam 55
- Futura Kursi Susun FTR 405 Series New GeorgiaDeskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Seat and Cover: New Gerogia
- Frame: Oval Pipe
- Diameter (mm): 22.2
- Pipe Dimensions: 26x16.5x1.2
- Finishing (micron): Chrome Plating 20
- Back Rest: Foam 30
- Cubication (m³): 0.33
- Packing Dimensions (m³): 560x430x1340
- Seat (mm): Rebounded + Foam 55
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Visero Dinamo KipasDeskripsi:Dapat digunakan untuk kipas angin jenis box fan/kipas kotak.
- Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
Daftar Harga mini 4wd Terbaru March 2026
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp62.900 |
| Morimitsu Pliers | Rp429.900 |
| Mirai Industry Denko Mac | Rp449.900 |
| TRUSCO Professional Tool Box (Kotak Perkakas) | Rp1.599.900 |
| Meiho Tool Box | Rp1.199.900 |
| Vessel GO-SAI Bit (Color Coded) | Rp38.900 |
| Sherwood HSS Bell Type Centre Drill | Rp159.900 |
| TAMIYA Spray Work Air Brush Stand Ii | Rp299.900 |
| SHINAGAWA SHOKO Insulating TCV Cap | Rp42.900 |
| MIDEA Gas Water Heater | Rp999.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)



















































































































































/0cP101000012-28.jpg)


/P101002007-1.jpg)

/adP105409373-1.jpg)






/P102046852-1.jpg)

%201000rpm(6Pole)%20(Dinamo%20Motor)/P102120125-1.jpg)