Beli kepala bor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- Peacock Kepala BorDeskripsi:Kepala Bor / Chuck Bor BerkualitasCocok Digunakan Untuk Segala Jenis Bor Tanganatribut:
- Chuck size (mm): 1.5-10
- Makita Keyless Drill ChuckDeskripsi:for Drill Chuck&Key.
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- Yong Kang Kepala BorDeskripsi:Kepala Bor / Chuck Bor BerkualitasCocok Digunakan Untuk Segala Jenis Bor Tanganatribut:
- Chuck size (mm): 1.5-10
- Vessel Drill Chuck (Hybrid)Deskripsi:Extra grasp power, high accuracy. Shaft part excellent in durability. With key, without key, both types.atribut:
- Set Contents: Drill chuck (hybrid type), key
- TRUSCO Number: 371-2745
- YUKIWA SEIKO Drill ChuckDeskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- Wipro Kepala Bor Model Dartatribut:
- Color: Black
- BLITZ Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- monotaro.id Baut JP SS 304 (Pan Head Machine Screw) Pack Kecil (Baut JP Stainless Steel)Deskripsi:Baut JP ini memiliki kepala yang bulat dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.atribut:
- Material: SS 304
- monotaro Drill Chuck (Keyless Type)Deskripsi:Electric drill . The drilling of a drill. The polishing at the wheel grinder.atribut:
- Load-bearing N * m (kgf, m): 70 (hexagonal shaft maximum)
- Shaft Diameter (Ø mm): 6.35
Daftar Harga kepala bor Terbaru October 2025
BOSCH Kepala Bor | Rp91.000 |
Peacock Kepala Bor | Rp37.000 |
Makita Drill Chuck | Rp21.000 |
Makita Keyless Drill Chuck | Rp169.900 |
Wipro Drill Accessories Kepala Bor Model Drat | Rp49.000 |
monotaro Drill Chuck (Chuck Bor) | Rp299.900 |
Yong Kang Kepala Bor | Rp34.000 |
Mesin HL As Kepala Bor | Rp74.000 |
FUJIYAMA Drill Chuck | Rp33.000 |
Melzer Drill Chuck | Rp31.000 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)