Beli digital thermo hygrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- Alla France Thermo-Hygrometer DigitalDeskripsi:Dual display Maxi - Mini - Alarm - In/Out Cable 300 cmatribut:
- Temperature Range (°C): -50 to +70/0.1
- Temperature Range (°F): -58 to +158/0.1
- Length (mm): 20-99/1
- Cable Length (mm): 300
- Extech ThermometerDeskripsi:The IR200 is ideal for quickly screening individuals for elevated skin temperature. This infrared thermometer has a non-contact design that eliminates the need for replacement probe covers and other supplies. The IR200 is accurate to 0.5°F (0.3°C) with 0.1°F/°C resolution when measuring skin temperatures between 89.6°F to 108.5°F (32.0°C to 42.5°C). Adjustable alarm alerts user visually and audibly when temperature exceeds programmed limit. Optimum measurement distance of 1.9 in. to 5.9 in. (5 to 15 cm). Move the Body/Surface function switch to the Surface position for non-contact surface temperature measurements from 32°F to 140°F (0.0°C to 60.0°C). With a fast response of just 0.5 seconds, users can simply press the trigger and read temperature on the large backlit LCD display. Memory stores up to 32 readings for easy recall. Comes complete with 2 AA (1.5V) batteries and pouch.
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- Dusafe Fireman Jacket + Trouser NOMEX IIIA 4.5OZatribut:
- Thickness: 4.5Oz
- ESCALI Digital ThermometerDeskripsi:Quick Measurements & Durable DesignThe Escali Waterproof Digital Thermometer is built to last. The easy-to-clean IPX7 waterproof rated design is paired with extra durable buttons and a quick reading stainless steel probe for the ultimate temperature measuring tool.Quick ResponseThe extra thin 1.2 mm probe tip allows for ultra fast measurements within 1-3 seconds.IPX7 ProtectionThis thermometer may be submerged in water up to 1 meters deep for 30 minutes.Extra Durable ButtonsThe buttons are made from an extremely durable material that will last the life of your thermometer.Temperature Hold FeatureTake temperature measurements at any angle, even when the display is not visible.Min. / Max. FeatureCapture minimum and maximum temperatures with directly watching measurements.Protective Sheath & HandleSnap the protective probe sheath onto the end of the thermometer to extend its reach.
- TEKIRO Impact Driver Set (Obeng Ketok)Deskripsi:Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Tenmars Large LED Screen HumidityDeskripsi:The meters are wall-mounted monitors, suitable for monitoring and recording environmental temperature, humidity and carbon dioxide.It also has 4~20mA/RS-485/dry contact industrial output, and is an indispensable instrument for improving air quality.atribut:
- Measurement Range: Temperature : -20.0°C-70.0°C/-4.0°F-158.0°F; Humidity : 1%~99%RH
- Resolution: Temperature : 0.1; Humidity : 0.1
- Accuracy: Temperature : ±1°C(5°C~60°C) ±2°F(41°F~140°F) Other ranges ±2°C/±4°F; Humidity : ±5%RH (20~80%RH@25°C) Other ranges ±8%RH; Analog Output : ±0.3mA or ±2%(load≦250Ω)
- Power: AC Input : 24Vac/Vdc±20%(50~60Hz); DC Input : 9~15V
- Update Rate: Once per second
- Computer Interface: USB; RS-232; RS-485
- Dimension (LxWxH) (mm): 260x178x47
- Dry Contact Specification: Maximum 1A @30Vdc (Normal open)
- Power Consumption Operation (W): ≦ 7
- Transmission Format (bps): 15200 8:N:1
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.atribut:
- Measurement Item: Temperature, Humidity
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- SATO (Label) Digital Thermometer & Hygrometeratribut:
- Measurable Temperature Range (degrees): -10 to 50
- Measurable Humidity Range (%RH): 20 to 95
- Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
- Power Supply: AAA battery x 1 (included)
- Minimum temperature display: 1degrees
- Minimum humidity display: 1%RH
- SHINWA Digital Thermometer & Hygrometeratribut:
- Measurement Humidity Range (%RH): 30 to 95
- TFA Digital Thermo-HygrometerDeskripsi:- With max-min-function, - Large Display, - Reversible degrees C/degrees F, - For hanging or standing, - Battery 1.5V AA enclosed, - T In : -10.+60degrees C (+14.6140degrees F), - H In : 10..99%.atribut:
- Battery: 1 x AAA 1.5 V
- Material: Plastic
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
Daftar Harga digital thermo hygrometer Terbaru March 2026
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| Alla France Thermo-Hygrometer Digital | Rp1.099.900 |
| Extech Thermometer | Rp759.900 |
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| monotaro Digital Hygrometer (Pengukur Suhu Ruangan) | Rp229.900 |
| Dusafe Fireman Jacket + Trouser NOMEX IIIA 4.5OZ | Rp6.699.900 |
| ESCALI Digital Thermometer | Rp709.900 |
| TEKIRO Impact Driver Set (Obeng Ketok) | Rp209.900 |
| Tenmars Large LED Screen Humidity | Rp34.999.900 |
| AND Thermo-Hygrometer | Rp819.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)



















































































































































/pvP103205931-1.jpg)


/djP105708487-2.jpg)
/8xP103242321-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Jaket%20Pelampung/Dusafe%20Fireman%20Jacket%20%2B%20Trouser%20NOMEX%20IIIA%204_5OZ/1jP102041055-2.jpg)

/qrP101003963-2.jpg)




%20Digital%20Thermohygrometer/i4P102970652-5.jpg)
/P102004531-1.jpg)
%20Digital%20Thermometer%20%26%20Hygrometer/P102001981-1.jpg)



/P101002841-1.jpg)