Tanita Digital Hygrometer (Pengukur Suhu Ruangan)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp799.900 - Rp869.900
Spesifikasi
Humidity Range (% RH)20 to 95
Temperature Range (°C)-5 to 45
Dimensions (mm)182x25x148
Power SupplyAAA Battery - 2pcs
Measurement ItemTemperature, humidity
Minimum Temperature Display (degrees)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Informs temperature/humidity comfort levels in 5 stages.
- Displays the highest/lowest temperature and humidity recorded in the past.
- Equipped with an alarm and snooze function.
Feature
Strong polyester thread has been used, and has excellent features such as tensile strength, durability, friction resistance, and low elongation.The length and width are easy-to-understand due to the color-coding of the eye unit and the safety li

Ulasan Produk