Mother Tool Digital Thermo-Hygrometer with Heatstroke Warning Meter

Sebelum PPN:
Rp559.900
Spesifikasi
Accuracy± 1 ° C (10-40 ° C) Otherwise ± 1.5 ° C, ± 5% RH (40-70% RH, 20-30 ° C) Otherwise ± 8% RH
Clock FunctionAverage monthly difference within ± 30 seconds
Dimensions, Width W x Height H x Depth D (mm)100x120x15
Included AccessoriesManual, trial battery
Mass (g)126
Measuring Range-9.9~50.0°C,20~90%RH
Mounting TypeDesktop/wall mounted
Power SupplyCR-2032x1
Resolution0.1°C,1%RH
Service LifeAbout 1 year (battery)
Temperature DisplayDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simultaneous display of temperature, humidity and clock.
Heat stroke alert level is displayed in 5 levels.
Displays the maximum / minimum values of temperature and humidity.
With hook hole / stand for hanging on the wall.
With battery replacement display function.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait