ESCALI Digital Thermometer

Sebelum PPN:
Rp1.099.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quick Measurements & Durable Design
The Escali Waterproof Digital Thermometer is built to last. The easy-to-clean IPX7 waterproof rated design is paired with extra durable buttons and a quick reading stainless steel probe for the ultimate temperature measuring tool.

Quick Response
The extra thin 1.2 mm probe tip allows for ultra fast measurements within 1-3 seconds.

IPX7 Protection
This thermometer may be submerged in water up to 1 meters deep for 30 minutes.

Extra Durable Buttons
The buttons are made from an extremely durable material that will last the life of your thermometer.

Temperature Hold Feature
Take temperature measurements at any angle, even when the display is not visible.

Min. / Max. Feature
Capture minimum and maximum temperatures with directly watching measurements.

Protective Sheath & Handle
Snap the protective probe sheath onto the end of the thermometer to extend its reach.
Feature
- Easy to clean IPX7 waterproof design
- Ultra-fast readings in 1-3 seconds
- Long-lasting extra-durable buttons
- Protective sheath and handle extension
- Temperature hold feature to measure at any angle
- NSF certified

Ulasan Produk

Tidak ada ulasan