Beli digital clock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Fanju Jam LCD Digital Clock with Alarm (Jam Digital)Deskripsi:Jam digital ini hadir dengan desain yang modern dan minimalis. Memiliki berbagai fitur seperti alarm pembangun tidur atau jam waker, deteksi suhu ruangan, kalender digital dan lainnya. Cocok Anda tempatkan di dalam kamar tidur Anda agar Anda dapat bangun tidur tepat waktuatribut:
- Support: Backlight
- Dimensions (mm): 137x47x77
- Screen (mm): 110x40
- Battery Type: 3 x AAA (Baterai Tidak Termasuk)
- Material: Plastik
- Besantek Earth Ground Resistance TesterDeskripsi:BESANTEK Earth Resistance Tester is used to measure the ohms (Ω) of an earth grounding installation for buildings (residential, office, labs, hospitals), computer server rooms, military installations, cellular sites, radio and cable towers, etc. It is used to determine if the earth (or ground) is a good conductor of electricity.What's In The Box:(1) Test Leads (Red-15M/Black-10M/Yellow-10M/Green-5M)(2) Auxiliary Earth Spike(1) Instruction Manual(1) Shoulder Belt(1) Carrying Case(1) Batteriesatribut:
- Measures Earth Resistance in Three Ranges (Ohm): 400,400, 4k
- Kenmaster Jam Digitalatribut:
- Dimensions (cm): 10x2x3
- RS PRO Resistance Decade BoxesDeskripsi:RS PRO R-100 Resistance Decade BoxIntroducing the RS PRO R-100 Resistance Decade Box, designed to measure the resistance of electric current through an electrical conductor. This device offers 7 decades of resistance, ranging from 1 to 11MΩ (Ohms) and is suitable for a wide range of product design and prototyping applications or calibration and troubleshooting tasks. This decade box is powered by 0.3W resistors and offers a heavy-duty, durable design for use in the field, making it an ideal resistance test and measurement box to achieve quick and precise results.Applications:This device offers 7 decades of resistance ranges 1 to over 11MΩ (in 1Ω steps). Slide switches allow easy addition and subtraction of resistance values. Binding posts offer simple and secure connections.atribut:
- Absolute Maximum Resistance Measurement (MΩ): 11.111
- Best Maximum Resistance Accuracy (%): 1
- Decade Box Type: Resistance
- Dimensions (cm): 14x13.1x3
- Height (mm): 30
- Length (mm): 140
- Maximum Operating Temperature (°C): 500
- Minimum Operating Temperature (°C): 0
- Power Rating (W): 0.3
- Width (mm): 131
- Seiko Radio Digital Clock With Thermo-Hygrometeratribut:
- Battery: AA dry cellx4 pieces (included for test)
- Size (mm): 300x34x194
- Material: ABS resin, Front/glass
- Package Size (mm): 235x330x65
- Forhome Digital Led Wall Clock (Jam Dinding Digital LED)atribut:
- Battery: CR2032 x 1 pc (include)
- Included: 1 pc jam LED, 1 pc adaptor, 1 pc remote control
- Shape: Persegi Panjang
- Dimensions (cm): 64x17x4
- Material: plastik & kaca
- Silent Movement: Ya
- Joyko Jam AlarmDeskripsi:Jam Beker Dering Digital Alarm Clock Joyko ALCL-602D
- Seiko Radio Wave Controlled Clock (Jam Kontrol Sinyal Radio)Deskripsi:-A program radio clock which can set chimes and melodies up to 32 channels.-Applicable bracket for plaster boards.-Plastic Frame.-Glass on the front.-For dual purpose of hanging and placing
- Sonifer Jam Dinding Timer Digitalatribut:
- Function: Timer, Stopwatch, Clock
- Output: 5V 1A / 5 Volt 1 Ampere
- Display: Digital White
- Size (cm): 39x13
- Besantek 4 Wire Earth Resistance & Resistivity TesterDeskripsi:BESANTEK 4 Wire Earth Resistance Tester & Resistivity Tester is designed to measure the earth resistance, earth voltage and resistivity.What's In The Box:(1) Test Leads (Red-15M/Black-10M/Yellow-10M/Green-5M)(4) Auxiliary Earth Spike(1) Instruction Manual(1) Shoulder Belt(1) Carrying Case(1) Batteriesatribut:
- Earth Testing (Ω): 20, 200, 2k
- Earth Voltage Measuring (V) AC: 0-300
- IET-LAB Inductance Decade BoxDeskripsi:The LS-400 Inductance Decade Box is the most commonly used inductance substitution box on the market today. The LS Series is not only easier to use, but it is also priced lower than almost all of its competition. The LS-400 is an economical, indispensable set of inductors with a variety of uses in engineering, design, troubleshooting, or service fields. One nice feature of the LS-400 is that it uses convenient side by side, color coded, thumbwheel switches allowing for direct reading — There is no fumbling with multiple slide or rotary switches. Simply dial in the desired values and use! Made of high impact plastic and weighing less then a pound, these inductance decade boxes are very portable and can reduce clutter on a busy lab bench.
- ETCR Clamp Earth Resistance TesterDeskripsi:Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/offatribut:
- Alarm Function: Alarm Threshold Can Be Set
- Alarm Threshold Setting Resistance Range (Ω): 1-199
- Clamp Opening Size (mm): 32
- External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
- LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
- Memory: Data Storage 99 Groups
- Resistance Measurement Frequency (kHz): >1
- Resistance Resolution (ohm): 0.001
- Single Measurement Time (s): 0.5
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
- Deli Electronic Clock (Jam Elektrik)atribut:
- Battery Capacity (mAh): 1200
- Megger Earth Ground Resistance TesterDeskripsi:Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.atribut:
- UNSPSC: 41113630
- Battery Chemistry: Alkaline
- Battery Size: AA
- Bluetooth Compatible: No
- Brand: MEGGER
- CAT Safety Rating (V): CAT IV
- Calibration Certificate: Available Separately
- Current Accuracy: ±5.00%
- Data logger: No
- Display Screen Type: LCD
- Display Type: Digital
- Dustproof: Yes
- Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
- Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
- IP Rating: IP54
- Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
- Leakage Current Range (mA-A): 0.5 to 19
- Manufacturer Part Number: DET3TC
- Maximum Earth Voltage (VAC): 100
- Maximum Ground Resistance (ohm): 2000
- Maximum Operating Temperature (°F): 131
- Measurement Connectors: Stakes
- Minimum Ground Resistance (ohm): 0.01
- Minimum Operating Temperature (°F): 5
- Number of Batteries Required: 8
- Number of Records Stored: 0
- Operating Frequency (Hz): 128
- Power Supply: Battery
- Product Type: Complete Kit
- Resistance Accuracy: ±2% +3 digits
- Standards: EN 61557-1; EN 61557-5; IEC 61326-1
- Test Current (mA): 4.5
- Test Voltage (V): 25; 50
- Tester Type: Ground Resistance Tester
- Tool Height (inch): 5.7 in
- Tool Length (inch): 8 in
- Tool Width (inch): 3.2 in
- USB Data Download Included: No
- Waterproof: Yes
- IET-LAB Resistance and Capacitance Decade BoxDeskripsi:Combination of Resistance and Capacitance Decade BoxAccurate 0.1% to 4%Wide range from 100 pF - 100 µF & 1 Ω - 10 MΩCompact, convenient, and ruggedDirect reading and Error proof:Color Coded The RCS-box combines the features and specifications of both the R-box and the C-box in one convenient package. Ideal for setting timers, oscillators, and filters, the resistance and capacitance may be used independently, in series, or in parallel. A shorting link allows them to be coupled or separated. One nice feature of the RCS Series is that it uses convenient side by side, color-coded, thumbwheel switches.allow for direct reading — There is no fumbling with multiple slide or rotary switches. Simply dial in the desired values and use!Made of high impact plastic and weighing less than a pound, these decade boxes are very portable and can reduce clutter on a busy lab bench.atribut:
- Dimensions (cm): 18.8 x 8.4 x 6.4
- Taffware LED Digital Clock Table Watch (Jam Meja LED Digital)Deskripsi:Jam meja dengan desain yang unik ini tampil dengan display digital dan penunjuk angka lampu led. Dengan tampilan angka digital, Anda dapat membaca waktu dengan tepat. Jam ini ditenagai menggunakan kabel USBatribut:
- Temperature (°C): 0 - 50
- Clock Dimensions (mm): 223x28x82
- USB Cable Length (m): Sekitar 2
- Calendar: Hingga 2099
- Power Supply (V): DC 5
- Battery Type: CR2032
- Material: Plastik
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- BASEUS Digital Timer (Pewaktu Digital)atribut:
- Material: ABS + Aluminium Alloy
- Time Range: 00-99(min); 00-55(second)
- Volume Range(dB): 60-75 (Mute/Low Volume)
- High Volume(dB): 80-90
- Current(uA): 10
- Voltage (V): 4.5
- Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)Deskripsi:Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruanganatribut:
- Dimensions (cm): 9x10x2
- Cable Length (cm): 140
- Battery Type: 1 x AAA
Daftar Harga digital clock Terbaru October 2026
| Taffware Fanju Jam LCD Digital Clock with Alarm (Jam Digital) | Rp36.900 |
| Besantek Earth Ground Resistance Tester | Rp26.999.900 |
| Kenmaster Jam Digital | Rp27.900 |
| RS PRO Resistance Decade Boxes | Rp2.999.900 |
| Seiko Radio Digital Clock With Thermo-Hygrometer | Rp4.199.900 |
| Forhome Digital Led Wall Clock (Jam Dinding Digital LED) | Rp1.799.900 |
| Joyko Jam Alarm | Rp78.900 |
| Seiko Radio Wave Controlled Clock (Jam Kontrol Sinyal Radio) | Rp709.900 |
| Sonifer Jam Dinding Timer Digital | Rp549.900 |
| Besantek 4 Wire Earth Resistance & Resistivity Tester | Rp69.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/kmP107924742-1.jpg)




/dgP111993484-1.jpg)

/P103036094-1.jpg)




/krP106885747-1.jpg)
/4cP111924156-1.jpg)


/ftP107921569-1.jpg)
/djP105708487-2.jpg)
/h3P106586615-1.jpg)
/asP107926388-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)