Spesifikasi
| Absolute Maximum Resistance Measurement (MΩ) | 11.111 |
|---|---|
| Best Maximum Resistance Accuracy (%) | 1 |
| Decade Box Type | Resistance |
| Dimensions (cm) | 14x13.1x3 |
| Height (mm) | 30 |
| Length (mm) | 140 |
| Maximum Operating Temperature (°C) | 500 |
| Minimum Operating Temperature (°C) | 0 |
| Power Rating (W) | 0.3 |
| Width (mm) | 131 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO R-100 Resistance Decade Box
Introducing the RS PRO R-100 Resistance Decade Box, designed to measure the resistance of electric current through an electrical conductor. This device offers 7 decades of resistance, ranging from 1 to 11MΩ (Ohms) and is suitable for a wide range of product design and prototyping applications or calibration and troubleshooting tasks. This decade box is powered by 0.3W resistors and offers a heavy-duty, durable design for use in the field, making it an ideal resistance test and measurement box to achieve quick and precise results.
Applications:
This device offers 7 decades of resistance ranges 1 to over 11MΩ (in 1Ω steps). Slide switches allow easy addition and subtraction of resistance values. Binding posts offer simple and secure connections.
Introducing the RS PRO R-100 Resistance Decade Box, designed to measure the resistance of electric current through an electrical conductor. This device offers 7 decades of resistance, ranging from 1 to 11MΩ (Ohms) and is suitable for a wide range of product design and prototyping applications or calibration and troubleshooting tasks. This decade box is powered by 0.3W resistors and offers a heavy-duty, durable design for use in the field, making it an ideal resistance test and measurement box to achieve quick and precise results.
Applications:
This device offers 7 decades of resistance ranges 1 to over 11MΩ (in 1Ω steps). Slide switches allow easy addition and subtraction of resistance values. Binding posts offer simple and secure connections.
Feature
Features and Benefits:This RS PRO decade box has been specifically designed to measure the resistance of an electrical current using 7-decade ranges of resistance with accuracy and reliability
The heavy-duty construction of the box makes the device ultra-durable and ideal for working in the field or harsh environments
It offers a separate grounding terminal and the three binding posts permit isolated substitutions
The resistance range of the box is from 1 to 111Ω in 1Ω increments
Powered by 0.3W resistors, this decade resistance box ideal for a wide range of applications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
