Besantek Earth Ground Resistance Tester

Sebelum PPN:
Rp26.999.900
Spesifikasi
Measures Earth Resistance in Three Ranges (Ohm)400,400, 4k

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BESANTEK Earth Resistance Tester is used to measure the ohms (Ω) of an earth grounding installation for buildings (residential, office, labs, hospitals), computer server rooms, military installations, cellular sites, radio and cable towers, etc. It is used to determine if the earth (or ground) is a good conductor of electricity.

What's In The Box:
(1) Test Leads (Red-15M/Black-10M/Yellow-10M/Green-5M)
(2) Auxiliary Earth Spike
(1) Instruction Manual
(1) Shoulder Belt
(1) Carrying Case
(1) Batteries
Feature
Microprocessor-controlled.
Measures earth resistance in three ranges: 40Ohm,400Ohm, 4kOhm.
Capable of measuring earth voltage.
3¾ digit (4000 count).
LCD backlight display.
2mA measuring current permits the testing of earth resistance without tripping earth leakage current circuit breakers in the circuit.
Data hold function.
Relative function.
Auto power-off function.
Low battery indication.
EN 61010-1 CAT IV 400V.
IEC 61557-1.
IEC 61557-5.
EN 61326-1.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait