Beli digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Johnson Digital Depth Gauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp2.299.900

    Johnson Digital Depth Gauge (Alat Ukur Kedalaman Digital)
    Deskripsi:
    Blade-style digital depth gauges have different tip shapes that allow for a range of hole measurements including depth-of-groove/feature measurements. These gauges consist of a blade/scale that is lowered into a hole and the measurement is shown on the LCD display.
    atribut:
    • UNSPSC: 41111601
    • Accuracy (inch): ±0.004
    • Actuation Style: Slide
    • Base Length (inch): 4
    • Base Style: Full
    • Battery Size: CR2032
    • Blade Material: Steel
    • Blade Tip Shape: Flat
    • Blade Width (inch): 4-11/32
    • Brand: JOHNSON
    • Contact Point Shape: Pin
    • Data Output Type: Wireless with Transmitter
    • Depth Gauge Type: Flat Rule
    • Dimension Type: Metric
    • Display Type: LCD
    • Functions: Measures Horizontal and Vertical; Self-Standing
    • IP Rating: IP54
    • Includes Battery: Yes
    • Long Form Calibration Certificate: No
    • Maximum Measurement (mm): 50
    • Minimum Measurement (inch): 0
    • Minimum Measurement (mm): 0
    • Number of Measuring Rods: 0
    • Operation Type: Digital
    • Range (inch): 0 in to 3 in
    • Resolution (inch): 0.002
    • Resolution (mm): 0.05
    • Rod Diameter (inch): 0.75 in x 0.25 in
    • SPC Output: No
    • Thimble Type: Straight
  2. Sanwa Direct Portable Digital Luggage Scale Hanging Scale
    Mulai

    Rp709.900

    Sanwa Direct Portable Digital Luggage Scale Hanging Scale
    Deskripsi:
    A portable bag scale that can measure the weight of checked baggage. Because it is small, it does not get in the way even if you put it in your baggage. Since it is a hook type scale, it is easy to attach to the handle of the bag. It can measure from 0.5kg to 40.0kg in units of 10g. It comes with a pouch so it won't damage your luggage. Comes with a conversion table from kg (kilograms) to lbs (pounds).* This product has a UNIT (unit switching) button, but it is disabled because it can only measure g / kg according to the Measurement Law. This is not a malfunction. * If you need the value in lb (pound), please check the attached table. * This product does not guarantee the accuracy of numerical values. Please use it as a guide and do not use it for transactions or certification.
    atribut:
    • Color: Housing: Black, Aluminum: Silver
    • Included Accessories: Storage pouch x 1, AAA batteries x 2 (for testing), instruction manual x 1 copy, gram/pound conversion table x 1 copy
    • Maximum Capacity: 40kg
    • Scale: 0.01Kg(10g)
    • Suitable Battery: 2 x AAA batteries
  3. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.299.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  4. GVDA Digital Waterpas (Waterpass Digital)
    Mulai

    Rp569.900

    GVDA Digital Waterpas (Waterpass Digital)
    Deskripsi:
    Level digital GVDA mengukur semua sudut dalam rentang 360 derajat atau empat kuadran 90 derajat. Ini dapat menampilkan derajat dan kemiringan. memiliki dua versi--dengan magnet di bagian bawah dan tanpa magnet. Tampilan selalu dalam posisi tegak yang terbaik khususnya saat bekerja di atas kepala. Instrumen ini tidak hanya dapat mengukur permukaan horizontal dan vertikal, tetapi juga dapat mengukur sudut semua lereng naik turun.
    atribut:
    • Accuracy (°): 0.2
    • Auto Power Off (minute): 5
    • Inclination Measurement (mm/m): up to 100
    • Measurement Types: Absolute and relative measurement conversion
    • Measuring Range (°): 0-360
    • Precision (°): 0.1
    • Size (mm): 400
  5. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  6. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  7. SOJIKYO Timbangan Handy Koper Digital Serbaguna
    Mulai

    Rp75.900

    SOJIKYO Timbangan Handy Koper Digital Serbaguna
    Deskripsi:
    Timbangan Gantung mini yang sangat praktis karena bentuknya yang kecil tapi kuat untuk menimbang sampai 50 kg.
    atribut:
    • Type: Timbangan Mini
    • Unit Measuring: G/Kg/ Lb/ Oz
    • Power Source: Battery CR2032
    • Load Capacity (kg): 50
    • Accuracy (g): 10
  8. Kenmaster Electronic Luggage Scale
    Mulai

    Rp64.900

    Kenmaster Electronic Luggage Scale
    Deskripsi:
    - Terdapat lampu Display (Lampu display biru/hijau)- Cocok untuk dibawa saat travel- Pasti OFF otomatis bila dalam 1 menit tidak digunakan
    atribut:
    • Weight Capacity (kg): 50
    • Weight Capacity (lbs): 110
  9. BENZ WERKZ Timbangan Digital (Digital Scale)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    BENZ WERKZ Timbangan Digital (Digital Scale)
    Deskripsi:
    Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakai
    atribut:
    • Standby Time (days): 15-21
  10. ACIS Timbangan Digital (Neraca Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Timbangan Digital (Neraca Digital)
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  11. NEWTECH Luggage Scale (Timbangan Koper)
    Mulai

    Rp499.900

    NEWTECH Luggage Scale (Timbangan Koper)
    atribut:
    • Dimensions (cm): 11.2x6.0x2.3
    • Maximum Capacity (kg): 50
    • Display: LED
    • Battery Type: 2xAAA
    • Voltage (V): 1.5
    • Material: Plastic
  12. NIKKO STEEL Welding Electrode Stainless Steel NSN-309 (Kawat Las Elektroda)
    Mulai

    Rp879.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-309 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 22% Cr-12% Ni (AISI 309 atau AISI 309S) dan untuk menyambung baja tahan karat dengan baja lunak. Posisi las: semua posisi, kecuali vertikal turun. Logam lasnya mengandung Cr tinggi & sedikit Ferrite, maka daya tahan retaknya baik sekali, tahan korosi & panas. Dapat digunakan sebagai lapisan dasar untuk melapisi baja lunak yang akan dilapis keras. YP: 51kgf/mm², TS: 58.1kgf/mm²: Є:42%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E309-16, JIS Z 3221 D309-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 51.0
    • Tensile Strength (kgf/mm²): 58.1
    • Elongation (%): 42
  13. AETOS Sepatu Safety Tali Ankle Boots Tungsten 6inci Warna Wheat (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    AETOS Sepatu Safety Tali Ankle Boots Tungsten 6inci Warna Wheat (Sepatu Proyek)
    Deskripsi:
    Recommended uses:-Food and Hospitality-Manufacturing-Oil & Gas-Mining-ConstructionSafety shoes made from nubuck leather with Rubber Outsole, Steel Midsole, Scuff Cap, Metatarsal Guard, Antistatic
    atribut:
    • Color: Wheat
    • SNI License: Yes
  14. Mitutoyo Straight Ruler (Penggaris / Mistar)
    Mulai

    Rp98.900

    Mitutoyo Straight Ruler (Penggaris / Mistar)
    Deskripsi:
    - Clear graduations on satin-chrome finish.- Engraved on frontside only.- Stainless tempered.
  15. Ariston Gas Water Heater Instant (Pemanas Air Gas)
    Mulai

    Rp1.799.900

    Ariston Gas Water Heater Instant (Pemanas Air Gas)
    Deskripsi:
    Ariston FAST-R - Water Heater Gas merupakan pemanas air merk ARISTON yang memanfaatkan tenaga gas untuk pembakaran air sehingga mampu memperoleh air panas yang sesuai dengan kebutuhan konsumen. Kapasitas 5 Liter/Menit. Anda dapat menggunakan gas LPG sebagai bahan bakar pemanasan.Kapasitas : 5 Liter/Menit
  16. Kennedy Plain Type DePTh Gauge
    Mulai

    Rp759.900

    Kennedy Plain Type DePTh Gauge
    Deskripsi:
    Plain Type Depth Gauge Designed for measuring flat based recesses. Consisting of a precision ground steel rule and body which are positioned at 90 Degree to each other. The body has precision ground locating faces, with a knurled adjusting/securing nut. Rule Length: 150mm (6 Inch) Protractor Type Depth & Angle Gauge Ground steel with graduations from 0 Degree - 180 Degree in both directions for fast and accurate measurements. When the rule is positioned to 90 Degree on the protractor it then provides accurate measurements of depth. Rule Length: 150mm (6 Inch)
    atribut:
    • Material: Steel
    • Additional Features: Knurled adjusting/securing nut
    • Length: 150mm
    • Graduations: 0.1mm
    • System of Measurement: Metric
    • Product Number: SI-DG-043
    • Part Number: KEN5183400K
  17. KENTA Depth Gauge Caliper (Pengukur Kedalaman)
    Mulai

    Rp1.899.900

    KENTA Depth Gauge Caliper (Pengukur Kedalaman)
    atribut:
    • Graduation (mm): 0.02
    • Material: Stainless Steel
  18. TOUGH Stainless Steel Safety Work Gloves (Sarung Tangan)
    Mulai

    Rp2.799.900

    TOUGH Stainless Steel Safety Work Gloves (Sarung Tangan)
    Deskripsi:
    Sarung tangan kerja atau sering juga disebut sarung tangan pelindung/safety gloves merupakan salah satu Alat Pelindung Diri (APD) untuk melindungi seluruh bagian tangan hingga ke jari-jari selama melakukan pekerjaan tertentu. Sarung Tangan Kerja Safety Stainless Steel Tough ST-9117 Berkualitas merupakan sarung tangan safety yang terbuat dari bahan baja berkualitas, sangat kokoh namun tetap fleksibel dan sangat nyaman digunakan.Sarung Tangan Kerja Safety Stainless Steel Tough ST-9117 Berkualitas ini dirancang dengan bahan baja yang sangat kokoh yang mampu memberikan perlindungan terhadap bahaya mekanis, ketangkasan yang baik, benda-benda tajam seperti pisau manual, serta kenyamanan dan keamanan yang tinggi. Sarung tangan ini dapat digunakan di berbagai aplikasi seperti industri makanan, industri plastik, industri kulit, industri kertas dan tekstil.
  19. DEXBOND Epoxy Adhesive Steel-Filled Heavy Duty (Lem Epoxy Dua Komponen)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp27.900

    DEXBOND Epoxy Adhesive Steel-Filled Heavy Duty (Lem Epoxy Dua Komponen)
    Deskripsi:
    Terbuat dari bahan-bahan berkualitas tinggi.Dapai digunakan di berbagai macam pemakaian mulai dari perabot rumah tangga, mainan, dan lainnya.
Daftar Harga digital Terbaru October 2026
Johnson Digital Depth Gauge (Alat Ukur Kedalaman Digital)Rp2.299.900
Sanwa Direct Portable Digital Luggage Scale Hanging ScaleRp709.900
STS Digital Level (Waterpass Digital)Rp1.299.900
GVDA Digital Waterpas (Waterpass Digital)Rp569.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
SOJIKYO Timbangan Handy Koper Digital SerbagunaRp75.900
Kenmaster Electronic Luggage ScaleRp64.900
BENZ WERKZ Timbangan Digital (Digital Scale)Rp469.900
ACIS Timbangan Digital (Neraca Digital)Rp1.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)