Beli differential pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASHCROFT Differential Pressure Gauge 1/8 FNPT (Manometer/ Alat Ukur Tekanan)Deskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. Features 4-1/2” dial for differential low-pressure applications.atribut:
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Item: Differential Pressure Gauge
- Basic Gauge Wetted Parts: PTFE / Buna-N
- Body Material: Glass Filled Nylon
- Diaphragm Material: Buna-N
- Differential Gauge Connection Size (inch): 1/8
- Differential Gauge Connection Type: FNPT
- Differential Pressure Range Units: in wc
- Gauge Connection Location: Back and Side
- Gauge Operating Temperature Range (°F): 0 to 140
- Piston Material: PTFE
- Rated Total Pressure (psi): 35
- Seal Material: Buna-N
- Dwyer Pressure Gauges Digital Differential (Manometer/ Alat Ukur Tekanan)atribut:
- UNSPSC: 41112403
- WGTC Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:These gauges are designed for use with lower total static system pressure. They measure and indicate differential pressure of air and compatible gases or liquids. The gauges are commonly used for reading pressure in isolation and hospital environments and temporary units.atribut:
- Operating Temperature (°F): 212
- Process Connection (inch): 1/4
- Pressure Range (psi): 0 to 100
- Accuracy (%): 0.01
- Brand: WGTC
- Case Material: 304 Stainless Steel
- Compatible Process Media: Liquids and Gases Compatible with Brass
- Lens Material: Glass
- Manufacturer Part Number: EA14C
- Maximum Working Static Pressure (psig): 30
- Nominal Dial Size (inch): 4-1/2
- Pressure Gauge Type: Differential Pressure Gauge
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Process Connection Type: NPT
- Sensor Material: Bronze
- Sensor Type: Bourdon Tube
- Series: EA14
- UNSPSC: 31160000
- HONEYWELL VPI Series Pressure Independent Control Valve Diagprahmatribut:
- Close Off Pressure (kPa): 800
- Pressure Test Port: With Pressure Port
- Dwyer Magnesense Differential Pressure TransmitterDeskripsi:The Series MSX Pro Magnesense Differential Pressure Transmitter is the professional differential pressure transmitter meeting stringent industry standards with innovative global product design. The device has exceptional stability for use in critical building performance applications with the popular versatility of our original Series MS2 Magnesense II transmitter. The MSX Pro simplifies the ordering process to deliver the desired configuration, which reduces product setup time. The MSX Pro transmitter can provide a linear pressure output or a linear velocity output with the square root extraction from the transmitter. Additional parameters have been included to expand the square root capability to calculate flow. Dual voltage and milliamp output signals can be used to provide control and equipment output signal verification.atribut:
- Wetted Materials: Consult Factory
- Accuracy (FSO): ±1%
- Current Consumption (Max. Consumption) (mA): 21
- Display (optional): 4 Digit LCD
- Electrical Entry (inch): 1/2 NPS Thread
- Loop Resistance Current Output Max. (O): 0-1250
- Loop Resistance VoltageOutput Max. (kO): Min. Load Resistance 1
- Mounting: Wall Mounting
- Output Signals: 4-20 mA (2-wire); 0-10 V or 0-5 V selectable (3-wire)
- Power Requirements: 10-36 VDC (2-wire), 17-36 VDC or isolated 216-33 VAC (3-wire)
- Process Connections: 1/8inch, 3/16inch, 1/4inch, 5 mm, and 6 mm ID flexible tubing.
- Temperature Limit (°C): -20 to 70
- Zero and Span Adjustments: Digital Push-Button
- Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
- ASHCROFT 1/4inch MNPT Explosion Proof Pressure TransmitterDeskripsi:This explosionproof pressure transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.atribut:
- Transmitter Type: Explosion Proof Pressure Transmitter
- Range Units: Transmitter: psi
- Compatible With: Any Process Compatible with 316 Stainless Steel
- Electrical Connections: Transmitter: 3 ft Cable
- Housing: 304 Stainless Steel
- NEMA Rating: 7 and 9
- Operating Temperature (°F): Transmitter: -40 to 257
- Process Connection Size (inch): Transmitter: 1/4
- Process Connection Type: Transmitter: MNPT
- Thermal Error: +/-2% (-4 Degrees to 185 Degrees F)
- Wiring Entry: Transmitter: 1/2 in FNPT
- Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:- Easy-to-read wide-angle scale- A small lightweight type that can be placed in any spaceatribut:
- Gaseous body to be measured: Air and noncorrosive gas
- Pressure measuring method: Differential pressure type
- Pressure receiving element: Diaphragm
- Working Ambient Humidity: 90%RH or less(but free of condensation)
- Working Ambient Temperature: -10 to +50degrees(No icing)
- ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer/ Alat Ukur Tekanan)Deskripsi:Differential Pressure Gauges for Air or Noncorrosive LiquidAshcroft®- Accuracy: ±2% full scale 1/4" NPT pressure connection Buna N sealsMeasure air or noncorrosive liquid differential pressures for filtration monitoring, flow measurement, leak detection, and pump head monitoring.atribut:
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Item: Differential Pressure Gauge
- Gauge Nominal Dial Size (inch): 3 1/2
- Basic Gauge Case Material: Metal
- Body Material: Aluminium
- Dial Material: Stainless Steel
- Diaphragm Material: Buna-N
- Differential Gauge Connection Size (inch): 1/8
- Differential Gauge Connection Type: FNPT
- Differential Pressure Range Units: psi
- Gauge Accuracy: +/-2.00%
- Gauge Connection Location: Inline
- Gauge Operating Temperature Range (°F): 0 to 170
- Piston Material: PTFE
- Rated Total Pressure (psi): 6000
- Dwyer Magnehelic Differential Pressure GageDeskripsi:Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.atribut:
- Service: Air and non-combustible, compatible gases.
- Wetted Materials: Consult Factory
- Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
- Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
- Dial Size Diameter (inch): 4
- Enclosure Rating: IP67
- Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
- Pressure Limits (bar): -0.677 to 1.034
- Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
- Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
- Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
- NORTON DOOR CONTROLS Door CloserDeskripsi:Pot-Belly door closers stay true to original style, providing a classic look in modern construction. They self-close after doors are opened, and include spring power adjustment, backcheck cushioning, and sweep/latch regulating valves.
- Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:These gauges are used for applications with lower total static system pressure and measure positive or negative differential pressure of air and compatible gases. Also called differential pressure switches, these gauges both measure and control differential pressure or negative or positive static pressure of air and compatible gases, allowing monitoring and switching to be performed by a single instrument. Common applications include clean rooms and glove boxes, lab exhaust systems, and air conditioning.atribut:
- Brand: DWYER
- Hazardous Location Rating: Not Rated
- Housing Material: Die Cast Aluminium
- Includes Calibration Certificate: No
- Mounting Orientation: Upright Only
- Mounting Type: Flush-Mount
- Nominal Dial Size (inch): 4
- Process Connection Gender: Female
- Process Connection Type: NPT
- UNSPSC: 41112403
- MIDWEST INSTRUMENT Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:These dial gauges measure the pressure difference between two points in medium- and high-operating pressure systems. Gauges with diaphragm actuators permit no bypass of fluid and can be used on air, gas, and liquids in applications such as water treatment and anhydrous ammonia. Gauges with piston-style actuators, which can permit fluid migration, are used in demanding applications such as hydraulics, pumps, and heat exchangers.
- Guataka Soy Milk Machine (Mesin Pembuat Susu Kedelai)atribut:
- Voltage (V/Hz): 220-240/50
- Power (W): 1.4 (Stirring), 2.5 (Heating)
- Boiler Capacity (L): 20
- Output (minute): 45~60
- HONEYWELL Pressure Independent Control ValveDeskripsi:APPLICATIONKombi-QB is pressure independent control valve for flow balancing in heating and cooling systems. They ensure precise flow control even under changing pressure conditions and equipped with an actuator modulating flow control. It is suitable for use in variable and constant flow system and precisely set to the required flow volume in flow systems. Kombi-QB is typically used for balancing and control of fan coil units, air handling units, chilled ceilings and one-pipe heating systems.
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- ASHCROFT 1/4inch MNPT Pressure Transmitter 0 to 300psiDeskripsi:This compact transmitter features thin film technology that helps reduce noise levels and temperature coefficients. It also helps to achieve a high level of accuracy. Compatible with most types of fluids. Can be mounted in confined spaces.atribut:
- Transmitter Type: Pressure Transmitter
- Range Values: Transmitter: 0 to 300
- Process Connection Size (inch): Transmitter: 1/4
Daftar Harga differential pressure Terbaru October 2026
| JOHNSON CONTROLS Dual Pressure Control Differential (Kontrol Refrigeran Tekanan Ganda) | Rp8.099.900 |
| ASHCROFT Differential Pressure Gauge 1/8 FNPT (Manometer/ Alat Ukur Tekanan) | Rp3.499.900 |
| Dwyer Pressure Gauges Digital Differential (Manometer/ Alat Ukur Tekanan) | Rp2.599.900 |
| WGTC Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan) | Rp679.900 |
| HONEYWELL VPI Series Pressure Independent Control Valve Diagprahm | Rp2.299.900 |
| Dwyer Magnesense Differential Pressure Transmitter | Rp3.999.900 |
| Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan) | Rp3.699.900 |
| ASHCROFT 1/4inch MNPT Explosion Proof Pressure Transmitter | Rp12.999.900 |
| Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan) | Rp2.399.900 |
| ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer/ Alat Ukur Tekanan) | Rp4.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/8dP111652301-1.jpg)
/h0P105926612-1.jpg)
/gmP109404598-1.jpg)
/3qP109666134-1.jpg)


/hrP109666639-1.jpg)

/7gP105262268-9.jpg)
/49P105926153-1.jpg)


/2jP109666091-1.jpg)
/38P109666116-1.jpg)


/16P107642042-1.jpg)

/P102636903-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)