WGTC Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)

Sebelum PPN:
Rp679.900
Spesifikasi
Operating Temperature (°F)212
Process Connection (inch)1/4
Pressure Range (psi)0 to 100
Accuracy (%)0.01
BrandWGTC
Case Material304 Stainless Steel
Compatible Process MediaLiquids and Gases Compatible with Brass
Lens MaterialGlass
Manufacturer Part NumberEA14C
Maximum Working Static Pressure (psig)30
Nominal Dial Size (inch)4-1/2
Pressure Gauge TypeDifferential Pressure Gauge
Process Connection GenderMale
Process Connection LocationBottom
Process Connection TypeNPT
Sensor MaterialBronze
Sensor TypeBourdon Tube
SeriesEA14
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gauges are designed for use with lower total static system pressure. They measure and indicate differential pressure of air and compatible gases or liquids. The gauges are commonly used for reading pressure in isolation and hospital environments and temporary units.
Feature
Differential Pressure Gauge Rated Total Pressure Not Applicable

Ulasan Produk

Tidak ada ulasan