Beli diaphragm pumps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VERSA-MATIC Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Aluminum housing air-operated double diaphragm pumps are lightweight, mildly resistant to chemicals, and suited for applications that require the pump to be relocated often. They're used for dewatering in mining applications or for transferring oil, paint, and gas.atribut:
- UNSPSC: 40151548
- Display Qty: 1
- Display Sell UOM: EA
- Duty cycle: Continuous
- For Use With Potable Systems: No
- Manifold Connection: Single Port
- Manifold Connection Type: NPT
- Media Discharge Location: Center; Top
- Media Intake Location: Bottom; Center
- Power Source: Air
- Priming: Self-Priming
- Valve Type: Ball
- SANDPIPER Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- UNSPSC: 40151548
- Display Qty: 1
- Display Sell UOM: EA
- For Use With Potable Systems: No
- Manifold Connection: Single Port
- Manifold Connection Type: NPT
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- ARO Diaphragm for Double Diaphragm PumpDeskripsi:These replacement diaphragms are compatible with ARO double diaphragm pumps.atribut:
- Compatible with Brand: ARO
- ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Nameplate Voltage: N
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Valve Type: Ball
- ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)Deskripsi:Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
- VERSA-MATIC Check Balls Buna-N for Double Diaphragm Pumpsatribut:
- UNSPSC: 31160000
- VERSA-MATIC Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- Housing Material: Polypropylene
- Valve Type: Ball
- Display Qty: 1
- Display Sell UOM: EA
- Manifold Connection: Single Port
- SunCo Sawit Cooking Oil Refill (Minyak Goreng)Deskripsi:Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitateatribut:
- Packaging: Pouch
- VERSA-MATIC Fluid End Repair Kit for Double Diaphragm PumpDeskripsi:These fluid end repair kits include replacement parts for Versa-Matic double diaphragm pumps.atribut:
- UNSPSC: 31160000
- Compatible Connection Media Type: Fluid
- Compatible with Brand: Versa-Matic
- Compatible with Pump Type: Air Operated Double Diaphragm Pump
- Number of Check Balls: 4
- Number of Diaphragms: 2
- Product Type: Fluid End Repair Kit
- Valve Type: Ball
- SANDPIPER Pump Diaphragm Natural Gas-Operated Double (Pompa Diafragma)Deskripsi:Aluminum housing air-operated double diaphragm pumps are lightweight and moderately resistant to chemicals. These pumps are suited for applications that require the pump to be relocated often. They're used in locations where natural gas is readily available, common in the oil and gas industry.atribut:
- UNSPSC: 40151548
- Standards: ABS Type Approved; ANSI LC6; ATEX Certified; CSA Certified; NACE MR0175/ISO15156
- Valve Type: Ball
- Display Qty: 1
- Display Sell UOM: EA
- Air Connection Type: NPT
- Air Intake Pressure (Maximum) (psi): 100
- Check Seat Material: PTFE
- Manifold Connection: Single Port
- Max. Discharge Pressure (psi): 100
- Maximum Feet of Head (ft): 231
- Media Discharge Location: Center; Top
- Media Intake Location: Bottom; Center
- NPSHr (ft): 5 of head
- Pump Assembly Type: Bolt
- Pump Operation Type: Gas
- Bambulab 3D Printer Filament PLA Basic (Filamen Printer 3D)Deskripsi:Bambu PLA is the most common material in 3D printing as it's easy to print and inexpensive.Meanwhile, its stiffness and strength can meet most printing needs. It is worth mentioningthat it can biodegrade in some artificial composting conditions. Bambu PLA Basic is designedfor high-speed printing. Compared to general PLA, it can easily achieve printing speeds up to250-300 mm/s and has excellent toughness and Z-layer strength.All AMS Series Compatibleatribut:
- Diameter (mm): 1.75
- Le Minerale Air Mineral BotolDeskripsi:Le Mineral air mineral dengan kualitas premium dan harga yang terjangkau, diambil dari mata air alami, memiliki kesegaran khas mineral pegunungan ditandai dengan adanya rasa manis dan tingkat mineral yang baik untuk kesehatan tubuh. Dikemas menggunakan teknologi tanpa sentuh sehingga menjamin mineral alaminya. Kemasan botol menggunakan pengamanan ganda sehingga tidak mudah dipalsukan. Le Minerale ini memiliki 3 kemasan untuk memudahkan menyesuaikan dengan kebutuhan.atribut:
- Packaging: Plastic Bottle
- Variant: Mineral Water
- SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi)Deskripsi:The SKF medium induction heater TIH 100m has the same high standards of efficiency and performance as the smaller heater TIH 030m, combined with increased capacity. The advanced design of the power electronics allows features of accurate electric current control, cut-outs to avoid overheating and controls on rate of temperature increase. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 120 kg (264 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. In addition to temperature mode, the TIH 100m is equipped with a time mode for heating components other than bearings. The heater is supplied standard with three yokes and is available in two executions: 230V/50-60Hz or 400-460V/50-60Hz.atribut:
- Voltage (V): 230
- Frequency (Hz): 50/60
- Max. Bearing Weight (kg): 120
- Magnetic Probe: Yes, K-Type
- Range Time Control (minute): 0-60
- Accuracy Time Control (s): ±0.01
- Thermometer Mode: Yes
- Bearing Mode: Yes
- Power Reduction: 2-step; 50 - 100%
- Control Panel: Key board with LED in Remote Control
- Dimensions (mm): 570x230x350
- Maximum Bore Diameter (mm): 20-400
- Maximum Power Consumption (kVA): 3.6
- Temperature Control Accuracy (°C): ±2
- Temperature Control Range (°C): 0 - 250
- CQS Styrofoam Box (Kotak Styrofoam)Deskripsi:Styrofoam box is a place commonly used for storing or shipping fish, meat, vegetables, etc. out of town or abroad.This Styrofoam box is very safe for various foods, such as meat, fruit, vegetables, fish, frozen food, and others.Styrofoam Box is great for restaurant and fishery needs or storing food.
- VERSA-MATIC Air End Repair Kit for Double Diaphragm PumpDeskripsi:These repair kits include replacement air-end parts for Versa-Matic air-operated double diaphragm pumps.atribut:
- Compatible Connection Media Type - NEW: Air
- Compatible with Brand: Versa-Matic
- Compatible with Pump Type: Air Operated Double Diaphragm Pump
- Number of Valves: 1
- Number of seals: 2
- Product Type: Air End Repair Kit
- SANDPIPER Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Polyvinylidene fluoride (PVDF) housing air-operated double diaphragm pumps are made of a durable thermoplastic that withstands high temperatures, is abrasion resistant, and highly resistant to acids and caustics.atribut:
- Valve Type: Ball
- Display Qty: 1
- Display Sell UOM: EA
- Manifold Connection: Single Port
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- VERSAMATIC Check Valve Seat PVDF for Air Operated Double Diaphragmatribut:
- UNSPSC: 31160000
- KNF Laboport Mini Diaphragm Vacump Pumps and CompressorsDeskripsi:LABOPORT® Mini Diaphragm Vacuum Pumps and CompressorsSeries N 811 diaphragm pumps are single-head, dry-running devices used in a wide range of laboratory applications. They transfer, compress and pump down without contamination.The heart of these very compact pumps is a KNF structured diaphragm. This patented diaphragm was stress-optimized using the Finite Elements method. As a result, we were able to make the pumps smaller while increasing the service life of the diaphragm.atribut:
- Materian Pump Head: PPS
- Motor Protection: IP 20
- THOMAS Diaphragm Combination Compressor & Vacuum PumpsDeskripsi:These diaphragm combination compressor and vacuum units run continuously, without oil or excess noise, and provide light-duty vacuum or air pressure. They are suitable for use in medical and dental applications such as aspirator and suction units.atribut:
- UNSPSC: 40151502
- Inlet Size (inch): 1/4
- Outlet Size (inch): 1/4
- Inlet Connection Type: NPT
- Outlet Connection Type: NPT
- Compressor Type: Diaphragm
Daftar Harga diaphragm pumps Terbaru October 2026
| VERSA-MATIC Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma) | Rp27.999.900 |
| SANDPIPER Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma) | Rp13.999.900 |
| ARO Diaphragm for Double Diaphragm Pump | Rp569.900 |
| ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma) | Rp12.999.900 |
| ARO Pump Diaphragm Air Operated Double (Pompa Diafragma) | Rp9.999.900 |
| VERSA-MATIC Check Balls Buna-N for Double Diaphragm Pumps | Rp829.900 |
| VERSA-MATIC Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma) | Rp36.999.900 |
| SunCo Sawit Cooking Oil Refill (Minyak Goreng) | Rp11.900 |
| VERSA-MATIC Fluid End Repair Kit for Double Diaphragm Pump | Rp4.299.900 |
| SANDPIPER Pump Diaphragm Natural Gas-Operated Double (Pompa Diafragma) | Rp38.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/leP109583770-1.jpg)
/dtP109576497-1.jpg)

/3pP109544133-4.jpg)
/gnP105221599-1.jpg)

/e8P110213512-1.jpg)
/01P108415001-1.jpg)

/drP110215495-1.jpg)
/ofP114295879-1.jpg)

/ojP106349883-3.jpg)
/41P106656145-1.jpg)
/afP108057375-1.jpg)

/dtP110213497-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)