DAYTON Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp9.799.900 - Rp89.999.900
Spesifikasi
UNSPSC40151548
Display Qty1
Display Sell UOMEA
Duty cycleContinuous
For Use With Potable SystemsNo
Manifold ConnectionSingle Port
Max. Discharge Pressure (psi)100
Media Discharge LocationTop
Media Intake LocationBottom
Mounting Hardware MaterialStainless Steel; Steel
Power SourceAir
PrimingSelf-Priming
Pump Assembly TypeBolt
Rated Air Pressure (Psi)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cast-iron housing air-operated double diaphragm pumps are durable and abrasion-resistant, suited for handling slurries and other liquids containing suspended liquids.
Feature
Double Diaphragm Pump Air Consumption (Maximum) 185 scfm Air Intake Connection Size 3/4 in Air Intake Connection Type FNPT Check Seat Material Santoprene Diaphragm Material Santoprene Feet of Head (Maximum) Not Applicable Flow Rate (Maximum) 164 gpm Manifold Connection Single Port Media Discharge Connection Size 2 in Media Discharge Connection Type NPT Media Discharge Location Top Media Intake Connection Size 2 in Media Intake Connection Type FNPT Media Intake Location Bottom

Ulasan Produk

Tidak ada ulasan