VERSA-MATIC Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)

Sebelum PPN:
Rp36.999.900 - Rp199.999.900
Spesifikasi
Housing MaterialPolypropylene
Valve TypeBall
Display Qty1
Display Sell UOMEA
Manifold ConnectionSingle Port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.
Use
Chemical Compatibility :
Ammonium Hydroxide; Calcium Carbonate; Hydrochloric Acid 10%; Hydrochloric Acid 20%; Hydrochloric Acid 30%; Phosphoric Acid 40%; Phosphoric Acid 50%; Potassium Hydroxide 50%; Sodium Hydroxide 20%; Sodium Hydroxide 50%; Sodium Hydroxide 80%; Sulfuric Acid 10%; Sulfuric Acid 20%; Sulfuric Acid 30%; Sulfuric Acid 40%; Sulfuric Acid 50%; Sulfuric Acid 60%; Sulfuric Acid 70%; Sulfuric Acid 80%; Water; Sodium Hydroxide 10%

Ulasan Produk

Tidak ada ulasan