Beli diamond coated burr cylindrical di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- York Diamond Coated Burr SetDeskripsi:30 Pieces. Up to 4.5mm diameter. With 3mm shank. Set of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor workman with various deburring tasks. Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Contents: Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Up to 4.5mm diameter. Overall length 45mm. 3mm shank.atribut:
- Shank Diameter: 3mm
- Cut Type: Single Cut
- Head Shape: Ball Conical Cylindrical Cylindrical Ball Nose Tree Shape
- Head Material: Diamond
- Head diameter: (30x) 4.5mm
- Overall Length: 30 x 45mm
- Finish/Coating: Coated
- York Diamond Coated Burr Cylindrical Ball Endatribut:
- Overall Length: 45 mm
- Head Shape: Cylindrical Ball End
- Shank Diameter: 3 mm
- Finish/Coating: Diamond
- Head Material: Diamond
- Cut Type: Single cut
- TRUSCO Diamond Bur Set-8 per SetDeskripsi:31atribut:
- Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
- Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
- CKD Tight Cylinder Basic (Single Rod) Base CMK2-CA-25-25Deskripsi:Dimension CL (mm)=32; Dimension CP (mm)=37; Dimension CJ (mm)=142; Dimension CC (mm)=12; Dimension CA (mm)=177; Dimension K (mm)=14; Dimension V (mm)=16; Dimension MB (mm)=M26 x 1.5; Dimension B (mm)=17; Dimension CQ (mm)=10; Dimension MM (mm)=12; Dimension GC (mm)=5.5; Dimension D (mm)=26.4; Dimension C (mm)=20; Dimension CB (mm)=18; Dimension KK (mm)=M10 x 1.25; Dimension T (mm)=6; Dimension CD (mm)=12; Dimension CM (mm)=30; Dimension A (mm)=23; Dimension WF (mm)=23; Dimension CO (mm)=26; Dimension LL (mm)=69; Dimension CH (mm)=35atribut:
- Stroke (mm): 25
- format: One mountain clevis shape
- Allowable Energy Absorption (J): 0.308
- Operating Piston Speed (mm/s): 50 to 500
- Ambient Temperature (°C): -10 to 60 (but not freezing)
- Connection aperture: Rc1/8
- Cushion: Rubber cushion
- Guaranteed Pressure Resistance (MPa): 1.6
- Maximum Working Pressure (MPa): 1
- Minimum Working Pressure (MPa): 0.1
- Operation Method: Backward movement
- Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
- Stroke length tolerance: 0 + 2.0 mm (~ 200), 0 + 2.4 mm (more than 200 ~)
- Tube Inner Diameter (mm): 25
- Working Fluid: Compressed air
- monotaro Electrocoat Diamond Bur Set (Bur Gigi Set)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Application: Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
- Set Contents: A10, A15, A20, A25, A30, A40, A50, C15, C20, C25, C30, C40, C50, P30, R20, R30, B10, B20, B30, B40, B50, F20, F30, F40, F50, T20, T30, J60, P60, and Q60 -- one each
- Grain Size: #100/150
- Overall Length (mm): 45
- Package Weight (g): 116
- Shank Diameter (mm): 3
- JTC Cylinder Head Bolt Toolatribut:
- Overall Length (mm): 140
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size: M10
- Square Drive (mm): 12.7
- Main Compatible Genuine Part No.: T10070・3452
- CONVUM Digital Pressure Sensor MPS SeriesDeskripsi:-CE marking, RoHS directive compliant product-Pressure setting can be easily inputted with SET key and UP/DOWN key.atribut:
- Pressure Range (kPa): -101.0 to 500.0
- Withstanding Pressure (MPa): 0.3
- Power Supply: DC12 to 24±10%
- Output Format: NPN Output 2 Points/Analog Output
- Sparex Piston And Ring SetDeskripsi:Komponen yang terletak pada piston dengan fungsi sebagai penoleransi celah antar piston dengan dinding ruang bakar mesinatribut:
- Compatible for: NH & FORD: 6635, 7635, TD65B, TD70D, TD90D, TD95D, TL100, TL70, TL80, TL90, TN55, TN65, TN70, TN70A, TN75, TN75A, TN80F, TN90F, TN95F, TT65D
- TRUSCO Diamond BurDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Compatible Machinability Material Types: Cemented Carbide, Glass, Ceramics, Rubber, Plastic, Stone and Concrete, Ferrite, Carbon, and Other Non-Ferrous Metals
- Shank Diameter (mm): 3
- EVOMAB Knob CylinderDeskripsi:Master Key System adalah dimana Anda dapat membuka banyak pintu hanya dengan menggunakan satu anak kunci Master tanpa menghilangkan fungsi dari anak kunci masing-masing pintu tersebut.atribut:
- Finishing Material: Satin Nikel
- Vintage Silinder Kunci Pintuatribut:
- Size (mm): 60
- TRUSCO Diamond Bur 3mm Shankatribut:
- Shank Diameter (mm): 3
- Autonics Signal Lights LED Type MS115L SeriesDeskripsi:LED Multi Signal Light featuring two flashing patterns for diverse use.atribut:
- Connection Type: Lead wire connection
- Kennedy Assorted Mounted Point SetDeskripsi:Selected shapes suitable for a vast range of internal grinding operations. For use with air and electric die grinders, drills etc. 3mm and 6mm shank sizes. Rubenite aluminium oxide grade for general use on metals. Contents: 5 Piece: A5, A24, A26, W217 and W205. Supplied in clear bag with header. 8 Piece: A5, A24, A25, A26, A39, W177, W186 and W205. Supplied in clear bag with header. 24 Piece: A5, A15, A24, A26, A32, A37, A38, B44, B52, B53, B81, B91, B97, B122, B123, B135, W144, W153, W163, W176, W177, W186, W205 and W220. Supplied in fitted wooden bench case.atribut:
- Part Number: KEN2503240K
Daftar Harga diamond coated burr cylindrical Terbaru March 2026
| DORMAKABA Door Locks (Profil Cylinder) | Rp269.900 |
| York Diamond Coated Burr Set | Rp1.499.900 |
| York Diamond Coated Burr Cylindrical Ball End | Rp43.900 |
| TRUSCO Diamond Bur Set-8 per Set | Rp1.499.900 |
| CKD Tight Cylinder Basic (Single Rod) Base CMK2-CA-25-25 | Rp1.199.900 |
| monotaro Electrocoat Diamond Bur Set (Bur Gigi Set) | Rp779.900 |
| JTC Cylinder Head Bolt Tool | Rp179.900 |
| CONVUM Digital Pressure Sensor MPS Series | Rp1.799.900 |
| Sparex Piston And Ring Set | Rp6.199.900 |
| TRUSCO Diamond Bur | Rp199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102944103-1.jpg)



%20Base%20CMK2-CA-25-25/P103123576-11.jpg)
/P101563190-1.jpg)





/Vintage%20Silinder%20Kunci%20Pintu%2FAnak%20Kunci/qiP105877954-1.jpg)

/Vintage%20Silinder%20Kunci%20Pintu/piP105877918-1.jpg)
/P102054673-1.jpg)