Beli cylinder liner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)
    Mulai

    Rp4.699.900

    SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)
    Deskripsi:
    -This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
  2. NIPPEI KIKI Crank Seal Tool Set
    Mulai

    Rp4.299.900

    NIPPEI KIKI Crank Seal Tool Set
    Deskripsi:
    -Can easily attach and detach oil seal attached in narrow places.
    atribut:
    • Applicable Seal Size: phi28 to phi64mm
  3. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    60%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  4. GRIP ON TOOLS Bearing Puller Set
    Rating:
    80% of 100
    (1)
    Mulai

    Rp539.900

  5. KRISBOW Pemisah Laher
    Mulai

    Rp1.799.900

    KRISBOW Pemisah Laher
    atribut:
    • Type: Bearing Separator
    • Material: Steel
  6. monotaro Bearing puller set (Bearing Treker)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp1.199.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  7. MultiPro Genset Bensin
    Mulai

    Rp1.699.900

    MultiPro Genset Bensin
    atribut:
    • Frequency (Hz): 50
  8. SUN RUN Hydraulic Press
    Mulai

    Rp59.999.900

    SUN RUN Hydraulic Press
    Deskripsi:
    SHL SeriesHydraulic Presses with Imperial Dimension-High strength structure and durable-Hydraulic-lift bed for effortiess adjusment in the vertical direction. (10ton models are manual)-Multi-selection for power source, such as manual, pneumatic and electric-Gauges and V-Blocks are included on all models. (Capacity 10 ton series is not equipped with V-Block)
    atribut:
    • Vertical Daylight (mm): 178-1384
    • Frame Press Dimensions C (mm): 1448
    • Frame Press Dimensions D (mm): 302
    • Frame Press Dimensions E (mm): 737.0
    • Frame Press Dimensions F (mm): 1029
    • Frame Press Dimensions G (mm): 102
    • Frame Press Dimensions J (mm): 762
    • Frame Press Dimensions K (mm): 133
    • Frame Press Dimensions L (mm): 272.0
    • Frame Press Dimensions M (mm): 673
    • Frame Press Dimensions N (mm): 1930
    • Capacity (t): 30
  9. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  10. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp23.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  11. Parker Hydraulic P1D Actuator Products-Tie Rod Cylinders
    Mulai

    Rp2.799.900

    Parker Hydraulic P1D Actuator Products-Tie Rod Cylinders
    atribut:
    • Part Number: P1D-S040MC-0100
    • Stroke (mm): 100
    • Rods: Single
    • Bore Size (mm): 40
    • Max. Operation Pressure (Bar): 10 (145PSIG)
    • Temperature Range (°C): Standart -20 to 80 (-4°F to 176°F)
    • Action: Double
    • Port Connection: G 1/4
  12. Enerpac Hydraulic Cylinder (Single Acting) with Nickel Viton
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Cylinder (Single Acting) with Nickel Viton
    Deskripsi:
    Product Lines : Industrial Tools- Corrosion resistant, nickel-plated valves and cylinders- Stainless steel pump inserts will not corrode- Viton® Seals provide heat and chemical resistance- Anodized aluminum pump reservoirs and plastic encapsulated pump bodies resist wet environments- Two-speed operation reduces pump handle strokes 78% compared to single-speed pumps- Pump handles lock for easy carrying
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Nickel-Plated
  13. WURTH Hydraulic press 30 Ton
    Mulai

    Rp75.999.900

    WURTH Hydraulic press 30 Ton
    Deskripsi:
    WRKSHPPRES-HYDR-RED/BLACK-(SHWP-30T)
    atribut:
    • Size: 30 Ton
  14. SMC Air Cylinder (CA2) 50mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    SMC Air Cylinder (CA2) 50mm
    atribut:
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Stroke Adjustment Symbol: None
    • Bore Size (mm): 50
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Auto Switch: Without Auto Switch
    • Made To Order: Standard
    • Pivot Bracket: None
    • Port Thread Type: Rc
    • Rod End Bracket: None
    • Tube Material: Aluminium Tube
  15. TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)
    Mulai

    Rp3.799.900

    TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)
    Deskripsi:
    With a pressure of 16MPa, it can be used 10 million times.Special steel alloy is used for the important bearing part of the hydraulic cylinder.
    atribut:
    • Stroke (mm): 35
    • Inner Diameter (mm): 25.0
    • Nominal Pressure (MPa): 16.0
    • Screw: Male Screw
  16. Enerpac Hydraulic Cylinder Aluminum 50 Ton (Double Acting)
    Mulai

    Rp64.999.900

    Enerpac Hydraulic Cylinder Aluminum 50 Ton (Double Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Double-acting for rapid retraction, regardless of hose lengths and system losses- Composite bearings increase cylinder life and side load resistance- Hard coat finish on all surfaces resists damage and extends cylinder life- Handles included on all models- Steel base plate and saddle for protection against load- induced damage- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity- Built-in safety valve prevents accidental over-pressurization
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 50
    • Maximum Cylinder Capacity Advance (kN): 496
    • Base to Advance Port H (mm): 30
    • Cylinder Bore Diameter E (mm): 95
    • Cylinder Effective Area Advance/Retract (cm²): 70.9/26.7
    • Material: Aluminium
    • Optional Tilt Saddle Addition To Collapsed Height A1 (mm): 14
    • Outside Diameter D (mm): 145
    • Plunger Diameter F (mm): 75
    • Plunger Type: Solid
    • Return Type: Double-Acting, Spring Return
    • Saddle Diameter J (mm): 50
    • Saddle Maximum Tilt Angle Radius (degrees): 5
    • Surface Treatment: Anodized
    • Top To Retract Port I (mm): 56
  17. Enerpac Hydraulic Cylinder Aluminum 30 Ton Hollow
    Mulai

    Rp49.999.900

    Enerpac Hydraulic Cylinder Aluminum 30 Ton Hollow
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Composite bearings increase cylinder life and side load resistance- Hard coat finish on all surfaces resists damage and extends cylinder life- Handles included on all models- Floating center tube increases seal life- Steel baseplate and saddle for protection against load-induced damage- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity- High-strength return spring for rapid cylinder retraction- CR-400 coupler and dustcap included on all models- All cylinders meet ASME B-30.1 standards
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 30
    • Maximum Cylinder Capacity Advance (kN): 358
    • Base Mounting Holes Bolt Circle U (mm): 110
    • Base Mounting Holes Thread V: M6
    • Base to Advance Port H (mm): 29
    • Cylinder Bore Diameter E (mm): 95
    • Cylinder Effective Area Advance (cm²): 51.1
    • Material: Aluminium
    • Outside Diameter D (mm): 130
    • Plunger Diameter F (mm): 70
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Saddle Diameter J (mm): 70
    • Saddle Protrusion from Plunger K1 (mm): 10
    • Surface Treatment: Anodized
Daftar Harga cylinder liner Terbaru March 2026
SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)Rp4.699.900
NIPPEI KIKI Crank Seal Tool SetRp4.299.900
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp709.900
GRIP ON TOOLS Bearing Puller SetRp539.900
KRISBOW Pemisah LaherRp1.799.900
monotaro Bearing puller set (Bearing Treker)Rp1.199.900
WEKA Multi Stage Hydraulic CylinderRp1.499.900
MultiPro Genset BensinRp1.699.900
SUN RUN Hydraulic PressRp59.999.900
SUN RUN Hand Pump (Pompa Tangan)Rp5.699.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)