Beli wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas)Deskripsi:TEKIRO Open End Wrench-Highly durable, -Easy to use, -Corrosion resistance, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- KTC Pedal Wrench (Crowfoot Wrench Type)atribut:
- Dimension B (mm): 35
- Dimension D1 (mm): 56
- Dimension D2 (mm): 22
- Dimension L (mm): 69.5
- Dimension S (mm): 15
- Dimension T1 (mm): 4.5
- Dimension T2 (mm): 11
- Square drive size: 9.5
- TRUSCO Adjustable Wrench with Quick Wrench (Kunci Inggris)Deskripsi:-In addition to a adjustable wrench with a wide opening width of 32mm, the handy part is an original adjustable wrench with a function that can be rotated quickly.-More particular in the case of fast turning by temporary fastening or the like, working effatribut:
- Total Length: 200mm
- Maximum Opening: 32mm
- Shinpo Kursi Tamu IMPERODeskripsi:Designed for simplicity and made from high quality materials. Its sleek geometry and material combinations creates a modern personalized look.atribut:
- Package (mm): 515x515x126
- Size (mm): 503x500x685
- Volume (m³): 0.03
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris)Deskripsi:-Short type hybrid adjustable angle wrench.-Optimum for work in a complicated narrow space.-By placing a ball in the lower jaw, G-LESS (backlash reduction) prevents vertical backlash.-With X-DRIVE, the edge of the bolt/nut is difficult to become stripped,
- Vessel Bit Philips (Mata Obeng)Deskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- Taffware 8 in 1 Tool Set Hammer Screwdriver Cutter Tape Measure (Set Perkakas)Deskripsi:Satu set alat-alat perkakas yang satu ini tidak tangung-tanggung dalam membantu Anda untuk melakukan reparasi maupun pekerjaan lainnya. Hadir dengan banyak jenis perkakas mulai obeng, palu, cutter, meteran, tester listrik dan lainnya. Miliki set perkakas ini untuk keperluan reparasi Anda sehari-hariatribut:
- Head Type: Obeng Set
- Box Size (cm): 25 x 14.5 x 6.5
- Large Slotted Screwdriver (Minus) Length (cm): 19
- Large Slotted Screwdriver (Minus) Diameter (mm): 6
- Small Slotted Screwdriver (Minus) Length (cm): 14.5
- Small Slotted Screwdriver (Minus) Diameter (mm): 2
- Default Length of Cutter Blade (cm): 16.5
- Diameter of Tester Pen Model Slotted (mm): 3
- Hammer Dimensions (cm): 20.8 x 9 x 2
- Large Philips Screwdriver (Flower) Diameter (mm): 6
- Large Philips Screwdriver (Flower) Length (cm): 19
- Material: Besi dan Gagang Plastik Silikon
- Meter Length (cm): 0 - 200
- Slotted Model Pen Tester Length (cm): 13.5
- Small Philips Screwdriver (Flower) Length (cm): 14.5
- Small Philips Screwdriver Diameter (mm): 2
- PROTO Double Open End Wrench Set (Kunci Pas)Deskripsi:Open end wrench sets can come with different opening angles on each end for access to fasteners in tight spaces. They have a wrench head on each end and can access fasteners from the top and side compared to box wrenches that can only access a fastener from the top. These double end wrenches are SAE (inch) size and can have a different size on each end so that each wrench can be used for two different size fasteners.atribut:
- Single End/Double End: Double End
- Container Type: Vinyl Pouch
- Opening Type: Rounded
- Tether Style: Not Tether Capable
- Container Color: Red
- Handle Color: Silver
- Handle Type: One Piece
- Head Type: Standard
- Material: Alloy Steel
- Wrench Product Grouping: Wrench Sets
- Wrench Shape: Straight
- SANEI Wrenchatribut:
- Available Dimension (mm): 15 to 140
- Material: Steel
- TONE Hub Cone WrenchDeskripsi:For mounting / adjusting the bearing ball push of the hub.atribut:
- Overall Length (mm): 205
- Use: For mounting / adjusting Bub bearing ball tap.
- Material: Structural Steel, (handle) resin
- Tip Thickness (mm): 2
- KTC Double Box End Wrench Ratcheting (Kunci Ring Ratchet)Deskripsi:Smooth ratcheting operation.Thin and round shaped head for use in confined spaces.For light-load operation.The feed angle is 20°.atribut:
- Measurement Type: Metric
- Type: Straight
- monotaro Filter Housing WrenchDeskripsi:A wrench suitable for replacing the housing.
- TRUSCO Rubber Sheet (Lembaran Karet)Deskripsi:-Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.atribut:
- Thickness: 7mm
- Width: 910mm
- Length: 1820mm
- Working Temperature Range: 0 to 40degree C
- Color: Black
- Material: PVC・NBR
- ANEX Bit Holder Handleatribut:
- Total Length: 95mm
- TRUSCO Adjustable Wrench Monkey Color (Kunci Inggris)Deskripsi:-Elastomer resin grip so it fits your hand, making it less slippery.-The grip end can also be used as a box end wrench.
- Union Tube Brush with Thread (TT) (Mata Bor Sikat Pipa)atribut:
- Material: Brass
- Vessel Screwdriver Super Cushion (Obeng)Deskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Blade Material: Chrome Vanadium Steel
- Handle Material: \"Super Cushion\" /Elastomer Grip
- Shank type: Standard/General Type
- Tip Finish: Black Chrome Plating
Daftar Harga wrench Terbaru November 2026
| TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas) | Rp22.900 |
| KTC Pedal Wrench (Crowfoot Wrench Type) | Rp999.900 |
| BENZ WERKZ Diamond Core Bits for Concrete and Granite (Mata Bor Inti Diamond) | Rp3.900 |
| TRUSCO Adjustable Wrench with Quick Wrench (Kunci Inggris) | Rp319.900 |
| Shinpo Kursi Tamu IMPERO | Rp979.900 |
| LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris) | Rp459.900 |
| Vessel Bit Philips (Mata Obeng) | Rp15.900 |
| Iscar Spare Part | Rp149.900 |
| Taffware 8 in 1 Tool Set Hammer Screwdriver Cutter Tape Measure (Set Perkakas) | Rp69.900 |
| PROTO Double Open End Wrench Set (Kunci Pas) | Rp1.999.900 |
Data diperbarui pada 21/11/2026 (Harga belum termasuk PPN)



















































































































































/67P101000223-6.jpg)
/caP111425442-1.jpg)
/jcP111581696-1.jpg)
/P102378258-3.jpg)

%20Adjustable%20Wrench%20Hybrid%20Angle%20Short%20Type%20(Kunci%20Inggris)/P102712115-2.jpg)
/kzP102039755-11.jpg)

/qsP107924964-1.jpg)
/n1P107292829-1.jpg)


/laP106761766-1.jpg)

/P102981007-1.jpg)

/P102758977-2.jpg)
%20(Mata%20Bor%20Sikat%20Pipa)/P101003488-1.jpg)
/P102039373-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)