Beli dial vision di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystalatribut:
- Unit Measurement: Metric
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- KRISBOW Magnetic StandDeskripsi:This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.atribut:
- Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
- Dimensions (mm): 35x30x35
- Work Magnetic Force (kg): 25
- Stem Length (mm): 165
- KRISBOW Jangka Sorong Analogatribut:
- Dimensions (mm): 250x95x30
- Range/Reading (mm): 150 /0.02
- TECLOCK Electronic Digital Indicatoratribut:
- Operating Temperature: 0 - 40 degree C
- Power Supply: SR44 (Button, Silver oxide cell)
- Niigata Seiki (SK) Mini Magnetic BaseDeskripsi:Mini Magnetic Base SB-25M. - Compact size, Thick main post, removeable with on/off lever operation - Magnet Power 250N - Length Rod 1: 60mm - Main Post Screw: M5xP0.8 - Base Dimension: 30x35x55mm.atribut:
- Main Post Screw: M5xP0.8
- monotaro Long Stroke Dial Gaugeatribut:
- Dimension H (mm): 53.5
- Stem Diameter (φmm): 8
- Dimensions a (mm): 37.5
- Dimensions c (mm): 58
- Measuring Force (N): Below 2.0
- Dimension D (mm): 16.3
- Dimension F (mm): 21.5
- Dimension G (mm): 37.5
- Dimensions b (mm): 88
- Dimensions e (mm): 20
- Dimensions j (mm): 9.0
- Measuring Range (mm) : 0 to 30
- Outer Diameter (φ mm): 57
- Overall Length (mm): 115.0
- Repeat Precision (µm): 5
- Return Error (µm): 7.0
- Scale Interval (mm): 0.01
- Scale Specification: ± 0-100
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Insize Indikator Dial TestDeskripsi:Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
- Mitutoyo Dial Indicator Standard One Revolution Typeatribut:
- Graduation (mm): 0.01
- Specification Range (mm): 0.5
- KRISBOW Magnetic StandDeskripsi:- This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicatoratribut:
- Holding Stem (mm): 8+0.02
- Holes: 8,02 mm
- Release Method: Manual
- TOHNICHI Kunci TorsiDeskripsi:Memory Pointer for easy Torque Reading. Ideal for torque measuring and quality check application with accuracy ± 3%.
- Mitutoyo Indikator Dial TestDeskripsi:Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.atribut:
- Contact point: Thread M 1.7 x 0.35
- Mitutoyo Dial Caliper Metric Typeatribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
Daftar Harga dial vision Terbaru September 2025
Mitutoyo Analog Dial Indicator | Rp639.900 |
KRISBOW Alat Ukur Dial Indikator | Rp369.900 |
Mitutoyo Analog Dial Indicator | Rp1.399.900 |
Mitutoyo Magnetic Stand | Rp1.299.900 |
KRISBOW Magnetic Stand | Rp469.900 |
KRISBOW Jangka Sorong Analog | Rp589.900 |
Mitutoyo Long Stroke Large Dial Gauge | Rp2.099.900 |
TECLOCK Electronic Digital Indicator | Rp7.699.900 |
Niigata Seiki (SK) Mini Magnetic Base | Rp689.900 |
monotaro Long Stroke Dial Gauge | Rp969.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)