Ametek Brookfield Dial Reading Vicsometer

Sebelum PPN:
Rp219.999.900
Spesifikasi
Speed (rpm)3-60
Number of Increments8
Accuracy (%)±1.0 of range
Repeatability (%)±0.2
VISCOSITY RANGE cP(mPa/s)min. 1 Max,2M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dial Reading Viscometer, with electronic motor drive and universal power supply, rugged, mechanical simple measurement instrument. Calibrated spring is unaffected by long use or extreme environmental conditions retaining its calibration indefinitely. Reading from viscometer dial can be directly converted into centipoises unit (CPS). Accurate reproducible within 1% of the range in use measurements can be made in less than 30 seconds. Range 15-2.000.000 cps 4 spindles
Feature
The Worldwide Standard
Viscometer
Easy–to–Select Speeds
Electronic Drive
means quiet, reliable operation

Analog display
- Shows % Torque
- Use Factor Finder to convert reading to centipoise

Simple-to-use, easy setup

Available in explosion proof
- U.L. Class 1, Division 1,
- Group D locations (w/o Electronic Drive)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait