Fanvil Video Intercom

Sebelum PPN:
Rp11.999.900
Spesifikasi
Microphone (dB)- 38
Speaker Power (W)40/3
Power Supply (V)12
Storage Temperature (°C)- 40 to 70
Protecton LevelIP65 and IK10
Working Humidity (%)10-90
Dimensions (mm)310x175x115
Shell MaterialAluminium Cover and Cast-Aluminium back case
Network cableCAT5 or better

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This SIP intercom model is produced for industrial users, developing based on technology of VOIP, using standard IP/RTP protocol, compatible with many popular SIP PBX, /IMS platform, such as Asterisk, Broadsoft, 3CX, Elastix etc., easily to deploy. The i18S SIP Video Intercom is designed for outdoor scenes with high reliability, HQ Audio/Video, and IP65/IK10 protection grade. It combines security, audio/video intercom and broadcasting functionalities and offer the best communication solution for users Highlights - Concise design and easy installation(support wall mounted and Flush-Mounting) - HD camera with night vision; supports HD video communication - Telecom grade HD audio with built-in 3W speaker and AEC; adapt for noisy environment - Functionality including security, intercom and broadcasting - Support wide working temperature range from -40 to +70 °C - IP65 and IK1 - High compatibility – Compatible with major platforms:Aterisk,Broadsoft,3CX, Metaswitch, Elastix, Avaya etc.
Feature
Access control function - Two SIP lines, support SIP 2.0(RFC3261)and related RFC - POE Enabled - Full-duplex handsfree(HF) - Default Auto Answer - Support electric lock internal or external power supply options - Support customized DSS keys - Network Time Synchronization - Action URL/Active URI remote control Audio - Narrowband speech codec: G711a/u, G723. 1. G.726-32K, G. 729AB - Broadband speech codec: G. 722 - Full Duplex Echo Cancellation (AEC)-96MS tail-length - DTMF: In-band, out-of-band DTMF(RFC2833)/SIP Info Video - Sensor: 1/2.7inch color CMOS - 2 Megapixels - Video codec: H.264 - Resolution: main stream 1280×720@25fps Sub-stream 704×576(D1)@25fps Viewing angle: 112° (H), 84° (V) - Minimum illumination: 0.1Lux, support for infrared illumination Networking/Protocols - Support POE - Primary and secondary DNS servers are supported - Support RTSP - Support SNTP client - Support VPN L2TP/ OpenVPN - Support SRTP - Support HTTP/HTTPS web pages - Support Qos: 802. 1p/q, DSCP - Support MD5 authentication - Support Web Filter - DHCP/static/PPPOE - Support STUN Deployment & Maintenance - Auto-Provisioning via FTP/TFTP/HTTP/HTTPS/DHCP OPT66/SIP PNP/TR-069 - Web Management Portal - Web-based Packet Dump - Configuration Export / Import - Firmware Upgrade - Syslog Physical Specifications - 1 or 2 DSS keys (Speed Dial) - RJ45 Ethernet Jacket x2: Network x1, PC x1 (Bridged to Network) - Main Chipset: Broadcom - Passive Switch: Normally Open and Normally Closed highest at 30V/1A AC/DC - Output interface for active speaker - Audio record output interface - 2 embedded short circuit input interfaces - 2 embedded short circuit output interfaces - Speaker: 3W/4Ω - 1 DSS button(speed dial button - 1 embedded short circuit input interface - 1 relay: MAX DC30V/1A, AC125V/0.5A - Active switching output: 12V/650MA DC

Ulasan Produk

Tidak ada ulasan