Beli detektor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zeki Smoke Detector
    Mulai

    Rp529.900

    Zeki Smoke Detector
    Deskripsi:
    Smoke photoelectric ZA 201 SP, detektor asap zeki za 201 sp merupakan jenis detektor asap yang di import dari taiwan 2 wire dan jenis perlengkapan fire alarm konvensional, dengan operating voltage 24V DC.Smoke detektor zeki mudah di pasang dan sudah banyak digunakan diberbagai bangunan dan gedung di indonesia.
  2. Zeki Detector
    Mulai

    Rp219.900

    Zeki Detector
    Deskripsi:
    ROR Zeki type ZA 202R, biasa disebut juga dengan rate of rise heat detektor, yang berfungsi untuk mendeteksi panas ruangan hingga temperatur 55 drajat celcius, ROR zeki merupakan produk yang kami import dari Taiwan.ROR zeki juga sudah banyak digunakan diberbagai tempat, fasilitas umum, karena secara kualitas dan keakuratan deteksi yang baik.
    atribut:
    • Operating Voltage (V): 12-30 DC
    • Alarm Current (mA): 30 (Max)
    • Ambient Temperature (°C): -10 up +55
    • Alarm Temperature: Comply to EN54, CNS
  3. 9.11 Fire Alarm Digital Smoke Detector
    Mulai

    Rp909.900

    9.11 Fire Alarm Digital Smoke Detector
    Deskripsi:
    Fire Alarm Digital Smoke Detector Asap Api PHOTOELECTRIC 9.11 Original
    atribut:
    • Alarm Current (mA): <30
    • Alarm Indication: LCD display, sound and light tip-off
    • Alarm Sound (dB): >80
    • Battery Display: Low Batteries Alarm
    • Carbon Monoxide Gas Detection Concentration (ppm): 000-999
    • Color: White
    • Diameter (mm): 104
    • Height (mm): 35
    • Material: Plastic
    • Power: 3 AA1.5V batteries (not included)
    • Quiescent Current (uA): <80
    • Scope: Barbecue Shop, Kitchen, Bedroom, Living Room, Parking Lot, School, Library
    • Sensor: Electrochemical carbon monoxide sensor and infrared photoelectric sensor
    • Smoke Detector Protection Area: when the space height is 6m to 12m, the protection area of one detector is 80 m² for General Protection locations; when the space height is 6m or less, the protection area is 60 m²
    • Smoke Sensitivity (db/m): 0.1%-9.9%
    • Working Humidity (%RH): 10-95
    • Working Temperature (°C): 0-50
  4. CRC Smoke Test Detector (Detektor Uji Asap)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp98.900

    CRC Smoke Test Detector (Detektor Uji Asap)
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
  5. TONATA Smoke Detector
    Mulai

    Rp179.900

    TONATA Smoke Detector
    Deskripsi:
    Standalone Smoke Detector Photoelectric Tonata / Pendeteksi Asap Daya BateraiBaterai sudah termasuk, smoke detector cocok untuk semua ruangan. Menggunakan sensor photoelectric yang bekerja secara independen dengan fitur indikator baterai lemah.Dalam Paket:- Smoke detector 1 pcs- Bracket (kondisi terpasang) 1 pcs- Phiser & Baut 1 bag- Baterai 9V 1 pcs- Buku manual 1 pcs
    atribut:
    • Test Button: Yes
    • Indicator: Yes
    • Low battery indicator: Yes
  6. TONATA Smoke Detector Conventional
    Mulai

    Rp279.900

    TONATA Smoke Detector Conventional
    Deskripsi:
    Photoelectric Smoke Detector Tonata / ConventionalDigunakan untuk fire system, tidak digunakan untuk mandiri. Smoke detector dengan baterai bisa cek disini : https://www.tokopedia.com/tonataindo/standalone-smoke-detector-photoelectric-tonata-pendeteksi-asap
    atribut:
    • Alarm Current (mA): 30
    • Alarm Light: Red LED
    • Ambient Temperature (°C): -10-55
    • Monitoring Light: Green LED
    • Standby Current (µa): 60 Below
    • Working Voltage (V): 24 DC
  7. System Sensor Heat Detector (Sensor Deteksi Panas)
    Mulai

    Rp259.900

    System Sensor Heat Detector (Sensor Deteksi Panas)
    Deskripsi:
    135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering print
    atribut:
    • Diameter (cm): 11.6
    • Height (cm): 4.3
    • Heat Sensor (°C): 57
    • Operating Humidity Range (%): 5 to 95
    • Single Gang: Yes
    • Wiring: Single Circuit
    • Wiring Gauge: 14-22 AWG
  8. System Sensor Smoke Detector Analog 2-Wire
    26%
    Mulai

    Rp439.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
  9. System Sensor Carbon Monoxide & Smoke Detector
    Mulai

    Rp1.899.900

    System Sensor Carbon Monoxide & Smoke Detector
    Deskripsi:
    Smoke detectors sound an alarm when high concentrations of smoke are present in the air. They install in working and living areas to alert occupants to hazards so they can evacuate or seek out the source of concern.
    atribut:
    • ADA Compliant: No
    • Battery Backup: No
    • Detector Power Source: Hardwired
    • Interconnectivity 1: Up to 24 Units
    • Minimum Operating Temperature (°F): 32
    • Power Source: Hardwired
    • Shape: Round
    • Tamper Proof: No
    • Volume Level (dB): 85 @ 10ft
  10. Zeki Hydrant Pillar (Pilar Hidran)
    Mulai

    Rp4.299.900

    Zeki Hydrant Pillar (Pilar Hidran)
    Deskripsi:
    Terminal air damkar
    atribut:
    • Material: Body Cor/Iron Cast
    • Dimensions (cm): 60x30x31
    • Size (inch): Inlet: 4, Outlet: 2.5x2.5
    • Color: Red
  11. Jetstar Fire Hose Canvas (Selang Pemadam Kebakaran)
    Mulai

    Rp1.199.900

    Jetstar Fire Hose Canvas (Selang Pemadam Kebakaran)
    Deskripsi:
    Selang pemadam kebakaran
    atribut:
    • Material: Canvas
    • Dimensions (cm): 45x45x20
    • Color: White
  12. ABUS Smoke Alarm Detector
    Mulai

    Rp799.900

    ABUS Smoke Alarm Detector
    Deskripsi:
    ABUS Smoke Alarm Detector merupakan pendeteksi asap untuk menangkal bencana kebakaran, sangat cocok untuk melindungi keluarga anda dirumah.- Cocok diaplikasikan diruangan Kamar, living rooms, kamar anak, dan lorong rumah- Penggunaan Batre ukuran 3 V Lithium, dengan jangka waktu 1-2 tahun- Peringatan yang dapat diandalkan terhadap risiko penghirupan asap yang berpotensi fatal- Tombol uji besar untuk test alarm dan mode diam
  13. Osw Syntex Unidur Syntex Unidur Fire Hose Rubber (Selang Hidran Karet)
    Mulai

    Rp3.799.900

    Osw Syntex Unidur Syntex Unidur Fire Hose Rubber (Selang Hidran Karet)
    Deskripsi:
    Selang pemadam kebakaran
    atribut:
    • Material: Rubber
    • Dimensions (cm): 45x45x20
    • Color: Red
  14. TONATA Standalone Smoke & Heat Detector
    Mulai

    Rp299.900

    TONATA Standalone Smoke & Heat Detector
    Deskripsi:
    Standalone Smoke Heat Detector Tonata / Pendeteksi Asap PanasPhiser & Baut : 2 PcsBaterai 1.5 V : 2 PcsManual Book : 1 PcsDetector Unit : 1 PcsKelebihan :Instalasi mudah : YesIndicator Baterai lemah : YesTerdapat tombol tes : Yes
    atribut:
    • Diameter (mm): 110
    • Sound (dB): 85
    • Thickness (mm): 55
  15. Daikin VRV Indoor Wall Mounted Wired (AC / Pendingin Udara)
    Mulai

    Rp23.999.900

    Daikin VRV Indoor Wall Mounted Wired (AC / Pendingin Udara)
    Deskripsi:
    Stylish at panel design harmonised with your interior décor
    atribut:
    • Power Supply: 1-phase, 220 V, 50 Hz
  16. Hanna Instruments Total Hardness Chemical Test Kit
    Mulai

    Rp1.699.900

    Hanna Instruments Total Hardness Chemical Test Kit
    Deskripsi:
    The HI3812 is a chemical test kit that measures total hardness as CaCO3 by titration with EDTA. The HI3812 is supplied complete with all of the reagents and equipment necessary to perform approximately 100 tests.Pre-made reagents for ease of useAll reagents marked with expiration date and lot number for traceabilityManual titration performed with calmagite indicator
    atribut:
    • Hardness, Total Measurement Type: titration
    • Hardness, Total Range (mg/L): 0.0 to 30.0 (CaCO₃); 0 to 300 (CaCO₃)
    • Hardness, Total Resolution (mg/L): 0.3 (0.0 to 30.0 (range)); 3 (0 to 300 (range))
    • Hardness, Total Method: EDTA
    • Hardness, Total Number of Tests: 100
  17. Horing Lih Photo Electric Smoke Detector
    Mulai

    Rp759.900

    Horing Lih Photo Electric Smoke Detector
    Deskripsi:
    - Detector has a monitoring LED that operates about every 16seconds (flash) during standby status. When there is smoke,the detector will issue fire signal after 16 consecutive confirmations.(every 0.3 second) If any dust causes flashing or anintermittent signal, it will return to normal status after 32confirmations.- The coating of terminal contacts meets the Rohs and providesbetter results on corrosion and conductive.- Each detector has added specific components that will effectivelyisolate interference from electromagnetic fields andlightening strike.- All detectors use high-density steel for the contacting platematerial.Effective Alert AreaBuilding Height under 4m: 150m²Building Height 4-20m: 75m²
    atribut:
    • Voltage Range (V): 12-30 DC
    • Alarm Current (mA): Maximum 30
    • Standby Current (μA): 20 to 30 (Loop response under 75)
    • Material: Fire-proof Plastic
    • Dimensions DxH (mm): 111x50
    • Ambient Temperature (°C): -10 - +55
    • Color: White
    • Sensitivity Setting: Comply to EN 54
  18. Jetstar Fire Hose Rubber (Selang Hidran Karet)
    Mulai

    Rp2.899.900

    Jetstar Fire Hose Rubber (Selang Hidran Karet)
    Deskripsi:
    Selang pemadam kebakaran
    atribut:
    • Material: Rubber
    • Dimensions (cm): 45x45x20
    • Color: Red
Daftar Harga detektor Terbaru October 2026
Zeki Smoke DetectorRp529.900
Zeki DetectorRp219.900
9.11 Fire Alarm Digital Smoke DetectorRp909.900
CRC Smoke Test Detector (Detektor Uji Asap)Rp98.900
TONATA Smoke DetectorRp179.900
TONATA Smoke Detector ConventionalRp279.900
System Sensor Heat Detector (Sensor Deteksi Panas)Rp259.900
System Sensor Smoke Detector Analog 2-WireRp439.900
HOOSEKI Addressable Master Control Panel (Panel Alarm Kebakaran)Rp37.999.900
System Sensor Carbon Monoxide & Smoke DetectorRp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)