9.11 Fire Alarm Digital Smoke Detector

Sebelum PPN:
Rp909.900
Spesifikasi
Alarm Current (mA)<30
Alarm IndicationLCD display, sound and light tip-off
Alarm Sound (dB)>80
Battery DisplayLow Batteries Alarm
Carbon Monoxide Gas Detection Concentration (ppm)000-999
ColorWhite
Diameter (mm)104
Height (mm)35
MaterialPlastic
Power3 AA1.5V batteries (not included)
Quiescent Current (uA)<80
ScopeBarbecue Shop, Kitchen, Bedroom, Living Room, Parking Lot, School, Library
SensorElectrochemical carbon monoxide sensor and infrared photoelectric sensor
Smoke Detector Protection Areawhen the space height is 6m to 12m, the protection area of one detector is 80 m² for General Protection locations; when the space height is 6m or less, the protection area is 60 m²
Smoke Sensitivity (db/m)0.1%-9.9%
Working Humidity (%RH)10-95
Working Temperature (°C)0-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Fire Alarm Digital Smoke Detector Asap Api PHOTOELECTRIC 9.11 Original
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Fitur
Terbaru 2 in 1 LED Digital Gas Alarm asap Co karbon monoksida detektor suara memperingatkan Sensor perlindungan keamanan rumah Sensitif tinggi

1. 2 dalam 1 karbon monoksida + detektor asap
2. Mengadopsi keandalan tinggi sensor elektrokimia dan sensor fotolistrik inframerah
3. Kepadatan layar kristal cair LCD
4. Baterai 4.3 AA 1.5V bertenaga (tidak termasuk)
5. Konsumsi arus rendah, umur siaga yang panjang
6. Baterai rendah cepat
7. Fungsi memori Alarm
8. Jeda Alarm (mode senyap)
9. Peringatan ganda: suara dan alarm cahaya/alarm indikasi LED
10.SMT manufaktur industri, stabilitas yang kuat

Ulasan Produk

Tidak ada ulasan

Halaman Terkait