Beli detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Alinco Radio RigDeskripsi:Alinco DR-135 DR-135MKIII radio communication rig is designed with 50W power and 100 memory channels making this communication tool very powerful for communication, especially for amateurs.
- KRISBOW Alat Pendeteksi Logamatribut:
- Alarm Type: Buzzer sound, LED lighting alarm and vibration alarm
- Standard Sensitivity Level (mm): Pin: 30-60, Coin: 75-100, 20cm Dagger:160-180, 64 types pistol:180-195
- Adjustable Sensitivity: Yes, with knob adjuster
- Operating Frequency (kHz): 25
- Operating Current (mA) : <50
- Operating Environment (°C): -5 to 55 (<85%RH)
- Packing Dimensions (mm): 510x95x50
- Power Supply: DC9V (6F22) battery, standard (alkaline type) or rechargeable
- Unit Dimensions (LxWxH) (mm): 410x80x42
- GVDA Gas DetectorDeskripsi:GVDA GD139 Natural Gas Leak Detector with 12-inch Extendable Probe,%LEL Propane Leak Detector with Built-in Flashlight for Methane, Butane, Combustible Gas for Home, RV, This GD139 meter is a combustible gas leakage detector, which is used to detect the leakage of combustible gas quickly and reliably.
- Horiba LAQUA Smart Handheld Conductivity & DO Meter Packageatribut:
- Parameter: pH/ ORP/ EC/ TDS/ Resistivity/ Salinity/ DO/ Ion/ Temperature
- Notes: 2-Channel
- LEOPARD Eyewash Portableatribut:
- Material: Polypropylene
- Operated: Gravity
- Cole Parmer Compound Binocular Microscope With Built-In Camera Semi-PlanDeskripsi:Reap the benefits of digital photography and excellent microscopy technology. Use the microscope by itself or plug it into your computer and you're ready to capture, label, measure, store, or share digital images of your specimens. Ideal for laboratory and university applications, semi-plan objectives deliver excellent clarity and flatness of field. All objectives are parfocalled, parcentered, and color-coded. Widefield 10x/18 mm eyepieces with rubber eyeshields are 45 degrees inclined with interpupillary and diopter adjustments for comfortable viewing. Use the 3-watt LED variable control to set illumination to the necessary level. Iris diaphragm controls resolution and contrast for different magnification levels. Large 140 x 135 mm stage features coaxial coarse and fine adjustments.atribut:
- Magnification: 40x/100x/400x/1000x
- Maximum Magnification: 1000x
- Head configuration: Binocular
- Objectives: 4x/10x/40x/100x, semi-plan objectives
- Eyepiece Diameter (mm): 18
- Eyepiece Magnification: 10x
- Cable (s): USB
- Eyepieces: Widefield
- Illuminator (s): LED, variable
- Image Sensor: 3.0 MP CMOS
- Output: USB
- Power (Hz): 50/60
- Power (V AC): 100 to 240
- Stage Dimensions (mm): 140x135
- KOMYO RIKAGAKU KOGYO Gas Detector Tube Tipe KitakawaDeskripsi:A detector tube used for the Kitagawa gas sampler. The gas concentration can be found simply by attaching it to the tip of the gas sampler, pumping the handle, collecting air, and reading the scale of the discolored part of the detector tube.atribut:
- Measuring Range: Qualitative
- Number Of Measurements: 10
- Name of Detector Tube: Forensic oil
- Measuring Object Gas: For forensic use
- HONEYWELL Portable Gas DetectorDeskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
- Garrett Walkthrough Metal DetectorsDeskripsi:Walkthrough Metal Detector Model PD6500i adalah sebuah gerbang yang dilengkapi dengan detektor logam. PD6500i memiliki 33 Zona pendeteksian (Target Zones). Oleh Karena itu detektor ini dapat scan seluruh bagian tubuh dari kepala hingga kaki secara akurat. pengguna detektor ini tinggal memilih salah satu dari 20 Program yang telah disediakan seperti bandara, pengadilan, penjara, sekolah, acara khusus, gedung lain dan seterusnya. posisi benda logam seperti senjata bisa diketahui secara presis (horisontal: kanan atau kiri, posisi vertikal). sistem ini juga dilengkapi dengan fitur anti-interferensi agar alat lain disekitarnya tidak menyebabkan gangguan akurasi. setting dan akses ke sistem bisa dikunci agar tidak ada pihak ketiga yang bisa memanipulasi alatnya dan juga ada fitur untuk remote control dan akses (optional)
- Benetech Combustible Gas DetectorDeskripsi:Gas Detector Combustible Sanfix GM8800A adalah peralatan keselamatan dasar yang diperlukan bila teridentifikasi adanya gas yang mudah terbakar di dalam area kerja. Umumnya alat ini digunakan di tempat yang rawan terjadi kebocoran gas, misalnya di pabrik, lokasi pertambangan, dan kilang minyak.Gas detector dapat digunakan untuk mendeteksi sekurang-kurangnya tiga hal: gas yang mudah menyulut api, gas beracun, dan penipisan oksigen.atribut:
- Low Battery Indication (V): 3 ±0.2
- Unit Size (mm): 76x49x220
- Continuous Operating Time (hour): 8
- Operating Temperature (°C): 0-52
- Power: 3x1.5V LR 14 Battery
- Response Time (s): 2
- Standard Carton Size (cm): 53.0x38.1x30.3
- Warm-up Time (s): Approx. 60
- FLUKE UltraSonic Industrial ImagerDeskripsi:Includes : (2) Batteries, AC Power Supply, Case, Hand and Neck Strap, USB Cableatribut:
- AC Frequency Response (kHz): 2 to 52
- System Sensor Smoke Detector Analog Single CircuitDeskripsi:135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering printatribut:
- Diameter (cm): 11.6
- Height (cm): 4.3
- Heat Sensor (°C): 57
- Operating Humidity Range (%): 5 to 95
- Single Gang: Yes
- Wiring: Single Circuit
- Wiring Gauge: 14-22 AWG
- HOOSEKI Pendeteksi Asap Photoelectricatribut:
- Rated Voltage (V): DC 24
- Working Voltage (V): DC 12 to 30
- Standby Current (micro Amps): Max. 100
- Initial Stabilizing Time (s): 15
- Identification Light: Red Color (LED)
- Ambient Temperature (°C): -10 to +50
- Ambient Humidity (%): 0-95
- Material: Fire Proof Plastics
- Color: Creamy-White
- WESTWARD Metal Detectoratribut:
- Exterior Height (inch): 1 13/64
- Exterior Length (inch): 6 45/64
- Exterior Width (inch): 1 13/64
- Scans: Metallic Object; Voltage 70 to 600V AC and 6 to 36 V DC
- Battery (V): 9
- Indicator: LED; Tone
- Material: ABS Plastic
- Maximum Operating Temperature (°F): 14° to 122
- Operating Frequency (Hz): 50 to 500
- Product Type: Metal Detector
- Step Depth (inch): 2
- UNSPSC: 41113637
- METEX Treasure Hunter VLF Metal DetectorDeskripsi:The best-selling general-purpose metal detector in the United States. The coin or other metal is identified by the meter and sound. On holidays, the family can search for treasure and help remove dangerous goods on the ground and beach.atribut:
- Dimensions (cm): About 101x20x20
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Included Accessories: Japanese instruction manual, product warranty 6 months
- Applicable Size: Coin size is the maximum. Smaller sizes are not guaranteed.
- Maximum Operating Time (hour): Approx. 15
- Power Supply: 2 x 9V batteries (sold separately).
- KRISBOW Pintu Pendeteksi Logam 18Z Outdooratribut:
- Detection Zone: 18 localization zones, Min. Height of Detection: 20mm
- Outer Frame: 2210mm (H) x 845mm (W) X 710mm (D)
- Power Supply: 100 to 240VAC, 50/60Hz, Max. Power Consumption: 12W
- Adjustable Signal Frequency (Hz): 7000-8999
- Alarm: - Sound and light, four LED light bars on back and front of the door frame, - Multi zones alarm when detected, - 9 sounds and 8 volume levels for selection
- Frame Size (mm): 1980x710x608 (inner)
- Gate Material: PVC surface board
- Minimum Distance (m): 0.5 between two WTMD at high sensitivity
- Operating Environment (°C): -20 to 45/0 to 98 %RH
- Operation Way: Remote control only
- Screen Size (inch): 5.5 (LCD)
- Sensitivity: Adjustable from 0 to 1999, can detect a clip or 1/2 cutter blade
- Serial Port Communication: RS 232 to connect to computer
- Weather Proof: IP55, supporting outdoor work, avoid false alarm in wind or shock
- METAL DEFENDER Detector and ScannerDeskripsi:Heavy cut levels (ANSI A6-A7) protect from cuts caused from handling slitter blades, steel cable, and stamped metal.atribut:
- UNSPSC: 41111903
- Audio Alarm: Volume Adjustable
- Coating: Black
- Exterior Depth (inch): 19-11/16
- Exterior Height (inch): 87-13/16
- Exterior Length (inch): 37
- For use with: Security
- Indicator: LED
- Inside Depth (inch): 19-11/16
- Inside Height (inch): 78-23/64
- Inside Length (inch): 32
- Material: ABS Plastic
- Max. No. Zones: 6
- Maximum Operating Temperature (°F): -5 to 122
- Operating Frequency (Hz): 47.5 to 60
- Outranging Power (V): 85 to 264 AC
- Package Quantity: 1
- Product Type: Metal Detector
- Scans: Full Body
- Standards: CE; DHS Safety Act; FCC; ICNIRP; IEC; IEEE; ROHS
- Type: Walk-Through
- Weight (lbs): 180
Daftar Harga detector Terbaru March 2026
| Alinco Radio Rig | Rp2.999.900 |
| KRISBOW Alat Pendeteksi Logam | Rp889.900 |
| Garrett Handheld Security Detectors | Rp1.999.900 |
| GVDA Gas Detector | Rp249.900 |
| Horiba LAQUA Smart Handheld Conductivity & DO Meter Package | Rp70.999.900 |
| LEOPARD Eyewash Portable | Rp3.999.900 |
| Cole Parmer Compound Binocular Microscope With Built-In Camera Semi-Plan | Rp239.999.900 |
| KOMYO RIKAGAKU KOGYO Gas Detector Tube Tipe Kitakawa | Rp569.900 |
| HONEYWELL Portable Gas Detector | Rp7.999.900 |
| Icom RIG | Rp2.899.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Rig/l7P105064763-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/KRISBOW%20Alat%20Pendeteksi%20Logam/osP104574892-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Garrett%20Handheld%20Security%20Detectors/38P103220116-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/LEOPARD%20Eyewash%20Portable/lwP106149788-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20RIG/7oP103634276-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Garrett%20Walkthrough%20Metal%20Detectors/3hP103220125-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%20Single%20Circuit/ccP104050444-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Pendeteksi%20Asap%20Photoelectric/hqP105386638-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Wipro%20Metal%20Detector/f7P108533547-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/WESTWARD%20Metal%20Detector/o1P107742865-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/KRISBOW%20Pintu%20Pendeteksi%20Logam%2018Z%20Outdoor/p8P104574908-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/METAL%20DEFENDER%20Detector%20and%20Scanner/19P109360045-1.jpg)