KRISBOW Metal Detector Door 18Z Outdoor (Gerbang Detektor)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp35.999.900
Spesifikasi
Detection Zone18 localization zones, Min. Height of Detection: 20mm
Outer Frame2210mm (H) x 845mm (W) X 710mm (D)
Power Supply100 to 240VAC, 50/60Hz, Max. Power Consumption: 12W
Adjustable Signal Frequency (Hz)7000-8999
Alarm- Sound and light, four LED light bars on back and front of the door frame, - Multi zones alarm when detected, - 9 sounds and 8 volume levels for selection
Frame Size (mm)1980x710x608 (inner)
Gate MaterialPVC surface board
Minimum Distance (m)0.5 between two WTMD at high sensitivity
Operating Environment (°C)-20 to 45/0 to 98 %RH
Operation WayRemote control only
Screen Size (inch)5.5 (LCD)
SensitivityAdjustable from 0 to 1999, can detect a clip or 1/2 cutter blade
Serial Port CommunicationRS 232 to connect to computer
Weather ProofIP55, supporting outdoor work, avoid false alarm in wind or shock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan