Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DMA 35 Basic is the entry-level handheld density meter that takes samples directly from the storage container with the help of the built-in pump and measures them on-site. Results are given as density or concentration, for example in °Brix, %v/v alcohol, or %w/w H2SO4. Because of its lightweight and flat design, hard-to-reach samples, such as automotive batteries stored on narrow racks or wine samples out of stacked wine barrels, can be conveniently measured.
Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
Feature
The benefits of a handheld density meter over a glass hydrometer- No waste of sample: only 2 mL required
- Sample is taken directly from the container using the built-in pump
- Integrated conversion tables: results are shown in the preferred unit without the need for further calculations
- Wide measuring range: one digital instrument replaces a whole set of hydrometers
- Automatic temperature compensation: results available in seconds
- Storage of data and easy data transfer: no chance for errors when writing down results manually
- User-independent results
Calculate your individual savings now:
ROI calculator
A rugged lightweight instrument to accompany you all day long
- The lightest portable density meter on the market
- Flat design, easy to carry and store
- Fits into tight spaces in between narrow racks (e.g. in the winery or in battery production)
- Protective suitcase, rubber housing, and carrying strap available to support secure on-site operation
- Leak-proof design (IP54), ready to cope with sample spills
- The wetted parts have proven resistance to common samples – from solvents to acids.
Smart features to streamline your daily workflow
- Backlit display and measuring cell for convenient operation, also in dark surroundings
- Store and select sample IDs to allocate a measured result to a sampling location
- Stored results are conveniently printed or exported via the integrated IrDA interface
From the leading manufacturer of portable density meters
- More than 40 years of experience in supplying digital hydrometers for on-site operation
- Wide instrument portfolio serving every customer with exactly the solution required. Besides DMA 35 Basic, Anton Paar also offers:
- EasyDens: the density and concentration meter for home beverage producers
- DMA 35 Standard: the most rugged portable density meter, ready to withstand the rough conditions of field and outdoor use
- DMA 35 Ex: the intrinsically safe portable density meter specially designed for the chemical industry
- DMA 35 Ex Petrol: the only intrinsically safe instrument on the market specifically designed for the petroleum industry – compliant to ASTM D7777 and IP559 standards.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/94P109063328-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
