Anton Paar Density Specific Gravity Concentration Meter (Densitometer)

Sebelum PPN:
Rp279.999.900 - Rp329.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Take DMA 35 with you at all times and measure the density and concentration of your sample directly on-site – be it for intake control, at-line quality inspections, or on the road. The portable density meter uses only two milliliters of sample and saves you a lot of time as there is no need to transport the sample to the lab. DMA 35 is built to withstand the knocks and spills of outdoor use. An RFID interface for quick sample identification and a Bluetooth® interface for convenient data handling in the field are integral parts of the instrument. DMA 35 Ex and DMA 35 Ex Petrol are both intrinsically safe and specially designed for the measurement of flammable chemicals (DMA 35 Ex) or petroleum samples (DMA 35 Ex Petrol) in hazardous environments.

DMA 35 Ampere is the ideal solution for measuring the specific gravity of sulfuric acid in lead-acid batteries during production and for maintenance purposes.

What's In The Box:

(1) Main unit

(1) Instruction manual

(1) Built-In Bluetooth

(1) 7inch filling tube

(1) Carrying case
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
-Measures specific gravity, ambient temperature and count
-Tests lead acid and nickel cadmium batteries
-5 times faster than conventional methods
-± 0.001 accuracy
-Automatic temperature compensation
-Replaceable measuring cell
-Stores up to 100 sample IDs for easy sample identification
-Stores up to 1024 measurements including time stamps and sample IDs
-Bluetooth interface for data exchange
-LCD display

Ulasan Produk

Tidak ada ulasan

Halaman Terkait