Beli d810 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Leica Disto D1
    Mulai

    Rp2.699.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  2. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  3. Leica Disto Touch D810 Package
    Mulai

    Rp40.999.900

    Leica Disto Touch D810 Package
    Deskripsi:
    The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.05 s/d 200
    • Accuracy (mm): + 1.0
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
    • Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
    • Bluetooth: v4.0
    • Box Height (mm): 153
    • Box Length (mm): 392
    • Box Width (mm): 495
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 164x61x31
    • Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 5
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 820
    • Range with Favourable Conditions (m): 0.05 – 250
    • Range with Unfavourable Conditions (ft): 0.16 – 394
    • Range with Unfavourable Conditions (m): 0.05 – 120
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.1
  4. Leica Disto Case D510 Package
    Mulai

    Rp33.999.900

    Leica Disto Case D510 Package
    atribut:
    • Bluetooth Smart Battery: 2 x AAA
    • Measurement Range (m): 0.05 s/d 200
    • Accuracy (mm): + 1.0
    • Protection Class: IP65
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 1/16
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 153
    • Box Length (mm): 392
    • Box Width (mm): 495
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 143x58x29
    • Included Accessories: Leica DISTO D510, pouch, hand loop, 2 x AA batteries, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 5
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 660
    • Range with Favourable Conditions (m): 0.05 – 200
    • Range with Unfavourable Conditions (ft): 0.16 – 260
    • Range with Unfavourable Conditions (m): 0.05 – 80
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.2
  5. BOSCH Laser Rangefinder
    Mulai

    Rp1.799.900

    BOSCH Laser Rangefinder
    atribut:
    • Measurement Range (m): 0.15-40
    • Laser Class: 2
    • Power Supply: 2 x 1.5 V LR03 (AAA)
    • Automatic Deactivation (minute): 5
    • Dust and Water Protection: IP 54
    • Laser Color: Red
    • Laser Diode: 635nm, < 1mW
    • Maximum Measurement Time (d): 4
    • Measuring Range Up To (m): 40
    • Memory Capacity (Values): 10
    • Units of Measurement: m/cm, ft/inch
    • Usual Measurement Accuracy (mm s): ±1.5
    • Usual Measurement Time (s): 0.5
  6. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  7. Makita Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.199.900

    Makita Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.
    atribut:
    • Power Supply: AAA batteries - 2pcs
  8. Leica Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp18.999.900

    Leica Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Memberikan pengukuran cepat dan akurat hingga puluhan meter hanya dengan satu klik. Ideal untuk arsitek, surveyor, dan pekerjaan interior.
    atribut:
    • Dimensions (mm): 143x58x29
    • Measurement Range (m): 0.05 to 200
    • Accuracy (mm): ±1
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 1/16
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Bluetooth Smart Battery: 2 x AAA
    • Box Height (mm): 55
    • Box Length (mm): 142
    • Box Width (mm): 177
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Included Accessories: Leica DISTO D510, pouch, hand loop, 2 x AA batteries, Calibration Certificate Silver, quick start guide
    • Power Supply: AA batteries - 2pcs
    • Product Weight with Packaging (kg): 0.411
    • Protection Class: IP65
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 660
    • Range with Favourable Conditions (m): 0.05 – 200
    • Range with Unfavourable Conditions (ft): 0.16 – 260
    • Range with Unfavourable Conditions (m): 0.05 – 80
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.2
  9. Leica Disto S910 Packages
    Mulai

    Rp71.999.900

    Leica Disto S910 Packages
    atribut:
    • Bluetooth Smart Battery: 2x AAA
    • Ketelitian: + 1.0mm
    • Protection Class: IP54
  10. RIDGID Laser Distance Meter Micro (Meteran Laser)
    Mulai

    Rp7.599.900

    RIDGID Laser Distance Meter Micro (Meteran Laser)
    Deskripsi:
    The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.
    atribut:
    • Power Source: Batteries (2 x AAA)
    • IP Rating: IP 54
    • Catalog Number: 36158
    • Measurement Calculations: Area, Volume, and Indirect measurement calculations
    • Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
    • Range: 164 feet (50 m)
  11. Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser)
    Mulai

    Rp4.899.900

    Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser)
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.2 s/d 100
    • Accuracy (mm): + 1.5
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 1.5 / 1/16
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 55
    • Box Length (mm): 142
    • Box Width (mm): 177
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 116x44x26
    • Included Accessories: Leica DISTO D2, pouch, hand loop, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.28
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 330
    • Range with Favourable Conditions (m): 0.05 – 100
    • Range with Unfavourable Conditions (ft): 0.16 – 200
    • Range with Unfavourable Conditions (m): 0.05 – 60
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
    • Weight (g): 100
  12. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp809.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  13. BOSCH Lightweight Compact Tripod
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    BOSCH Lightweight Compact Tripod
    Deskripsi:
    Deskripsi:Tripod profesional, dudukan tripod 1/4inch
  14. Leica Adaptor
    Mulai

    Rp4.199.900

  15. Leica Tripod
    Mulai

    Rp3.099.900

    Leica Tripod
    Deskripsi:
    CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
  16. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  17. Leica Laser Distance Meter Disto D110 Handheld (Meteran Laser)
    Mulai

    Rp4.399.900

    Leica Laser Distance Meter Disto D110 Handheld (Meteran Laser)
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.2 s/d 60
    • Accuracy (mm): + 1.5
    • Bluetooth Smart Battery: 2 x AAA
    • Box Height (mm): 55
    • Box Length (mm): 142
    • Box Width (mm): 177
    • Dimensions (mm): 120x37x23
    • Product Weight with Packaging (kg): 0.28
    • Weight (g): 92
  18. Extech Laser Distance Meter (Meteran Laser)
    Mulai

    Rp4.299.900

    Extech Laser Distance Meter (Meteran Laser)
    Deskripsi:
    It can calculate area and volume and the integrated Pythagorean Theorem allows the user to take indirect measurements. Other features include continuous measurement with Min/Max distance tracking, 20 point memory, addition/subtraction of sequential readin
  19. SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp539.900

    SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
Daftar Harga d810 Terbaru October 2026
Leica Disto D1Rp2.699.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
Leica Disto Touch D810 PackageRp40.999.900
Leica Disto Case D510 PackageRp33.999.900
BOSCH Laser RangefinderRp1.799.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
Makita Digital Laser Distance Meter (Meteran Laser)Rp2.199.900
Leica Digital Laser Distance Meter (Meteran Laser)Rp18.999.900
Leica Disto S910 PackagesRp71.999.900
RIDGID Laser Distance Meter Micro (Meteran Laser)Rp7.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)