Beli cylinder bore gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Dial Bore Gauge/Cylinder GaugeDeskripsi:USE : - Bore measurement. POWER : - One CR2032 (Lithium) battery included for testing.atribut:
- Repatibility (µm): 3
- Body Material: Steel
- monotaro Standard Cylinder Gauge Set With Dial GaugeDeskripsi:For measuring small inside diameter.atribut:
- Overall Length (mm): 150
- Minimum Display (mm): 0.01
- Scale Interval (mm): 0.01
- Repeatability (µm): 3
- VELVAC Single-Acting Tie Rod Air CylinderDeskripsi:These vehicle-mount air cylinders operate tailgates and hinged equipment on fleet vehicles.atribut:
- UNSPSC: 27131701
- Air inlet (inch): 1/4 NPT
- Body Material: Aluminium
- Bore Diameter (inch): 2-1/2
- Cylinder Action: Single Acting
- End Cap Material: Aluminium
- Extended Length (inch): 19-7/16
- For Fluid Type: Air
- Magnetic Piston: Magnetic Piston
- Manufacturer Part Number: 100101
- Maximum Operating Pressure (psi): 100
- Maximum Operating Temperature (°F): 185
- Minimum Operating Temperature (°F): -20
- Mounting Style: Clevis
- Piston Rod Material: Metal
- Retracted Length (inch): 12-5/8
- Rod Diameter (inch): 5/8
- Spring Retraction Force (lbs): 386
- Stroke Length (inch): 6-3/4
- Tie rod Material: Metal
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)Deskripsi:The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.atribut:
- Graduation (mm): 0.01
- Accuracy (mm): 0.01
- Dial Diameter (mm): 57
- System of Measurement: Metric
- Type: Dial Bore gauge
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Niigata Seiki (SK) Thickness Gauge (Alat ukur ketebalan)Deskripsi:Thickness Gauge 100MZ. - Measure Gap Width (0.03-1.00) - Material Carbon Steel - Leaf width 12.7mm, Leaf Length 100mm, 25 Pieces/set - Nominal size: 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.11, 0.12, 0.13, 0.14, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00mm.
- Mitutoyo Replacement Washer for Cylinder Gauge Parts 0.5mmatribut:
- Mitutoyo Part Number: 204355
- Mitutoyo Bore Gage Extra SmallDeskripsi:The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µm. These bore gages come in various measuring ranges from 0.95mm t0 18mm.atribut:
- Accuracy (µm): 4
- Repeatability (µm): 1
- Mitutoyo Bore GageDeskripsi:Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
- monotaro Small Diameter Cylinder Gauge (With Dial Gauge)Deskripsi:For the measurement of small inside diameter.atribut:
- Minimum Display (mm): 0.01
- Anvil: With nine
- Adjacent accuracy: 5
- Repeat Precision (µm): 3
- Wide Range Accuracy (µm): 12
- Mitutoyo Analog Dial Bore Gauge (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo bore gage delivers a wide range of bore measurement capabilities for high accuracy. Interchangeable anvils constructed of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- SMC CM2-Z/CDM2-Z - Air Cylinder/Standard Type Double Acting Single Rod CDM2L40-125Zatribut:
- Type: (-) Pneumatic type
- Auto Switch Type: M9BW
- Built-in Magnet Availability: (D) Built-in magnet
- Cushioning: (-) Rubber cushion
- Cylinder Stroke (mm): 125
- Lead Wire (m): 0.5
- Rod End Bracket: (-) No option
- Rod end Screw: (-) Rod tip male screw
- Tube Inner Diameter (Φmm): 40
- Type Of Thread: (-) Rc
- Type of Acting: Double acting single rod
- KRISBOW Alat Ukur DiameterDeskripsi:Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.atribut:
- Reading (mm): 0.01
- SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)atribut:
- Bore Size (mm): 63
- Auto Switch: Without Auto Switch
- Made To Order: Standard
- Leica Meteran Laser Level (Laser Line)Deskripsi:Cross-line laser levers project two intersecting lines for horizontal (level) and vertical (plumb) alignment. They provide easier placement and greater accuracy than chalk lines for tasks such leveling cabinets and counters, placing wall outlets, and installing light fixtures.atribut:
- UNSPSC: 27111802
- Automatic Shutoff: Yes
- Bluetooth: Not Bluetooth Compatible
- Includes Battery: Batteries Included
- Laser Class: Class 2
- Laser Output (mW): 1
- Laser Projection: Horizontal; Vertical
- Leveling Type: Manual Leveling
- Maximum Indoor Range (ft): 262
- Maximum Outdoor Range (ft): 262
- Maximum Working Range with Detector (ft): 260
- Mount Type: Magnetic
- Number of Lines: 2
- Overall Depth (inch): 3 15/16
- Overall Height (inch): 4 5/16
- Overall Width (inch): 2 3/8
- Self Leveling Range: ±4°
- Tripod Thread Size (inch): 1/4-20
- NITTO KOHKI Coupler TSP (Kopler)atribut:
- Fluid: Air, mineral hydraulic fluid
- Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
Daftar Harga cylinder bore gauge Terbaru October 2026
| Niigata Seiki (SK) Dial Bore Gauge/Cylinder Gauge | Rp3.499.900 |
| monotaro Standard Cylinder Gauge Set With Dial Gauge | Rp1.599.900 |
| Mitutoyo Bore Gauge (Pengukur Diameter Dalam) | Rp3.799.900 |
| VELVAC Single-Acting Tie Rod Air Cylinder | Rp2.299.900 |
| Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam) | Rp2.099.900 |
| Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial) | Rp3.099.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Niigata Seiki (SK) Thickness Gauge (Alat ukur ketebalan) | Rp649.900 |
| Mitutoyo Replacement Washer for Cylinder Gauge Parts 0.5mm | Rp199.900 |
| Mitutoyo Bore Gage Extra Small | Rp89.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Dial%20Bore%20Gauge%2FCylinder%20Gauge/9wP105972356-1.jpg)

/elP106564525-1.jpg)

/l5P106117761-4.jpg)
/baP102140406-5.jpg)
/n9P102944837-15.jpg)
%20Thickness%20Gauge%20(Alat%20ukur%20ketebalan)/P102224489-1.jpg)


%20Analog%20Tipe%20Hall/Mitutoyo%20Bore%20Gage/fuP103761570-1.jpg)
/dhP103188485-1.jpg)
/okP106119884-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

%2063mm%20(Silinder%20Pneumatik)/duP101579498-2.jpg)
/nlP109737849-4.jpg)
/P102829150-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)