Mitutoyo Bore Gage Extra Small

Sebelum PPN:
Rp89.999.900
Spesifikasi
Accuracy (µm)4
Repeatability (µm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µm. These bore gages come in various measuring ranges from 0.95mm t0 18mm.
Feature
Includes a Mitutoyo Dial Indicator
Available in Metric models
Each bore gage model comes with a set of anvil sizes
Models with dial indicators are fully protected by a rugged cover
Gage stem diameter is 8mm
Interchangeable anvils are constructed of stainless steel for added accuracy and durability
Supplied in a plastic case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait