BioBase Biological Safety Cabinet BSC

Sebelum PPN:
Rp179.999.900 - Rp249.999.900
Spesifikasi
Illumination (Lux)≥1000
Tested Opening (Safety Height) (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Biosafety cabinet is a box-type air purification negative pressure safety device that can prevent the aerosol escape of some dangerous or unknown biological particles in the process of experimental operation. It is widely used in scientific research, teaching, clinical testing and production in the fields of microbiology, genetic engineering and biological products, and is the most basic safety protection equipment in the first-level protective barrier of laboratory biosafety.
Feature
1. The operation perspective is wide and more humanized.
2. Time reserve function.
3. ULPA filter life and UV life indicator.
4. Motorized front window.
5. With memory function in case of power-failure.
6. Audio and visual alarm(Abnormal airflow velocity, Filter replacement, Front window at unsafe height, High filter pressure alarm).
7. Self-locking button switch to solve the trouble of losing the key.
8. 7 inch large touch screen with Intelligent control system: Operators can check detailed status of the cabinet, such as inflow and downflow velocity, work area temperature and humidity, filter pressure, UV working time and filter working time, filter life indicator etc.
9. Remote control: All functions can be realized with it, making the operation much easier and more convenient.
10. Interlock function: UV lamp and front window; UV lamp and blower, LED lamp; blower and front window.
11. Foot switch: Adjust front window height by foot during experiment, to avoid airflow turbulence caused by arm movement.

Ulasan Produk

Tidak ada ulasan