BioBase Biosafety Cabinet
#Grup produk P111131996
Spesifikasi
| Alarm | Abnormal airflow velocity; Filter replacement; Front window at unsafe height |
|---|---|
| DC Motor | One ECM motor, 115V& 230V acceptable, Speed adjustable, high efficiency and low power consumption |
| Display | Color Touch Screen |
| Exhaust Airflow Volume 100% (m³/hour) | 1320 |
| External Size (WxDxH) (mm) | 1383x775x2250 |
| Filter Guard Type | Aluminium Alloy Frame |
| Front Window | Motorized. Two-layer laminated toughened glass ≥6mm. Anti UV |
| Ground Resistance (ohm) | ≤ 0.10 |
| HEPA Filter | Two, 99.995% efficiency at 0.12μm, filter life indicator |
| Illumination (Lux) | ≥1000 |
| Internal Size (WxDxH) (mm) | 1210x600x660 |
| Material | (Working Area) 304 Stainless Steel; (Frame and Decorative) Cold-rolled Steel with Anti-bacteria Power Coating |
| Maximum Opening (mm) | 470 |
| Noise (dB) | NSF 49≤67/EN 12469≤65 |
| Power Comsuption (W) | 400 |
| Power Supply | AC230V, 50Hz; 115V, 60Hz, Full Load Amps = 9A, BTU/Hr: 1689 |
| Tap | Water Tap x1, Gas Tap x1 |
| Tested Opening (Safety Height) (mm) | 200 |
| UV Lamp Power (W) | 30 |
| Waterproof Socket (W) | ≤500 (Two, Total Consumption) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product belong to Class II B2 Biosafety Cabinet(BSC) which fully meets the requirements of US Standard ANSI/NSF49:2016. BSC is a kind of negative pressure filtration system for protecting operator, laboratory environment and experiment materials.
Warning
Customers need to prepare an external exhaust fan or exhaust system by themselves.Feature
1. Motorized front window.2. HEPA filter life and UV life indicator.
3. Automatic air speed adjustable with filter block.
4. With memory function in case of power-failure.
5. Work area surrounded by negative pressure, it can ensure maximum safety in work area.
6. Most accessories are standard, which saves your money. There is no need to pay more.
7. Audio and visual alarm (filter replacement, window over height, abnormal air flow velocity, etc).
8. Remote control. All functions can be realized with it, making the operation much easier and more convenient.
9. Interlock function: UV lamp and front window; UV lamp and blower, fluorescent lamp; blower and front window.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
