Sebelum PPN:
Rp62.999.900 - Rp219.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Working Principle
First, the air is inhaled through the fan and then filtered by the HEPA filter throughthe static pressure box. After that the filtered clean air is sent out in the state ofvertical or horizontal air flow, so that the operation area continues to reach the100-level cleanliness under the control of clean air and to ensure the production ofenvironmental cleanliness requirements.
Application Range
The vertical flow clean bench is noisy than horizontal clean bench because its fan isinstalled at the top. The wind blowing vertically so it is often used in medical engineeringto ensure the operator’s health.Vertical laminar flow clean bench is widely used in areas requiring partial cleaning,laboratories, biopharmaceuticals, optoelectronics, microelectronics, hard disk manufacturingand other fields.
Characteristics
1. Adopt Arbitrary positioning sliding door system
2. The shell is made of colored steel plate, and the working table is SUS304brushed stainless steel, which is corrosion resistant and easy to clean
3. Lighting and sterilization system safety interlock
4. Digital explicit liquid crystal control panel. Three stages wind speed(fast, mediumand slow ). Except SW-CJ-1D and SW-CJ-1G which only has two stages of windspeed.
5. Vertical quasi-closed table, air curtain stroke of downdraft in the operation room,which can effectively prevent external gas input to keep the operation area clean
6.Equipped with HEPA filter. With primary filter for preliminary filtration, which caneffectively extend the life span of HEPA filter
First, the air is inhaled through the fan and then filtered by the HEPA filter throughthe static pressure box. After that the filtered clean air is sent out in the state ofvertical or horizontal air flow, so that the operation area continues to reach the100-level cleanliness under the control of clean air and to ensure the production ofenvironmental cleanliness requirements.
Application Range
The vertical flow clean bench is noisy than horizontal clean bench because its fan isinstalled at the top. The wind blowing vertically so it is often used in medical engineeringto ensure the operator’s health.Vertical laminar flow clean bench is widely used in areas requiring partial cleaning,laboratories, biopharmaceuticals, optoelectronics, microelectronics, hard disk manufacturingand other fields.
Characteristics
1. Adopt Arbitrary positioning sliding door system
2. The shell is made of colored steel plate, and the working table is SUS304brushed stainless steel, which is corrosion resistant and easy to clean
3. Lighting and sterilization system safety interlock
4. Digital explicit liquid crystal control panel. Three stages wind speed(fast, mediumand slow ). Except SW-CJ-1D and SW-CJ-1G which only has two stages of windspeed.
5. Vertical quasi-closed table, air curtain stroke of downdraft in the operation room,which can effectively prevent external gas input to keep the operation area clean
6.Equipped with HEPA filter. With primary filter for preliminary filtration, which caneffectively extend the life span of HEPA filter
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
