Beli crimping tool hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAIMER Replacement Tip for Indicating Edge & Center Finder
    Mulai

    Rp1.899.900

    HAIMER Replacement Tip for Indicating Edge & Center Finder
    atribut:
    • Number of Pieces: 1
    • Point Material: Stainless Steel
    • Point Shape: Ball
    • Stem Material: Steel
  2. KLAUKE Crimping Tool
    Mulai

    Rp9.399.900

    KLAUKE Crimping Tool
    atribut:
    • Suitable Terminal: Ferrule
  3. KLAUKE Rechargeable Handy Crimping Machine Option Dice 50 Series
    Mulai

    Rp2.599.900

    KLAUKE Rechargeable Handy Crimping Machine Option Dice 50 Series
    atribut:
    • TRUSCO Number: 115-0633
    • Type: For JIS bare terminal
  4. INGCO Hydraulic Crimping Tool
    Mulai

    Rp849.900

    INGCO Hydraulic Crimping Tool
    Deskripsi:
    INGCO Hydraulic Crimping // Tang Press Skun Hidrolik
    atribut:
    • Crimping Type: hexagon crimping
    • Sealing O-ring: one set
  5. HAIMER 3D Edge & Center Finder for Milling Machine
    Mulai

    Rp17.999.900

    HAIMER 3D Edge & Center Finder for Milling Machine
    Deskripsi:
    These dial indicating 3D edge and center finders use a spindle-mounting shank and integrated dial gauge with edge and center finder probes/styli that calculate 3-axis edges (X, Y, Z), find surface flatness and parallelism, and dimensions. These tools are calibrated to account for true zero so no math is required. They offer a higher level of accuracy and precision than mechanical tools.
    atribut:
    • UNSPSC: 27111807
    • Construction: Aluminium
    • Dial Reading: 0-100
    • Display Type: Analog Dial
    • IP Rating: IP67
    • Number of Probes: 2
    • Operation Type: Dial
    • Probe Ball Diameter (inch): 0.2, 0.4
    • Probe Tip Diameter (mm): 4
    • Shank type: Straight Shank
  6. Startools Hydraulic Crimping Plier
    Mulai

    Rp739.900

    Startools Hydraulic Crimping Plier
    Deskripsi:
    • Quick operation, super light, durable• Crimp head can be rotated for adjustable directions• Long comfortable ergonomic cushioned handle makes it easy to hold and use
    atribut:
    • Crimp Type: Hexagon
  7. TOTAL Hydraulic Crimping Tool
    Mulai

    Rp619.900

    TOTAL Hydraulic Crimping Tool
    Deskripsi:
    Accessories: Crimping dies: 4,6,8,10,16,25,35,50,70mm² Sealing O-ring: one set
    atribut:
    • Crimping Dies (mm²): 4, 6, 8, 10, 16, 25, 35, 50, 70
    • Crimping Range (mm²): Cu 4-70
    • Crimping Strength (kN): 45
    • Crimping Type: Hexagon
    • Length (mm): up to 310
    • Stroke (mm): 11
  8. Vertex 3D Taster
    Mulai

    Rp16.999.900

    Vertex 3D Taster
    Deskripsi:
    Find your exact zero points in all 3 axes in seconds with the new distance measuring scale (graduated and analogue).Black scale for radial deflection.Red scale for axial deflection.Precise and effortless callipering of fixtures and workpiece edges.Setting of NC-programme zero points in seconds.Measuring of clamped workpieces.Generous overrun allowances prevent damage to Taster stylus.Easy and precise change of stylus.
    atribut:
    • Type: Mechanical 3 Axis
    • Accuracy (mm): 0.01
  9. Kennedy Ratchet Crimping Tool C/W Interchangeable Jaws
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

    Kennedy Ratchet Crimping Tool C/W Interchangeable Jaws
    Deskripsi:
    KRC07 - 7 Jaw Ratchet Crimping Tool Set Jaws supplied: Insulated terminal: 0.5-6.0mm². Non-insulated terminal: 1.5mm²-10mm². Open barrel terminal: 0.5-6.0mm². Cord end terminal (small AWG): 0.5mm²-4.0mm² . RG type coaxial cable connector: RG 58, 59, 62 an
    atribut:
    • Overall Length (mm): 220
    • Number of Pieces: 8
    • Tool Material: Steel
    • Handle Cover Material: PVC
    • Type: Crimping Tool Kit
    • Compatible connector: Insulated Terminal, Non-Insulated Terminal
    • Jaw Material: Steel
    • Product Number: KRC08
  10. Gestar Tang Crimping Hidrolik
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

  11. KRISBOW Tang Crimping Hexagonal Hidrolik
    Mulai

    Rp509.900

    KRISBOW Tang Crimping Hexagonal Hidrolik
    Deskripsi:
    Crimping Plier Hydraulic 16-300mm2 Hex YQK-300B adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 16-300mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.
    atribut:
    • Material: Steel
  12. Duoyi Digital Insulation Earth Resistance Tester
    Mulai

    Rp1.199.900

    Duoyi Digital Insulation Earth Resistance Tester
    Deskripsi:
    Duoyi Dy30-1The Newly Sty Of Digital Insulation Resistan Tester Is 30 Series, Including Dy30-1, Dy30-2, Dy30-3 Ect.Dy30-X Series Apply For All Kinds Of Ectric Equipment And Insulation Materials Such As Transformer, Ectromotor, Cab, Switch, Applian, Etc. It Is A Perfect Ectrical Testing Meter.Dy30-1, The Output Volta Testing Can Be Chand In 250V/500V/1000V For Deferent Measurement. Resistan Ran Can Touch 2000M Ohm. Alternating Volta Also Can Be Tested.Package Include:1 Digital Insulation Resistan Tester Dy30-11 Set Test Ads1 Pie User'S Manual1 Black Bag1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.2. Must Be Made Within 3 Days Of Order.3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be Compted Within 3 Days.1. Worldwide . (Expt Some Countries And Apo/Fpo)2. All Orders Will Be Shipped Out Within 3 Working Days After We Have Sucssfully Reived Your .3. We KingzSHTOOLS28889
    atribut:
    • DIY Supplies: Electrical
    • Dimensions (mm): 150x100x70
    • Display Type: Digital Only
    • Measuring Range (ohm): 0-2000
    • Operating Temperature (°C): 0 to 40
  13. KING TONY Interchangeable Ratchet Crimping Set
    Mulai

    Rp1.399.900

    KING TONY Interchangeable Ratchet Crimping Set
    Deskripsi:
    5 PC. Ratchet Crimping Tool Set
    atribut:
    • Blow Case Size (mm): 240x70x50 (0.07 cuft)
Daftar Harga crimping tool hydraulic Terbaru March 2026
CP Hydraulic Crimping ToolsRp759.900
HAIMER Replacement Tip for Indicating Edge & Center FinderRp1.899.900
Orange Crimping Tool HydraulicRp1.099.900
KLAUKE Crimping ToolRp9.399.900
KLAUKE Rechargeable Handy Crimping Machine Option Dice 50 SeriesRp2.599.900
INGCO Hydraulic Crimping ToolRp849.900
BESTIR Hydraulic Crimping ToolRp939.900
Wipro Tang Skun HydarulicRp929.900
HAIMER 3D Edge & Center Finder for Milling MachineRp17.999.900
Startools Hydraulic Crimping PlierRp739.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)