Beli hydraulic crimping tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTAL Hydraulic Crimping Tool (Tang Crimping Hidrolik)
    Mulai

    Rp619.900

    TOTAL Hydraulic Crimping Tool (Tang Crimping Hidrolik)
    Deskripsi:
    Accessories: Crimping dies: 4,6,8,10,16,25,35,50,70mm² Sealing O-ring: one set
    atribut:
    • Crimping Dies (mm²): 4, 6, 8, 10, 16, 25, 35, 50, 70
    • Crimping Range (mm²): Cu 4-70
    • Crimping Strength (kN): 45
    • Crimping Type: Hexagon
    • Length (mm): up to 310
    • Stroke (mm): 11
  2. Startools Hydraulic Crimping Plier
    Mulai

    Rp739.900

    Startools Hydraulic Crimping Plier
    Deskripsi:
    • Quick operation, super light, durable• Crimp head can be rotated for adjustable directions• Long comfortable ergonomic cushioned handle makes it easy to hold and use
    atribut:
    • Crimp Type: Hexagon
  3. INGCO Hydraulic Crimping Tool
    Mulai

    Rp979.900

    INGCO Hydraulic Crimping Tool
    Deskripsi:
    INGCO Hydraulic Crimping // Tang Press Skun Hidrolik
    atribut:
    • Crimping Type: hexagon crimping
    • Sealing O-ring: one set
  4. HAIMER Replacement Tip for Indicating Edge & Center Finder
    Mulai

    Rp4.499.900

    HAIMER Replacement Tip for Indicating Edge & Center Finder
    atribut:
    • Number of Pieces: 1
    • Point Material: Stainless Steel
    • Point Shape: Ball
    • Stem Material: Steel
  5. Barton Hydraulic Crimping Tool
    Mulai

    Rp13.999.900

    Barton Hydraulic Crimping Tool
    atribut:
    • Contribute/Trip (KN/mm): 60/17
    • Pressure Times: 320 times voltage per saturation (Cu Cable 150mm²)
    • Mould Configuration (mm²): 10;16; 25; 35; 50; 70; 95; 120; 150; 185; 240; 300
    • Battery Capacity (V/Ah): DC18/5.0 Li Battery
    • Crimp Range (mm²): Cu300/Al240
  6. Barton Tools Cordless Hydraulic Crimping (Mesin Pemotong Kabel Baterai)
    Mulai

    Rp7.199.900

    Barton Tools Cordless Hydraulic Crimping (Mesin Pemotong Kabel Baterai)
    Deskripsi:
    Set of Contents:2 pcs of Battery1 pcs of Battery Charger1 set of Seals for the Cylinder1 set of Seals for the Safety Valve
    atribut:
    • Charging Time (hour): 2
  7. INGCO Hydraulic Crimping
    Mulai

    Rp19.999.900

    INGCO Hydraulic Crimping
    Deskripsi:
    INGCO P20S Hydraulic Crimping (120kN) // Mesin Tang Press Skun
    atribut:
    • Drill Voltage (V): 20
    • Crimping Force (KN): 120
    • Crimping Cycle (s): 6-18
    • Stroke (mm): 42
  8. Duoyi Digital Insulation Earth Resistance Tester
    Mulai

    Rp1.399.900

    Duoyi Digital Insulation Earth Resistance Tester
    Deskripsi:
    Duoyi Dy30-1The Newly Sty Of Digital Insulation Resistan Tester Is 30 Series, Including Dy30-1, Dy30-2, Dy30-3 Ect.Dy30-X Series Apply For All Kinds Of Ectric Equipment And Insulation Materials Such As Transformer, Ectromotor, Cab, Switch, Applian, Etc. It Is A Perfect Ectrical Testing Meter.Dy30-1, The Output Volta Testing Can Be Chand In 250V/500V/1000V For Deferent Measurement. Resistan Ran Can Touch 2000M Ohm. Alternating Volta Also Can Be Tested.Package Include:1 Digital Insulation Resistan Tester Dy30-11 Set Test Ads1 Pie User'S Manual1 Black Bag1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.2. Must Be Made Within 3 Days Of Order.3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be Compted Within 3 Days.1. Worldwide . (Expt Some Countries And Apo/Fpo)2. All Orders Will Be Shipped Out Within 3 Working Days After We Have Sucssfully Reived Your .3. We KingzSHTOOLS28889
    atribut:
    • DIY Supplies: Electrical
    • Dimensions (mm): 150x100x70
    • Display Type: Digital Only
    • Measuring Range (ohm): 0-2000
    • Operating Temperature (°C): 0 to 40
  9. FATOOLS Hydraulic Crimping Tool (Tang Crimping Hidrolik)
    Mulai

    Rp10.999.900

    FATOOLS Hydraulic Crimping Tool (Tang Crimping Hidrolik)
    Deskripsi:
    Design to accommodate hexagonal dies for applying compression fitting to copper and aluminum conductors.
    atribut:
    • Crimping Dies (mm²): 50, 70, 95, 120, 150, 185, 240, 300, 400
    • Crimping Force (t): 13
    • Crimping Range (mm²): Cu 50-40
    • Oil Capacity (cc): 145
    • Stroke (mm): 30
    • Size (mm): SQ 50-400
  10. AEROQUIP Hydraulic Hose Crimping Machine
    Mulai

    Rp95.999.900

    AEROQUIP Hydraulic Hose Crimping Machine
    atribut:
    • UNSPSC: 27121503
    • Crimping Force (t): 35.3
    • Frequency (Hz): 50
    • Hydraulic Hose Type Compatibility: 1 to 2 Wire; 4 Spiral
    • Manufacturer Part Number: ET1000-001
    • Maximum Hose Crimping Size (inch): 1-1/4
    • Maximum Operating Pressure (psi): 10000
    • Minimum Hose Crimping Size (inch): 1-1/4
    • Mounting Type: Bench Mount
    • Oil Capacity (cu.in): 36
    • Power Source: Manual
    • Product Type: Crimping Machine
    • Pump Type : External (No Pump Included)
    • Sub Brand: AEROQUIP
    • Tool Height (inch): 30
    • Tool Length (inch): 33
    • Tool Series: ET1000
    • Tool Weight (lbs): 70
    • Tool Width (inch): 25
Daftar Harga hydraulic crimping tool Terbaru October 2026
CP Hydraulic Crimping Tools (Tang Hidrolik)Rp759.900
BESTIR Hydraulic Crimping Tool (Tang Crimping Hidrolik)Rp1.099.900
OPT Crimping Tool (Hydraulic)+HB PumpRp17.999.900
TOTAL Hydraulic Crimping Tool (Tang Crimping Hidrolik)Rp619.900
Startools Hydraulic Crimping PlierRp739.900
INGCO Hydraulic Crimping ToolRp979.900
Orange Crimping Tool Hydraulic (Crimping Hirolik)Rp1.099.900
HAIMER Replacement Tip for Indicating Edge & Center FinderRp4.499.900
Barton Hydraulic Crimping ToolRp13.999.900
Barton Tools Cordless Hydraulic Crimping (Mesin Pemotong Kabel Baterai)Rp7.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait