HAIMER 3D Edge & Center Finder for Milling Machine (Alat Ukur Ketebalan)

Sebelum PPN:
Rp30.999.900 - Rp33.999.900
Spesifikasi
UNSPSC27111807
ConstructionAluminium
Dial Reading0-100
Display TypeAnalog Dial
IP RatingIP67
Number of Probes2
Operation TypeDial
Probe Ball Diameter (inch)0.2, 0.4
Probe Tip Diameter (mm)4
Shank typeStraight Shank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dial indicating 3D edge and center finders use a spindle-mounting shank and integrated dial gauge with edge and center finder probes/styli that calculate 3-axis edges (X, Y, Z), find surface flatness and parallelism, and dimensions. These tools are calibrated to account for true zero so no math is required. They offer a higher level of accuracy and precision than mechanical tools.
Feature
Dial 3D Edge Finder Resolution 0.0005 in Accuracy 0.01 mm/0.0004 in IP Rating IP67 SPC Output No Dial Reading 0-100 Dimension Type Inch Minimum Measurement - Inch 0 in Minimum Measurement - mm 0 mm Number of Probes 2 Operation Type Dial Shank Type Straight Shank Construction Aluminum Data Output Type Wireless Disc Diameter 0.2 in Display Type Analog Dial Features Analog Waterproof Includes Metric Version Zero Master With Clamping Shank 10 mm Dia Overall Length 120.8 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait