Beli coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)
    Mulai

    Rp459.900

    DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)
    Deskripsi:
    Thor steel quick-connect air coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to connect tools to air, water, or fluid lines. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
    atribut:
    • UNSPSC: 27131613
    • Body Size (inch): 1/2
    • Color: Silver
    • Finish/Coating: Zinc Plated
    • For use with: Thor Style
    • Includes Valve: No
    • Interchange Type: Thor
    • Material: Steel
    • Max. Outside Dia. (inch): 1-35/64
    • Maximum Flow Rate (L/minute): 7079.21
    • Maximum Working Pressure at 70°F (psi): 300
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
  2. Sung-IL Machinery Radial Beam Type Flexible Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling
    Deskripsi:
    - SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.
    atribut:
    • Angular (°): 2.5
    • Item Type: SRB-SERIES
  3. YAMATO COUPLING High Pressure Branch Coupling (Kopler 2 Cabang)
    Mulai

    Rp1.399.900

    YAMATO COUPLING High Pressure Branch Coupling (Kopler 2 Cabang)
    atribut:
    • Counterpart mounting size: High voltage socket
    • Fluid Used: High Compressed Air
    • Material: Body = Brass, Coupling = Steel, Brass, Seal Rubber = NBR
    • Maximum Operating Pressure (MPa): 2.5
    • Number of Branches: 2
    • Oil Outlet: 2
    • Shape: Rotary type
    • Suitable Coupler: High pressure
    • Withstand Pressure (MPa): 2.5
  4. DAYTON Jaw Coupling
    Mulai

    Rp429.900

    DAYTON Jaw Coupling
    Deskripsi:
    General purpose straight jaw coupling hubs attach to motor and equipment shafts using a set screw or keyway. Two couplings of the same size are locked together with a compatible straight jaw spider. These hubs are interchangeable with other brands according to the coupling size identifier.
    atribut:
    • UNSPSC: 31163003
    • System of Measurement: Inch
  5. Sung-IL Machinery Oldham Type Flexible Coupling
    20%
    Mulai

    Rp279.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  6. TSUBAKI Chain Coupling Casing
    28%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    TSUBAKI Chain Coupling Casing
    Deskripsi:
    For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
  7. R+W Coupling Miniature Bellows MK4 Series (Kopler)
    Mulai

    Rp4.199.900

    R+W Coupling Miniature Bellows MK4 Series (Kopler)
    Deskripsi:
    Design:both hubs have radial set screws and integral dismounting grooves.incorporates a blind mate press-fit connection.Temperature range: -30° to +110°C (-22° F to +230° F)Tolerance: On the hub/shaft connection 0.01 to 0.08 mm.Service life: These couplings have an infinite life, and are maintenance-free if the technical ratings are not exceeded.Material:bellows made of highly flexible high-grade stainless steelclamping hubs and tapered female segment on bellows face from aluminiumtapered segment on the hub face: glass-fiber reinforced plastic deposited onto an aluminium hubSpeeds: Up to 20,000 rpm, in excess of 20,000 rpm available with balanced version.Non-standard application: Custom designs with varied tolerances, keyways, non-standard material and bellows are available upon request.Properties of Miniature Coupling model MK4:Absolutely backlash-free and torsionally rigidcompensates for 3-axis of misalignmenteasy mounting and dismountingelectrically insulatedno wearlow moment of inertia
  8. Orientalmotor Coupling Flexible (Kopler)
    Mulai

    Rp889.900

    Orientalmotor Coupling Flexible (Kopler)
    Deskripsi:
    Flexible Coupling (5 mm to 8 mm)Please contact your local sales office for proper sizing or more information.
  9. Parker Hydraulic Quick Coupling with Valve (Kopler)
    39%
    Mulai

    Rp319.900

    Parker Hydraulic Quick Coupling with Valve (Kopler)
    Deskripsi:
    Coupling 1/4 Male BSPP NBR Pom dengan spesifikasi ukuran 1/4 Inchi adalah kopling dari brand Parker untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Connection Thread Size (inch): 1/4
    • Connection Type: Male Thread - parallel
    • Diameter: 7 nom
    • Hex Size (mm): 21
    • Length (mm): 70.5
    • Color: Standard
    • Flow Rate (L/minute): 760
    • Material: POM
    • Maximum Operating Pressure (bar): 10
    • Maximum Operating Temperature (°C): 80
    • Minimum Operating Temperature (°C): -20
    • Outside Diameter (mm): 26
    • Seal Material: NBR
    • Type: Coupling
    • Valve Included: Yes
    • Version: Double Shut-Off
  10. Bauman Flex Coupling
    Mulai

    Rp2.699.900

    Bauman Flex Coupling
    Deskripsi:
    (Metal coil spring coupling) A shaft-mounted hub and hub are connected by a metal coil spring. It is a compact coupling with excellent flexibility and high torque transmission.
    atribut:
    • Type: Coil Type
    • Shaft Hole Diameter d1 (Ø mm): 4 - 8
    • Shaft Hole Diameter d2 (Ø mm): 4 - 8
    • Overall Length (mm): 35
    • Allowable Eccentricity (mm): 0.3
    • Allowable Declination (°): 3.0
    • Allowable Torque (N m): 10.0
    • Maximum Rotation Speed (rpm): 15000
    • Outer Diameter d (mm): 21
  11. DIXON VALVE COUPLING Chicago-Style Universal Hose Coupling (Kopler Selang)
    Mulai

    Rp559.900

    DIXON VALVE COUPLING Chicago-Style Universal Hose Coupling (Kopler Selang)
    Deskripsi:
    Chicago-style universal hose couplings, also known as jackhammer and crowfoot couplings, are used for air and water applications. Couplings up to 1" have a two-lug design and interchange with one another.
  12. TRUSCO Parallel Key
    33%
    Mulai

    Rp40.900

    TRUSCO Parallel Key
    Deskripsi:
    Purpose: Anti-rotation of the coupling portion of the sprocket or gear and axis of motor and reduction gears.
    atribut:
    • Material: Mechanical Structure for Carbon Steel (S45C)
    • Height (mm): 7
    • Type: Both Round Type
    • Tolerance: JIS B 1301
    • Purpose of Use: For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.
  13. Miki pulley Spaflex Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Miki pulley Spaflex Coupling
    atribut:
    • Allowable Declination (Degree): 1
    • Body Material: aluminum alloy
    • Dimension L1 (inch): 18.5
    • Dimensions l2 (mm): 12.2
    • Mass (kg): 0.12
    • Maximum Speed (rpm): 9000
    • Pilot Hole Diameter (phi mm): 5
    • Regular Torque (N m): 3
    • Shaft Hole Diameter d2 (phi mm): 6 to 20
    • Type: Joe Type
  14. Elektrim Cantoni Electric Motor Foot Mounted B3 3000RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.999.900

    Elektrim Cantoni Electric Motor Foot Mounted B3 3000RPM (Dinamo Motor Listrik)
    Deskripsi:
    IE1 Efficiency, S1, 3 Phase, Class F Insulation, IP55 Protection, 50/60HZ
    atribut:
    • Degree of Protection: IP55
    • Mounting: Foot Mounted (B3)
    • Number of Phase: 3
    • Number of Pole: 2
    • Speed (rpm): 3000
  15. INDOMAKERS Coupling Flexible Aluminium (Kopler)
    Mulai

    Rp20.900

    INDOMAKERS Coupling Flexible Aluminium (Kopler)
    atribut:
    • Length (mm): 25
    • Outer Diameter (mm): 19
    • Material: Aluminium
  16. Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)
    Mulai

    Rp289.900

    Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)
    Deskripsi:
    Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
  17. SEIKI Parallel Key S50C
    Mulai

    Rp199.900

    SEIKI Parallel Key S50C
    atribut:
    • Finishing Material: Carbon steel for machine structure (S50C)
    • Tolerance: JIS B 1301
Daftar Harga coupling Terbaru October 2026
DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)Rp459.900
Sung-IL Machinery Radial Beam Type Flexible CouplingRp249.900
YAMATO COUPLING High Pressure Branch Coupling (Kopler 2 Cabang)Rp1.399.900
DAYTON Jaw CouplingRp429.900
Sung-IL Machinery Oldham Type Flexible CouplingRp279.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
TSUBAKI Chain Coupling CasingRp529.900
R+W Coupling Miniature Bellows MK4 Series (Kopler)Rp4.199.900
Orientalmotor Coupling Flexible (Kopler)Rp889.900
Parker Hydraulic Quick Coupling with Valve (Kopler)Rp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)