Beli connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Connector Set (250 Type)
    Mulai

    Rp20.900

    monotaro Connector Set (250 Type)
    Deskripsi:
    It is a convenient set with a connector and a few male and female sets.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Electric Wires: AV or AVS 0.5 to 2.0
    • Material: Connector: PP, terminal: brass
  2. Molex 1625 Connector
    37%
    Mulai

    Rp11.900

    Molex 1625 Connector
    atribut:
    • Withstand Voltage: AC1500V / 1 minute
    • Maximum rated voltage: 250V
    • Maximum rated current: 5A
  3. OMRON Round Waterproof Connector (M12) Relay Box Connector Socket Panel Mounting Type XS2
    Mulai

    Rp789.900

    OMRON Round Waterproof Connector (M12) Relay Box Connector Socket Panel Mounting Type XS2
    Deskripsi:
    Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance. Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance. Wiring system connector makes facility maintenance easier and reduces facility downtime.
    atribut:
    • Rated Current (A): 4
    • Operating Humidity Range (%RH): 20 to 85
    • Assembly section fixing Strength: (Tensile) 98N / 15s, (rotation) 0.98Nm / 15s
    • Color: Contact block / light gray
    • Contact Material: Brass
    • Contact Resistance (miliΩ): 40 or less (Connector part: 20mV or less, 100mA or less)
    • Insertion / Removal Durability (Times): 200 or more
    • Insulation Resistance (MΩ): 103 or more (at 500 VDC)
    • Material (Contact Block): PA resin (UL94V-O)
    • Material (Fixing Tool): Brass
    • Material (O-ring): Rubber
    • Operating Temperature Range (°C): -25 to 70
    • Protection Class: IP67(IEC529)
    • Withstand Voltage (V/minute): AC1500 1 (connector leak current 1mA or less)
  4. FESTOOL Premium Sandpaper Gr D150
    Mulai

    Rp4.499.900

    FESTOOL Premium Sandpaper Gr D150
    atribut:
    • Applicable Model: Various types of ETS150, RO150FEQ, LEX150.
    • Granularity: 1500
    • Weight (g): 201
    • Material: the film
    • Outer Diameter (mm): 150
    • TRUSCO Number: 137-8258
  5. Phoenix Contact Termination Resistor
    Mulai

    Rp479.900

    Phoenix Contact Termination Resistor
    Deskripsi:
    The fieldbus terminator plug is pre-installed in the trunk out connection of device couplers. It is required to be installed at the end of each fieldbus segment to realize impedance matching of the network.
  6. monotaro Connector Set (110 Type)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    monotaro Connector Set (110 Type)
    Deskripsi:
    It is a convenient set with a connector and a few male and female sets.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Electric Wires: AV or AVS 0.3 to 1.25
    • Material: Connector: Nylon 66, terminal: brass
  7. Kennedy Ken-Fit Straight Connector
    Mulai

    Rp87.900

    Kennedy Ken-Fit Straight Connector
    Deskripsi:
    Straight Connector Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar. Pressure range: -0.9bar min to +10bar max. Temp range: -20degreesC min to +70degreesC max. Tube suitability: Nylon, polyurethane.
    atribut:
    • Connection Type: Tube x Tube
    • Surface Finish: Spray Coated
    • Material: Plastic
  8. JST Connector Kit
    Mulai

    Rp229.900

    JST Connector Kit
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. JAE Connector Straight Plug
    46%
    Mulai

    Rp469.900

    JAE Connector Straight Plug
    atribut:
    • Wiring Method: Soldering
  10. APEX (connector) Microphone Connector PLT Series Receptacle
    Mulai

    Rp189.900

    APEX (connector) Microphone Connector PLT Series Receptacle
    Deskripsi:
    It is a panel-mounted round connector. Traditionally used to connect radio microphones, it is commonly known as a microphone connector, but it is not a limited application. Among the round metal connectors, it is cheap and has thick pins, and can be used for various purposes from signal to electric power.
    atribut:
    • AS ONE Part Number: 63-3109-38
    • Part Number: 63-3109-38
  11. FESTOOL Sanding PAD
    Mulai

    Rp2.399.900

    FESTOOL Sanding PAD
    atribut:
    • Pad Dimension: 70mm
    • Thickness: -mm
    • Compatible Model: 570780
    • Base Material: Plastic
  12. OMRON Round Type Waterproof Connector (M12) Assembly Type Connector Plug (Crimp Type/Solder Type)
    Mulai

    Rp179.900

    OMRON Round Type Waterproof Connector (M12) Assembly Type Connector Plug (Crimp Type/Solder Type)
    atribut:
    • Rated Voltage (V): AC/DC250V
    • Operating Temperature Range (°С): -25 to 70
    • Type of Connection: Solder
    • Assembly section fixing Strength: (Tensile) 98N / 15s, (rotation) 0.98Nm / 15s
    • Protection Class: IP67(IEC529)
    • Color: Contact block / light gray
    • Surface Treatment: Contact/Ni base gold plating 0.4μm Fixture/Ni plating
    • Ambient Humidity (% RH): 20 to 85
    • Cap Material: PBT resin (UL94V-O)
    • Contact Material: Brass
    • Contact Resistance (miliΩ): 40 or less (Connector part: 20mV or less, 100mA or less)
    • Cover Material: PBT resin (UL94V-O)
    • Insulation Resistance (MΩ): 1000 or more (at 500 VDC)
    • Material (O-ring): Rubber
    • Material (Ring): Steel
    • Number of Poles: 4
    • Power Supply: For DC
    • Rated Current (A): 4
    • Suitable Cable Outer Dia. (Φmm): For Φ6 (Φ5 to Φ6)
    • Type: XS2G
  13. Molex 3191 Connector
    41%
    Mulai

    Rp9.900

    Molex 3191 Connector
    atribut:
    • Withstand Voltage: AC1500V / 1 minute
    • A (mm): 28.96
    • C (mm): 13.4
    • B (mm): 20.1
    • Maximum rated voltage: 600V
    • Maximum rated current: 12A
    • Compatible terminals: 1190 series, 1380 series, 1434 series
    • Number of Poles: 12
    • Mating receptacle: 3191-NR1 series
  14. Autonics M8/M12 Connector Cables
    Mulai

    Rp86.900

    Autonics M8/M12 Connector Cables
    Deskripsi:
    The M8/M12 connector cables are available in 4, 5, 8, 12-pin socket and socket-plug types for flexible application in various environment settings.
  15. HOZAN Air Duster (Semprotan Angin Kaleng)
    Mulai

    Rp769.900

    HOZAN Air Duster (Semprotan Angin Kaleng)
    Deskripsi:
    -Completely non-freon air duster.-Adopts a safe design that will not eject liquid even if it is used upside down. -With Extension Nozzle.
    atribut:
    • Gas Used: HFO-1234ze (100%)
    • Capacity (ml): 370
    • Content Set: With extension nozzle (one each of inner diameter 0.97 and 1.5Diameter /length 100, two different inner diameters are included)
    • Global Warming Potential: less than 1
    • ODP (Ozone Layer Depletion Potential): 0
    • Operating Temperature Range (°C): 40 or less
  16. JST XH Connector Post with Post
    Mulai

    Rp7.900

    JST XH Connector Post with Post
    Deskripsi:
    Operating Temperature Range: -25 to +85°C (Including Temperature Rise Value During Energization).
    atribut:
    • Color: Natural (white)
    • Compatible: XHP- *
    • Electric AWG Wire Conjugation Range (#): 30 to 22
    • Compatible Print Substrate Thickness (mm): 1.6
    • Contact Resistance (miliΩ): Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
    • Insulation Resistance (MΩ): Over 1000
    • Material: Brass, 66 Nylon
    • Operating Temperature Range (°C): -25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
    • Rated Current (A): 3 AC, DC .(When using AWG # 22)
    • Rated Voltage (V): 250 AC, DC
    • Standard: Recognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. J 50014297
    • Surface Processing: Tin plating with copper base (reflow processing)
    • Withstand Voltage: AC 1000 V, 1 minute
Daftar Harga connector Terbaru October 2026
WEIDMULLER Round Plug-In Connector M12Rp339.900
monotaro Connector Set (250 Type)Rp20.900
Metalwork Acc. 5 Pin M12Rp549.900
Molex 1625 ConnectorRp11.900
OMRON Round Waterproof Connector (M12) Relay Box Connector Socket Panel Mounting Type XS2Rp789.900
FESTOOL Premium Sandpaper Gr D150Rp4.499.900
Phoenix Contact Termination ResistorRp479.900
monotaro Connector Set (110 Type)Rp22.900
Kennedy Ken-Fit Straight ConnectorRp87.900
JST PH Connector Base with PosterRp9.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)