Beli cordless wrench impact di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Cordless Impact Wrench FUEL High Torque with CaseDeskripsi:The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.atribut:
- Anvil (inch): Friction Ring 1/2
- Impact Rate (ipm): 0-950/1750/2100/2100
- Length (mm): 213
- Battery Voltage (V): 18
- No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
- BOSCH Cordless Impact WrenchDeskripsi:Kunci Impact 400 Nm Bertenaga dari Bosch, ketika Daya & Ketangguhan Menjadi SatuPerangkat paling bertenaga di kelas torsi menengahCocok untuk beragam aplikasi pemasangan bautCukup kuat untuk mengencangkan baut M20 (mur berukuran 30 mm) berkat torsi sebesar 400 NmKetangguhan yang lebih baik berkat masa pakai yang lebih tinggi pada komponen utamaFitur Pelepasan Baut Otomatis membuat proses pembongkaran menjadi lebih mudah dengan jaminan penghentian perkakas otomatis saat mur dilonggarkan
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- RYU Cordless Impact Drillatribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- MILWAUKEE Impact WrenchDeskripsi:These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
- JLD Cordless Impact Wrenchatribut:
- No Load Speed (rpm): 3300
- APR Cordless Impact WrenchDeskripsi:Apr mengeluarkan versi terbaru yaitu AP80 dengan ambil 3/4inch. Dikususkan untuk roda truck , mesin kapal, alat berat dan truck tambang.Mampu membuka sampai 3000 Nm, cocok untuk baut ukuran mulai 32 sampai 60mmKelengkapan fullset koper:1 pc Battery Charger2 pcs Battery 15cell. 8.0AhMata sock 41mm, 3/4inchDll
- RYU Cordless Impact Wrenchatribut:
- Battery Voltage (V): 20
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- KRISBOW Cordless Impact Wrench (Bor Listrik)atribut:
- Impact Rate (ipm): 0-3300
- Battery Capacity (mAh): 2000
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-2200
- Square Drive / Anvil Size (inch): 1/2
- TEKIRO Cordless Impact Wrenchatribut:
- Battery (V): 20 x2
- Material: Plastic and Iron
- Size (inch): 1/2
- Use for: Opening & tightening bolts with high torque
- Voltage (V): 20
- INGCO Cordless Impact Wrench Brushlessatribut:
- Square Drive (inch): 1/2
- Impact Rate (bpm): 0-2000/0-3300
- Battery Voltage (V): 20
- Maximum Torque (N m): 300
- No Load Speed (rpm): 0-1300/0-2100
- INGERSOLL RAND Cordless Impact WrenchDeskripsi:The 20v High-Cycle Impact Wrench is a high-power, lightweight wrench. With a ball and cam impact mechanism and pistol grip, you'll be able to work multiple jobs with ease.
- MILWAUKEE Cordless Impact Wrench FUEL High Torqueatribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 18
- NRT-PRO Impact Wrench CordlessDeskripsi:NRT TX 65 DC PRODUK TERBARU dari NRT PRO adalah mesin impact terbaru dengan teknologi brushless yang memiliki torsi hingga 650 NM.. Bisa untuk buka baut motor dan juga bor paku untuk tembok Cordless Impact Wrench adalah mesin obeng dan kunci sock Elektrik.Kelengkapan Produk- 1 Unit Produk (NRT Pro TX 65 DC)- 2 Battery (20V , 10Cell 4000Mah)- 1 Charger- 4 Impact Socket (1/2", 17 mm,, 19 mm, 22 mm)atribut:
- Size (inch): 1/2
- Battery (mAh): 4000
- Battery Voltage (V): 20 (10 Cell x 2)
- Maximum Torque (N m): 650
- No Load Speed (rpm): High : 0-2350, Low : 0-2100
- Rotation Speed (rpm): 0-3000
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Cordless Impact WrenchDeskripsi:These cordless impact wrenches run on Milwaukee batteries and use impact-rated sockets to drive nuts and bolts. The batteries can also power other Milwaukee tools of a compatible series and matching voltage. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.atribut:
- Available Battery Packs: M18B2 JP, M18B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP
- Available Chargers: M18 DFC JP, M12-18FC JP, M12-18SC JP
- Battery Voltage (V): 18
- Content Set: With case
Daftar Harga cordless wrench impact Terbaru March 2026
| MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case | Rp6.599.900 |
| BOSCH Cordless Impact Wrench | Rp1.399.900 |
| Makita Cordless Impact Driver Brushless | Rp4.099.900 |
| RYU Cordless Impact Drill | Rp1.199.900 |
| Makita Cordless Impact Wrench | Rp3.199.900 |
| MILWAUKEE Impact Wrench | Rp4.399.900 |
| JLD Cordless Impact Wrench | Rp519.900 |
| APR Cordless Impact Wrench | Rp899.900 |
| RYU Cordless Impact Wrench | Rp1.699.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





























































































































































/mbP103636803-2.jpg)